Skip Content

Filter Results By

Relay Modules

63 Results Found that Include 464 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay Module 12/24VDC 75Ma DPDT
Sensitive Relay Module
Sensitive Relay 12/24VDC 1Ma DPDT
Wireless Relay Module, 16A for Lutron Maestro Series Wirele
Relay Module 6/12VDC 120Ma DPDT
Smart Relay,Wire-In,AC Power
Relay Module
  • KIDDE
  • Relay Module Relay Module
  • Item # 3KN55
  • Mfr. Model # SM120X
  • Relay Module, Smoke Alarm, Provides Interconnection of Devices, For Use With Kidde Smoke Alarms, Height 3/4...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
Relay Module Heavy Load 12/24V 95Ma SPDT
Relay Module 6/12/24VDC 30Ma DPDT
Ratchet Relay 12/24VDC 20Ma DPDT
Break Away Relay 6 Pack 12/24VDC 50Ma
Din Rail Relay Module 24VDC 43Ma DPDT
Adder Deck
24VDC Connection Module, Plastic
  • SCHNEIDER ELECTRIC
  • 24VDC Connection Module, Plastic 24VDC Connection Module, Plastic
  • Item # 14C826
  • Mfr. Model # XPSLCM1
  • Connection Module, Input Power 24VDC, Safety Output Configuration Not Specified, Aux. Contact Configuration...More

  • Category : Light Curtain Resource Modules and Accessories
Relay Module
  • KIDDE
  • Relay Module Relay Module
  • Item # 3AU39
  • Mfr. Model # CO120X
  • Relay Module, CO Alarm, Provides Interconnection of Devices, For Use With Kidde CO Alarms, Height 3/4 In.,...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
Expansion Module, Metal Oxide Varistor, 240VAC/VDC Type
Relay Module 120Vac 12Ma DPDT w/ Base
Expansion Module, Diode, 6-250VDC Type
Adder Deck
Relay Module 24Vac 45 mA DPDT
Relay Module 24VDC 40Ma DPDT
Din Rail Relay Module 12VDC 86Ma DPDT
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More