Skip Content

Filter Results By

Brand
Price
Shop By

37 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GENOVA
  • CapCap
  • Multiple product options available

    Multiple product options available

  • LASCO
  • CapCap
  • Multiple product options available

    Multiple product options available

  • HARVEL CLEAR
  • CapCap
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • CapCap
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Cap, CTSCap, CTS
  • Multiple product options available

    Multiple product options available

Socket Cap,3 In Hub
  • GRAINGER APPROVED
  • Socket Cap, 3 In HubSocket Cap,3 In Hub
  • Item # 1WJF4
  • Mfr. Model # 1WJF4
  • Socket Cap, Pipe Size 3 In., Connection Type Hub, ABS Body Material, Temp. Range -40 Degrees to 180 Degrees...More

Socket Cap,2 In Hub
  • GRAINGER APPROVED
  • Socket Cap, 2 In HubSocket Cap,2 In Hub
  • Item # 1WJF3
  • Mfr. Model # 1WJF3
  • Socket Cap, Pipe Size 2 In., Connection Type Hub, ABS Body Material, Temp. Range -40 Degrees to 180 Degrees...More

Socket Cap,4 In Hub
  • GRAINGER APPROVED
  • Socket Cap, 4 In HubSocket Cap,4 In Hub
  • Item # 1WJF5
  • Mfr. Model # 1WJF5
  • Socket Cap, Pipe Size 4 In., Connection Type Hub, ABS Body Material, Temp. Range -40 Degrees to 180 Degrees...More

Socket Cap,1-1/2 In Hub
  • GRAINGER APPROVED
  • Socket Cap, 1-1/2 In HubSocket Cap,1-1/2 In Hub
  • Item # 1WJF2
  • Mfr. Model # 1WJF2
  • Socket Cap, Pipe Size 1-1/2 In., Connection Type Hub, ABS Body Material, Temp. Range -40 Degrees to 180...More

  • GF PIPING SYSTEMS
  • CapCap
  • Multiple product options available

    Multiple product options available

Hex Cap,Threaded,1/4 In,Nylon
  • THOGUS
  • Hex Cap, Threaded, 1/4 In, NylonHex Cap,Threaded,1/4 In,Nylon
  • Item # 3GZE1
  • Mfr. Model # HC4/N-10-G
  • Hex Cap, Thread Size 1/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg...More

  • BANJO
  • CapCap
  • Multiple product options available

    Multiple product options available

Test Cap,2 In Hub
  • GRAINGER APPROVED
  • Test Cap, 2 In HubTest Cap,2 In Hub
  • Item # 1WHT3
  • Mfr. Model # 1WHT3
  • Test Cap, Pipe Size 2 In., Connection Type Hub, Styrene Body Material, Temp. Range -40 Degrees to 180 Degrees...More

Test Cap,3 In Hub
  • GRAINGER APPROVED
  • Test Cap, 3 In HubTest Cap,3 In Hub
  • Item # 1WHT4
  • Mfr. Model # 1WHT4
  • Test Cap, Pipe Size 3 In., Connection Type Hub, Styrene Body Material, Temp. Range -40 Degrees to 180 Degrees...More

Threaded Cap,1-1/2 In FNPT
  • GRAINGER APPROVED
  • Threaded Cap, 1-1/2 In FNPTThreaded Cap,1-1/2 In FNPT
  • Item # 1WJG3
  • Mfr. Model # 1WJG3
  • Threaded Cap, Pipe Size 1-1/2 In., Connection Type FNPT, ABS Body Material, Temp. Range -40 Degrees to 180...More

Test Cap,4 In Hub
  • GRAINGER APPROVED
  • Test Cap, 4 In HubTest Cap,4 In Hub
  • Item # 1WHT5
  • Mfr. Model # 1WHT5
  • Test Cap, Pipe Size 4 In., Connection Type Hub, Styrene Body Material, Temp. Range -40 Degrees to 180 Degrees...More

End Cap,3 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 3 In, PolyethyleneEnd Cap,3 In,Polyethylene
  • Item # 22KA38
  • Mfr. Model # 153968013
  • End Cap, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

End Cap,4 In,Polyethylene,PK10
  • GF PIPING SYSTEMS
  • End Cap, 4 In, Polyethylene, PK10End Cap,4 In,Polyethylene,PK10
  • Item # 22KA39
  • Mfr. Model # 153968014
  • End Cap, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

  • KBI
  • Cap, CTSCap, CTS
  • Multiple product options available

    Multiple product options available

  • MUELLER INDUSTRIES
  • Socket CapSocket Cap
  • Multiple product options available

    Multiple product options available

End Cap,2 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 2 In, PolyethyleneEnd Cap,2 In,Polyethylene
  • Item # 22KA37
  • Mfr. Model # 153968011
  • End Cap, Dimension Ratio 11, Pipe Size 2 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

Test Cap,1-1/2 In Hub
  • MUELLER INDUSTRIES
  • Test Cap, 1-1/2 In HubTest Cap,1-1/2 In Hub
  • Item # 3JWE1
  • Mfr. Model # 02411
  • Test Cap, Pipe Size 1-1/2 In., Connection Type Hub, Styrene Body Material, Temp. Range -40 Degrees to 180...More

Cap,Threaded,3/4 In,Nylon
  • THOGUS
  • Cap, Threaded, 3/4 In, NylonCap,Threaded,3/4 In,Nylon
  • Item # 3GZD8
  • Mfr. Model # RC12/N-10-G
  • Cap, Thread Size 3/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F,...More

Hex Cap,Threaded,1/2 In,Nylon,PK10
Hex Cap,Threaded,3/8 In,Nylon,PK10
  • CHEMTROL
  • CapCap
  • Multiple product options available

    Multiple product options available

  • ORION
  • CapCap
  • Multiple product options available

    Multiple product options available

End Cap,12 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 12 In, PolyethyleneEnd Cap,12 In,Polyethylene
  • Item # 22KA43
  • Mfr. Model # 153968018
  • End Cap, Dimension Ratio 11, Pipe Size 12 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

End Cap,10 In,Polyethylene
  • GF PIPING SYSTEMS
  • End Cap, 10 In, PolyethyleneEnd Cap,10 In,Polyethylene
  • Item # 22KA42
  • Mfr. Model # 153968017
  • End Cap, Dimension Ratio 11, Pipe Size 10 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

  • MUELLER INDUSTRIES
  • CapCap
  • Multiple product options available

    Multiple product options available

Manifold Cap,PVC,1 In.,MPT
  • LASCO
  • Manifold Cap, PVC, 1 In., MPTManifold Cap,PVC,1 In.,MPT
  • Item # 22FP23
  • Mfr. Model # 1348010
  • Manifold Cap, Body Material PVC, Pipe Size 1 In., Connection Type MNPT, Max. Pressure 150 psi at 73 Degrees...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More