Skip Content

Filter Results By

Drain/Waste/Vent Adapters

58 Results Found that Include 107 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Trap Adapter,Poly,1 1/2 In Pipe Dia
Female Trap Adapter with Nut and Washer, 1-1/2" P
Cleanout Adapter with Plug, 3" Pipe Size, Spigot x
Female Adapter, 3" Pipe Size, Hub x FNPT Connection&#x
Female Adapter, 1-1/2" Pipe Size, Hub x FNPT Conn
Male Adapter, 2" Pipe Size, Hub x MNPT Connection
Downspout Adapter,Styrene,2in.x3in.x3in.
Male Adapter, 1-1/2" x 1-1/4" Pipe Size, Hub
Female Trap Adapter with Nut and Washer, 1-1/2" x
Male Adapter, 4" Pipe Size, Hub x MNPT Connection
Fitting Cleanout Body, PVC ,3in.
  • GENOVA
  • Fitting Cleanout Body, PVC , 3in. Fitting Cleanout Body, PVC ,3in.
  • Item # 20LU58
  • Mfr. Model # 41629
  • Fitting Cleanout Body, Body Material PVC, Pipe Size 3 In., Connection Type Spigot x FIP, Number of Holes 0,...More

Downspout Adapter,2 x 3 x 3 In,PVC
  • MUELLER INDUSTRIES
  • Downspout Adapter, 2 x 3 x 3 In, PVC Downspout Adapter
  • Item # 3GUV6
  • Mfr. Model # 03356
  • Downspout Adapter, Body Material PVC, Schedule DWV, Pipe Size 2 In. x 3 In. x 3 In., Connection Type...More

  • GENOVA
  • Adapter Adapter
  • Multiple product options available

    Multiple product options available

  • SPEARS
  • Adapter Adapter
  • Multiple product options available

    Multiple product options available

Trap Adapter,Plastic
  • GRAINGER APPROVED
  • Trap Adapter, Plastic Trap Adapter,Plastic
  • Item # 1PPA7
  • Mfr. Model # 1PPA7
  • Trap Adapter, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 x 1 1/4 In., For...More

Cleanout Adapter, 2" Pipe Size, Spigot x FNPT Connecti
Female Adapter, 2" Pipe Size, Hub x FNPT Connection&#x
Male Adapter, 1-1/2" Pipe Size, Hub x MNPT Connec
Cleanout Adapter with Plug, 4" Pipe Size, Spigot x
Male Trap Adapter with Poly Nut, 1-1/2" Pipe Size
Male Adapter, 3" Pipe Size, Hub x MNPT Connection
Cleanout Adapter with Plug, 2" Pipe Size, Spigot x
Trap Adapter,w/Nut,1 1/2 In,PVC,Wh
  • MUELLER INDUSTRIES
  • Trap Adapter, w/Nut, 1 1/2 In, PVC, Wh Trap Adapter,w/Nut,1 1/2 In,PVC,Wh
  • Item # 1CNX9
  • Mfr. Model # 1CNX9
  • Female Trap Adapter with Poly Nut, Body Material PVC, Schedule DWV, Pipe Size 1-1/2 In., Connection Type Hub...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More