Skip Content

Filter Results By

Tape Measures

50 Results Found that Include 382 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 6 ft. SAE Diameter Tape Measure
  • KESON
  • Steel 6 ft. SAE Diameter Tape Measure Steel 6 ft. SAE Diameter Tape Measure
  • Item # 30NX09
  • Mfr. Model # PD618N
  • Diameter Tape Measure, SAE, Blade Length 6 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 40 ft. SAE Tape Measure
  • FAT MAX
  • Steel 40 ft. SAE Tape Measure Steel 40 ft. SAE Tape Measure
  • Item # 2KFH9
  • Mfr. Model # 33-740
  • Tape Measure, SAE, Blade Length 40 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed,...More

General Hand Tool Kit, Number of Pieces:  12, App
General Hand Tool Kit, Number of Pieces:  12, App
Steel 50 ft. SAE Engineers Long Tape Measure
  • LUFKIN
  • Steel 50 ft. SAE Engineers Long Tape Measure Steel 50 ft. SAE Engineers Long Tape Measure
  • Item # 3VYH8
  • Mfr. Model # HW223D
  • Engineers Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type...More

Steel 25 ft. SAE/Metric Tape Measure
  • ABILITY ONE
  • Steel 25 ft. SAE/Metric Tape Measure Steel 25 ft. SAE/Metric Tape Measure
  • Item # 35MT19
  • Mfr. Model # 903308
  • Tape Measure, SAE/Metric, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Indoor/Outdoor Ultrasonic Distance Meter, ±0.5% Of R
Derrick Tape Measure,100 ft x 1/4 In
  • LUFKIN
  • Derrick Tape Measure, 100 ft x 1/4 In Derrick Tape Measure,100 ft x 1/4 In
  • Item # 4YRV1
  • Mfr. Model # C2276D
  • Derrick Tape Measure, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Open,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More