Skip Content

Filter Results By

Tape Rules

48 Results Found that Include 382 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 6 ft. SAE Diameter Tape Measure
  • KESON
  • Steel 6 ft. SAE Diameter Tape Measure Steel 6 ft. SAE Diameter Tape Measure
  • Item # 30NX09
  • Mfr. Model # PD618N
  • Diameter Tape Measure, SAE, Blade Length 6 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 16 ft. Metric Tape Measure
  • FAST CAP
  • Steel 16 ft. Metric Tape Measure Tape Measure
  • Item # 3WCC8
  • Mfr. Model # PMMR-TRUE32
  • Tape Measure, Metric, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
  • TM

    Grainger Choice

  • WESTWARD
  • General Hand Tool Kit General Hand Tool Kit
  • Multiple product options available

    Multiple product options available

  • Category : General Hand Tool Kits
Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Steel 35 ft. SAE Tape Measure
  • Item # 48LU54
  • Mfr. Model # 48-22-5535
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
General Hand Tool Kit, Number of Pieces:  12, App
  • TM

    Grainger Choice

  • WESTWARD
  • Long Tape Measure Long Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Ultrasonic Distance Meter, ±0.5% Of Reading Accuracy,
Steel 7.5m SAE/Metric Long Tape Measure
  • KLEIN TOOLS
  • Steel 7.5m SAE/Metric Long Tape Measure Steel 7.5m SAE/Metric Long Tape Measure
  • Item # 24A477
  • Mfr. Model # 93275
  • Long Tape Measure, SAE/Metric, Blade Length 7.5m, Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More