Skip Content

Filter Results By

Flat Mops

63 Results Found that Include 241 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cotton Wedge Mop, Length 11", Width 6", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut End Dust Mop Cut End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Heads
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Kit Dust Mop Kit
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped Dust Mop Looped Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Heads
Cotton Dust Mop Kit, Length 24", Width 5", 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped End Dust Mop Looped End Dust Mop
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Heads
Rayon/Polyester Microfiber Finish Pad, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Replacement Head Dust Mop Replacement Head
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Heads
Cotton Wedge Mop Kit, Length 11", Width 6-1/2",&#
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cotton Wedge Mop Kit, Length 11", Width 6-1/2", 1 EA Cotton Wedge Mop Kit, Length 11", Width 6-1/2", 1 EA
  • Item # 1TZF8
  • Mfr. Model # 1TZF8
  • Wedge Mop Kit, Material Cotton, Length 11 In., Width 6-1/2 In., Launderable Yes, Color Natural, Handle...More

  • Category : Dust Mops
Cotton Dust Mop Roll, Length 40 ft., Width 5", 1&
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped-End Wet Mop Looped-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mop Heads
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flat Mop Flat Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mop Heads
Cotton Wedge Mop Refill, Length 11", Width 6", 1&
Microfiber Pad, Wet/Dry Floor Kit, 55" Handle Length,&
Microfiber Extra Large Microfiber Floor Mop Refill, 1 EA
Rayon/Synthetic Finish Mop Head, Length 18", Width 5&q
Microfiber Wet/Dry Cover, 1 EA
Cotton/Synthetic Dust Mop Kit, Length 24", Width 5&quo
Microfiber Dusting Cover, Length 8-7/8", Width 5-7/8&q
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More