Skip Content

Filter Results By

Flexible Metal Hoses

606 Results Found that Include 607 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flexible Metal Hose,Dia 1 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/2 In Flexible Metal Hose,Dia 1 1/2 In
  • Item # 1LMY4
  • Mfr. Model # G150FXFL240
  • Flexible Metal Hose, Dia. (In.) 1-1/2, Length (In.) 24, Max. Working Pressure @ 70 F 275, Static Min. Bend...More

  • Category : Flexible Metal Hoses
Hose,Metal,1 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1 X 12 In Hose,Metal,1 X 12 In
  • Item # 6MP35
  • Mfr. Model # G100SM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,2 X 10.5 In
  • HOSE MASTER
  • Hose, Metal, 2 X 10.5 In Hose,Metal,2 X 10.5 In
  • Item # 6MP42
  • Mfr. Model # G200CM105
  • Flexible Metal Hose, Dia 2 In, Length 10 1/2 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1...More

  • Category : Flexible Metal Hoses
Hose,Metal,1 X 8 In
  • HOSE MASTER
  • Hose, Metal, 1 X 8 In Hose,Metal,1 X 8 In
  • Item # 6MP33
  • Mfr. Model # G100CM080
  • Flexible Metal Hose, Dia 1 In, Length 8 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,3 X 9 In
  • HOSE MASTER
  • Hose, Metal, 3 X 9 In Hose,Metal,3 X 9 In
  • Item # 6MP46
  • Mfr. Model # G300PF090
  • Flexible Metal Hose, Dia 3 In, Length 9 In, Max Working Pressure @ 70 F 250, Static Min Bend Radius 7.8 In,...More

  • Category : Flexible Metal Hoses
Stainless Steel Pre-Rinse Hose w/Grip, For Use With Mo
Hose,Metal,6 X 11 In
  • HOSE MASTER
  • Hose, Metal, 6 X 11 In Hose,Metal,6 X 11 In
  • Item # 6MP68
  • Mfr. Model # G600PF110
  • Flexible Metal Hose, Dia 6 In, Length 11 In, Max Working Pressure @ 70 F 165, Static Min Bend Radius 14.8 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 36 Length Flexible Metal Hose,1 In,36 Length
  • Item # 4FKK8
  • Mfr. Model # GZ100SM360
  • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,1/2 X 6.5in
  • HOSE MASTER
  • Hose, Metal, 1/2 X 6.5in Hose,Metal,1/2 X 6.5in
  • Item # 6MP27
  • Mfr. Model # G050CM065
  • Flexible Metal Hose, Dia 1/2 In, Length 6 1/2 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius...More

  • Category : Flexible Metal Hoses
Stainless Steel Hose, Stainless Steel, For Use With Pre-Rin
Flexible Metal Hose,1 1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/4 In, 12 Length Flexible Metal Hose,1 1/4 In,12 Length
  • Item # 4FJL4
  • Mfr. Model # G125SM120
  • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 12 Length Flexible Metal Hose,1 In,12 Length
  • Item # 4FKK5
  • Mfr. Model # GZ100SM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,3/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 12 Length Flexible Metal Hose,3/4 In,12 Length
  • Item # 4FKK1
  • Mfr. Model # GZ075SM120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1/2 In Dia,36 In L
Flexible Metal Hose,1/2 In Dia,24 In L
Hose,Metal,1 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1 X 12 In Hose,Metal,1 X 12 In
  • Item # 6MP34
  • Mfr. Model # G100CM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Flexible Hose Assy,3/4-14 In,24 In L
  • PENFLEX
  • Flexible Hose Assy, 3/4-14 In, 24 In L Flexible Hose Assy,3/4-14 In,24 In L
  • Item # 4DYC7
  • Mfr. Model # FTG-12-A-A-CS-24
  • Flexible Metal Hose Assembly, Dia. 3/4 In, Length 24 In, Pipe Size 3/4-14 In, Max. Working Pressure 350 PSI,...More

  • Category : Stainless Steel Hose Assembly
Hose,Metal,4 X 9 In
  • HOSE MASTER
  • Hose, Metal, 4 X 9 In Hose,Metal,4 X 9 In
  • Item # 6MP47
  • Mfr. Model # G400PF090
  • Flexible Metal Hose, Dia 4 In, Length 9 In, Max Working Pressure @ 70 F 210, Static Min Bend Radius 9.8 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,3/4 In,24 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 24 Length Flexible Metal Hose,3/4 In,24 Length
  • Item # 4FKF7
  • Mfr. Model # GZ075SMU240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 In,18 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 18 Length Flexible Metal Hose,1 In,18 Length
  • Item # 4FJW2
  • Mfr. Model # GM100SHM180
  • Flexible Metal Hose, Dia 1 In, Length 18 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.1 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 In Hose,Metal,1/2 X 12 In
  • Item # 6MP28
  • Mfr. Model # G050CM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 In Flexible Metal Hose,Dia 1/2 In
  • Item # 1LMV8
  • Mfr. Model # G050SMU120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 In Flexible Metal Hose,Dia 1 In
  • Item # 1CVZ9
  • Mfr. Model # G100CMU120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 Length Flexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FJL5
  • Mfr. Model # G150SM120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 In Flexible Metal Hose,Dia 3/4 In
  • Item # 1LMW3
  • Mfr. Model # G075SMU120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 In, 12 Length Flexible Metal Hose,2 In,12 Length
  • Item # 4FKL8
  • Mfr. Model # GZ200SM120
  • Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 In Flexible Metal Hose,Dia 2 In
  • Item # 1LMX8
  • Mfr. Model # G200SMU180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 In Hose,Metal,1/2 X 12 In
  • Item # 6MP29
  • Mfr. Model # G050SM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,3/4 In Dia,18 In L
Flexible Stainless Steel Pre-Rinse Hose, For Use With Mfr.&
Hose,Metal,2 X 18 In
  • HOSE MASTER
  • Hose, Metal, 2 X 18 In Hose,Metal,2 X 18 In
  • Item # 6MP43
  • Mfr. Model # G200CM180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More