Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

579 Results Found that Include 580 Products 

Results per page: 16 | 32 | 48
  • T & S
  • HoseHose
  • Multiple product options available

    Multiple product options available

Hose,Metal,1/4 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/4 X 12 InHose,Metal,1/4 X 12 In
  • Item # 6MP23
  • Mfr. Model # G025SM120
  • Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

Hose,Metal,3/4 X 12 In
  • HOSE MASTER
  • Hose, Metal, 3/4 X 12 InHose,Metal,3/4 X 12 In
  • Item # 6MP31
  • Mfr. Model # G075CM120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Hose,Metal,1 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1 X 12 InHose,Metal,1 X 12 In
  • Item # 6MP35
  • Mfr. Model # G100SM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,3/4 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 24 In LFlexible Metal Hose,3/4 In Dia,24 In L
  • Item # 2ZV57
  • Mfr. Model # G075SM240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 InHose,Metal,1/2 X 12 In
  • Item # 6MP28
  • Mfr. Model # G050CM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1LMW7
  • Mfr. Model # G100SMU120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW3
  • Mfr. Model # G075SMU120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 InHose,Metal,1/2 X 12 In
  • Item # 6MP29
  • Mfr. Model # G050SM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 InFlexible Metal Hose,Dia 2 In
  • Item # 1LMX8
  • Mfr. Model # G200SMU180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

Hose,Metal,1 X 8 In
  • HOSE MASTER
  • Hose, Metal, 1 X 8 InHose,Metal,1 X 8 In
  • Item # 6MP33
  • Mfr. Model # G100CM080
  • Flexible Metal Hose, Dia 1 In, Length 8 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,1/2 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In Dia, 24 In LFlexible Metal Hose,1/2 In Dia,24 In L
  • Item # 2ZV54
  • Mfr. Model # G050SM240
  • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Pre-Rinse Hose w/Grip,44 In
  • ENCORE
  • Pre-Rinse Hose w/Grip, 44 InPre-Rinse Hose w/Grip,44 In
  • Item # 26Y317
  • Mfr. Model # KL50-Y004-44U
  • Pre-Rinse Hose w/Grip, 44 In., Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

Hose,Metal,3/4 X 12 In
  • HOSE MASTER
  • Hose, Metal, 3/4 X 12 InHose,Metal,3/4 X 12 In
  • Item # 6MP32
  • Mfr. Model # G075SM120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Hose,Metal,2 X 10.5 In
  • HOSE MASTER
  • Hose, Metal, 2 X 10.5 InHose,Metal,2 X 10.5 In
  • Item # 6MP42
  • Mfr. Model # G200CM105
  • Flexible Metal Hose, Dia 2 In, Length 10 1/2 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1...More

Hose,Metal,3 X 9 In
  • HOSE MASTER
  • Hose, Metal, 3 X 9 InHose,Metal,3 X 9 In
  • Item # 6MP46
  • Mfr. Model # G300PF090
  • Flexible Metal Hose, Dia 3 In, Length 9 In, Max Working Pressure @ 70 F 250, Static Min Bend Radius 7.8 In,...More

Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 LengthFlexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FKG8
  • Mfr. Model # GZ150SMU120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9...More

Flexible Metal Hose,1 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 In Dia, 18 In LFlexible Metal Hose,1 In Dia,18 In L
  • Item # 2ZV59
  • Mfr. Model # G100SM180
  • Flexible Metal Hose, Dia 1 In, Length 18 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW4
  • Mfr. Model # G075SMU180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,1/2 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In Dia, 36 In LFlexible Metal Hose,1/2 In Dia,36 In L
  • Item # 2ZV55
  • Mfr. Model # G050SM360
  • Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Acetylene Gas Air Hose,12 1/2 Ft
  • UNIWELD
  • Acetylene Gas Air Hose, 12 1/2 FtAcetylene Gas Air Hose,12 1/2 Ft
  • Item # 6VKG8
  • Mfr. Model # H12
  • Acetylene Gas Air Hose, Hose Inside Dia. 3/16 In., Color RED, Max. Pressure 200 PSI, Connection A, Connection...More

Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 LengthFlexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FJL5
  • Mfr. Model # G150SM120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Hose,Metal,1 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1 X 12 InHose,Metal,1 X 12 In
  • Item # 6MP34
  • Mfr. Model # G100CM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Hose,Metal,1.5 X 9 In
  • HOSE MASTER
  • Hose, Metal, 1.5 X 9 InHose,Metal,1.5 X 9 In
  • Item # 6MP39
  • Mfr. Model # G150CM090
  • Flexible Metal Hose, Dia 1 1/2 In, Length 9 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Flexible Metal Hose,1 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 In Dia, 24 In LFlexible Metal Hose,1 In Dia,24 In L
  • Item # 2ZV60
  • Mfr. Model # G100SM240
  • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LMV8
  • Mfr. Model # G050SMU120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Metal Hose,1 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 36 LengthFlexible Metal Hose,1 In,36 Length
  • Item # 4FJW4
  • Mfr. Model # GM100SHM360
  • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.1 In,...More

Hose,SS,3/4-14,20 In L
  • T & S
  • Hose, SS, 3/4-14,20 In LHose,SS,3/4-14,20 In L
  • Item # 5WMY5
  • Mfr. Model # B-0020-H
  • Hose, Stainless Steel, 20 In., Stainless Steel Color/Finish, Material of Construction Stainless Steel, Length...More

Flexible Metal Hose,3/4 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 36 In LFlexible Metal Hose,3/4 In Dia,36 In L
  • Item # 2ZV58
  • Mfr. Model # G075SM360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LMV9
  • Mfr. Model # G050SMU180
  • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Metal Hose,3/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 12 LengthFlexible Metal Hose,3/4 In,12 Length
  • Item # 4FJR1
  • Mfr. Model # GM075SHMU120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.7...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1LMW9
  • Mfr. Model # G100SMU240
  • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Results per page: 16 | 32 | 48