Skip Content

Filter Results By

Refrigerant Pressure Controls

241 Results Found that Include 241 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Pressure Control,100 to 470
  • JOHNSON CONTROLS
  • Pressure Control, 100 to 470 Pressure Control,100 to 470
  • Item # 40G338
  • Mfr. Model # P170AA-400C
  • Single Pressure Control, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4...More

Compact Dual Pressure Control,24/240 V
  • RANCO
  • Compact Dual Pressure Control, 24/240 V Compact Dual Pressure Control,24/240 V
  • Item # 2E989
  • Mfr. Model # O12-1549
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

Water Regulating Valve,2 Way,3/4 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 3/4 In Water Regulating Valve,2 Way,3/4 In
  • Item # 40G460
  • Mfr. Model # V47AC-3C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4, Design Pressure (PSIG) 320,...More

Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low Pressure Single Pressure Control,Low Pressure
  • Item # 2HYV5
  • Mfr. Model # P100AP-332C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

Press Switch,Open On Fall 5 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSI Press Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

Press Switch,Manual 410 PSIG
  • GRAINGER APPROVED
  • Press Switch, Manual 410 PSIG Press Switch,Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

Press Switch,Open On Rise 610 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Rise 610 PSI Press Switch,Open On Rise 610 PSI
  • Item # 6ALD0
  • Mfr. Model # 6ALD0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

Press Switch,Open On Fall 50 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 50 PSI Press Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 3XL03
  • Mfr. Model # O20-7006
  • Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range 100-400...More

Pressure Switch,Open at 170
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 170 Pressure Switch,Open at 170
  • Item # 40G319
  • Mfr. Model # P100AP-4C
  • Pressure Switch, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4 In....More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E981
  • Mfr. Model # O10-1402
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Differential Pressure Control,SPDT
  • JOHNSON CONTROLS
  • Differential Pressure Control, SPDT Differential Pressure Control,SPDT
  • Item # 40G417
  • Mfr. Model # P74FA-5C
  • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E984
  • Mfr. Model # O16-108
  • Single Pressure Controls, High Pressure, Switch Type SPDT, Switch Action Opens on High/Low Pressure, Auto...More

Low Pressure Switch,Open 75 PSI
  • SUPCO
  • Low Pressure Switch, Open 75 PSI Low Pressure Switch,Open 75 PSI
  • Item # 4LWX9
  • Mfr. Model # SLP75100
  • Low Pressure Switch, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 100 PSI, Open 75 PSI, Auto...More

Press Switch,Range 400-200 PSIG
Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low Pressure Single Pressure Control,Low Pressure
  • Item # 2HYV6
  • Mfr. Model # P100AP-201C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E983
  • Mfr. Model # O10-2054
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Pressure Control,Low,100 to 400
  • JOHNSON CONTROLS
  • Pressure Control, Low, 100 to 400 Pressure Control,Low,100 to 400
  • Item # 40G386
  • Mfr. Model # P70AA-118C
  • Single Pressure Control, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4...More

Fan Cycling Control,Opens 200 PSI
  • SUPCO
  • Fan Cycling Control, Opens 200 PSI Fan Cycling Control,Opens 200 PSI
  • Item # 4LWY2
  • Mfr. Model # SFC200240
  • Fan Cycling Control, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 240 PSI, Open 200 PSI, Auto...More

Press Switch,Manual 610 PSIG
  • GRAINGER APPROVED
  • Press Switch, Manual 610 PSIG Press Switch,Manual 610 PSIG
  • Item # 6ALC6
  • Mfr. Model # 6ALC6
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 610,...More

Press Switch,Open On Fall  25 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 25 PSI Press Switch,Open On Fall 25 PSI
  • Item # 6ALA4
  • Mfr. Model # 6ALA4
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 65, Open...More

Press Switch, Open On Rise 425 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Rise 425 PSI Press Switch, Open On Rise 425 PSI
  • Item # 6ALC9
  • Mfr. Model # 6ALC9
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 325,...More

Press Switch,Open On Rise 300 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Rise 300 PSI Press Switch,Open On Rise 300 PSI
  • Item # 6ALC0
  • Mfr. Model # 6ALC0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 200,...More

Water Regulating Valve,2 Way,3/4 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 3/4 In Water Regulating Valve,2 Way,3/4 In
  • Item # 40G461
  • Mfr. Model # V47AC-6C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4, Design Pressure (PSIG) 320,...More

Pressure Switch,Open at 150
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 150 Pressure Switch,Open at 150
  • Item # 40G318
  • Mfr. Model # P100AP-3C
  • Pressure Switch, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4 In....More

Pressure Control,20 In to 100
  • JOHNSON CONTROLS
  • Pressure Control, 20 In to 100 Pressure Control,20 In to 100
  • Item # 40G340
  • Mfr. Model # P170AB-2C
  • Single Pressure Control, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4...More

Differential Pressure Control,SPDT
  • JOHNSON CONTROLS
  • Differential Pressure Control, SPDT Differential Pressure Control,SPDT
  • Item # 40G416
  • Mfr. Model # P74FA-1C
  • Differential Pressure Control, Switch Type SPDT, Low Pressure Range (PSIG) 8 to 60, Low Pressure Differential...More

Single Pressure Control,High Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, High Pressure Single Pressure Control,High Pressure
  • Item # 2HYV7
  • Mfr. Model # P100DA-81C
  • Single Pressure Control, High Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

Pressure Control,Low,20 In to 100
  • JOHNSON CONTROLS
  • Pressure Control, Low, 20 In to 100 Pressure Control,Low,20 In to 100
  • Item # 40G393
  • Mfr. Model # P70AB-2C
  • Single Pressure Control, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4...More

Water Regulating Valve,2 Way,1/2 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 1/2 In Water Regulating Valve,2 Way,1/2 In
  • Item # 40G458
  • Mfr. Model # V47AB-3C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2, Design Pressure (PSIG) 320,...More

Pressure Switch,Open at 5
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 5 Pressure Switch,Open at 5
  • Item # 40G315
  • Mfr. Model # P100AC-1C
  • Pressure Switch, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More