Skip Content

Filter Results By

Hydronic Controls

303 Results Found that Include 303 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Two-Way,1/2 In NPT Valve,1.9 Cv
  • HONEYWELL
  • Two-Way, 1/2 In NPT Valve, 1.9 Cv Two-Way,1/2 In NPT Valve,1.9 Cv
  • Item # 4ATC9
  • Mfr. Model # V5862A2054
  • Threaded Globe Valve, Two-way, Cartridge, Connection Type/Size (F)NPT 1/2 In, Coefficient of Volume 1.9, Safe...More

  • Category : Zone Valves
Zone Valve,FNPT,Sz ID 3/4In
  • HONEYWELL
  • Zone Valve, FNPT, Sz ID 3/4In Zone Valve,FNPT,Sz ID 3/4In
  • Item # 2KKR2
  • Mfr. Model # V8043E1145
  • Zone Valve, FNPT, Connection Sz ID 3/4 In, Height 5 1/4 In, Width 2 3/8 In, Depth 3 1/2 In, Max Water Temp...More

  • Category : Zone Valves
Line V Mechanical Tstat,Remote Bulb,DPST
  • TM

    Grainger Choice

  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, DPST Line V Mechanical Tstat,Remote Bulb,DPST
  • Item # 6EDY9
  • Mfr. Model # 6EDY9
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Line Volt Mechanical Tstat,120 to 480VAC
  • VULCAN
  • Line Volt Mechanical Tstat, 120 to 480VAC Line Volt Mechanical Tstat,120 to 480VAC
  • Item # 3HL19
  • Mfr. Model # N15/3015-2
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Valve,Zone,3/4 In
  • HONEYWELL
  • Valve, Zone, 3/4 In Valve,Zone,3/4 In
  • Item # 2E789
  • Mfr. Model # V8043F1036
  • Hydronic Zone Valve, Tube Size 3/4 Inch, Coefficient of Volume 3.5, Electrical Connections Terminal Block, 24...More

  • Category : Zone Valves
Zone Valve,Sweat,Sz ID 3/4In
  • HONEYWELL
  • Zone Valve, Sweat, Sz ID 3/4In Zone Valve,Sweat,Sz ID 3/4In
  • Item # 2KKP7
  • Mfr. Model # V8043E1061
  • Zone Valve, Sweat, Solder Connection Sz ID 3/4 In, Height 5 1/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam...More

  • Category : Zone Valves
Zone Valve,2 Way,NC,3/4 In NPT
  • TACO
  • Zone Valve, 2 Way, NC, 3/4 In NPT Zone Valve,2 Way,NC,3/4 In NPT
  • Item # 12M804
  • Mfr. Model # Z075T2-2
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

  • Category : Zone Valves
Valve,Zone,1 In,3.5 Cv
  • HONEYWELL
  • Valve, Zone, 1 In, 3.5 Cv Valve,Zone,1 In,3.5 Cv
  • Item # 2E790
  • Mfr. Model # V8043F1051
  • Hydronic Zone Valve, Tube Size 1 Inch, Coefficient of Volume 3.5, Electrical Connections Terminal Block, 24...More

  • Category : Zone Valves
Two-Way Globe Valve,3/4 In NPT,7.3 Cv
Zone Valve,2 Way,NC,1 In NPT
  • TACO
  • Zone Valve, 2 Way, NC, 1 In NPT Zone Valve,2 Way,NC,1 In NPT
  • Item # 12M805
  • Mfr. Model # Z100T2-2
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

  • Category : Zone Valves
Line V Mechanical Tstat,Remote Bulb,DPST
  • TM

    Grainger Choice

  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, DPST Line V Mechanical Tstat,Remote Bulb,DPST
  • Item # 6EDZ0
  • Mfr. Model # 6EDZ0
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Aquastat Controller, Well Adapter
  • HONEYWELL
  • Aquastat Controller, Well Adapter Aquastat Controller, Well Adapter
  • Item # 2GZL9
  • Mfr. Model # L4006E1067
  • Immersion Controller, Boiler-Mounted, High Limit, Manual Reset, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width...More

  • Category : Aquastat Relays
Relay,Aquastat
  • HONEYWELL
  • Relay, Aquastat Relay,Aquastat
  • Item # 2E861
  • Mfr. Model # L8148J1009
  • Aquastat Relay, Range/Differential 140-240 Degrees High Limit/8 Degrees, Mounting Horizontal/Vertical, Burner...More

  • Category : Aquastat Relays
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ1
  • Mfr. Model # TEB30001
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open On Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Aquastat Controller,100 F - 240 F
  • HONEYWELL
  • Aquastat Controller, 100 F - 240 F Aquastat Controller,100 F - 240 F
  • Item # 2GZN3
  • Mfr. Model # L4006E1117
  • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 -...More

  • Category : Aquastat Relays
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ2
  • Mfr. Model # TEB32000
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Powerhead,Replacement
Aquastat Controller,40 - 180 F
  • HONEYWELL
  • Aquastat Controller, 40 - 180 F Aquastat Controller,40 - 180 F
  • Item # 2GZL3
  • Mfr. Model # L4006A1959
  • Immersion Controller, Boiler-Mounted, High or Low Limit, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width (In.)...More

  • Category : Aquastat Relays
Valve,Zone,3/4 In
  • HONEYWELL
  • Valve, Zone, 3/4 In Valve,Zone,3/4 In
  • Item # 2E787
  • Mfr. Model # V8043E1012
  • Hydronic Zone Valve, Tube Size 3/4 Inch, Coefficient of Volume 3.5, Electrical Connections 18 Inches Leads,...More

  • Category : Zone Valves
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 2E852
  • Mfr. Model # 90-113
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Aquastat Controller
  • HONEYWELL
  • Aquastat Controller Line Voltage Thermostat
  • Item # 5TB81
  • Mfr. Model # L4008A1015
  • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Open on Rise,...More

  • Category : Line Voltage Programmable Thermostats
Well Immersion Control
  • HONEYWELL
  • Well Immersion Control Well Immersion Control
  • Item # 2E821
  • Mfr. Model # L6006A1145
  • Well Immersion Control, Contact Current Rating @ 120 VAC 8 Amps, Contact Current Rating @ 240 VAC 5.1 Amps,...More

  • Category : Aquastat Relays
Aquastat Controller,Adjustable
  • HONEYWELL
  • Aquastat Controller, Adjustable Aquastat Controller,Adjustable
  • Item # 2GZK3
  • Mfr. Model # L6006A1244
  • Aquastat Controller, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 - 240 F, Differential 5 to...More

  • Category : Aquastat Relays
Zone Valve,2 Way,NC,3/4 In Sweat
  • TACO
  • Zone Valve, 2 Way, NC, 3/4 In Sweat Zone Valve,2 Way,NC,3/4 In Sweat
  • Item # 12M801
  • Mfr. Model # Z075C2-1
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

  • Category : Zone Valves
Temperature Controller
  • HONEYWELL
  • Temperature Controller Temperature Controller
  • Item # 3XK99
  • Mfr. Model # T991A1194
  • VAV Thermostat, Modulating Temperature Controller, Liquid Filled, Copper Capillary 20 Ft Length, with 1/2 In...More

  • Category : VAV Controls
Aquastat Controller,High/Low Limit
  • HONEYWELL
  • Aquastat Controller, High/Low Limit Aquastat Controller,High/Low Limit
  • Item # 2GZL5
  • Mfr. Model # L4006A2007
  • Aquastat Controller, High Limit Or Low Limit Control, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range...More

  • Category : Aquastat Relays
Powerhead,Replacement
Line Volt Mechanical Tstat,120 to 480VAC
  • VULCAN
  • Line Volt Mechanical Tstat, 120 to 480VAC Line Volt Mechanical Tstat,120 to 480VAC
  • Item # 3HL20
  • Mfr. Model # N15/3015-3
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Aquastat Controller,Set At 240 F
  • HONEYWELL
  • Aquastat Controller, Set At 240 F Aquastat Controller,Set At 240 F
  • Item # 2GZN5
  • Mfr. Model # L4006H1004
  • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 -...More

  • Category : Aquastat Relays
Two-Way Globe Valve,1 1/2 In NPT,29 Cv
Aquastat Controller,High Limit Manual
  • HONEYWELL
  • Aquastat Controller, High Limit Manual Aquastat Controller,High Limit Manual
  • Item # 2GZN1
  • Mfr. Model # L4006E1091
  • Immersion Controller, Boiler-Mounted, High Limit, Manual Reset, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width...More

  • Category : Aquastat Relays
Low Voltage T-Stat,Hydronic,LCD
  • HONEYWELL
  • Low Voltage T-Stat, Hydronic, LCD Low Voltage T-Stat,Hydronic,LCD
  • Item # 1TCY6
  • Mfr. Model # AQ1000TN2
  • Low Voltage T-Stat, Hydronic Communicating, Application Zoning Heat, Control Method Manual Programming, Power...More

  • Category : Hydronic Thermostats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More