Skip Content

Filter Results By

167 Results Found that Include 1,333 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
AC Power Adapter,750mA
  • GRAINGER APPROVED
  • AC Power Adapter, 750mAAC Power Adapter,750mA
  • Item # 33W348
  • Mfr. Model # 900-105
  • Power Adapter, Style Wall Mount, Input Voltage 120VAC, Output Voltage 12VDC, Output Current 750mA, Height...More

AC Power Adapter,120V,500mA
  • GRAINGER APPROVED
  • AC Power Adapter, 120V, 500mAAC Power Adapter,120V,500mA
  • Item # 33W345
  • Mfr. Model # 900-052
  • Power Adapter, Style Wall Mount, Input Voltage 120VAC, Output Voltage Selectable: 3, 4.5, 6, 7.5, 9, Or...More

Class 2 Transformer,24VAC,50 VA,1 PH
  • SIEMENS
  • Class 2 Transformer, 24VAC, 50 VA, 1 PHClass 2 Transformer,24VAC,50 VA,1 PH
  • Item # 44F399
  • Mfr. Model # MT0050B
  • Class 2 Transformer, VA Rating 50, Input Voltage 240/480VAC, Output Voltage 24VAC, 55 Degrees C Temp. Rise,...More

Transformer,500VA,120/240V,Wall
  • DAYTON
  • Transformer, 500VA, 120/240V, WallTransformer,500VA,120/240V,Wall
  • Item # 31YD54
  • Mfr. Model # 31YD54
  • General Purpose Transformer, 500VA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall...More

Step Up/Down Voltage Converter, 300VA
  • GRAINGER APPROVED
  • Step Up/Down Voltage Converter, 300VAStep Up/Down Voltage Converter, 300VA
  • Item # 30C517
  • Mfr. Model # 30C517
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 300VA, 50/60 Hz, 80...More

Class 2 Transformer,100VA,120VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Class 2 Transformer, 100VA, 120VACClass 2 Transformer,100VA,120VAC
  • Item # 23NT20
  • Mfr. Model # TR100VA008
  • Class 2 Transformer, 100 VA Rating, Input Voltage 208/240/277/480VAC, Output Voltage 120VAC, Foot or Dual 1/2...More

Class 2 Transformer,50VA,120VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Class 2 Transformer, 50VA, 120VACClass 2 Transformer,50VA,120VAC
  • Item # 41D389
  • Mfr. Model # TR50VA008
  • Class 2 Transformer, 50 VA Rating, Input Voltage 208/240/277/480VAC, Output Voltage 120VAC, Foot or Dual 1/2...More

Plug-In Charger,Wall,12V DC,Pos
  • GRAINGER APPROVED
  • Plug-In Charger, Wall, 12V DC, PosPlug-In Charger,Wall,12V DC,Pos
  • Item # 11Y706
  • Mfr. Model # 11Y706
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 12VDC, Output Current 833mA, Hz 60,...More

Plug-In Charger,Wall,24V DC,Neg
  • GRAINGER APPROVED
  • Plug-In Charger, Wall, 24V DC, NegPlug-In Charger,Wall,24V DC,Neg
  • Item # 11Y713
  • Mfr. Model # 11Y713
  • Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 24VDC, Output Current 675mA, Hz 60,...More

Step Up/Down Voltage Converter, 100VA
  • GRAINGER APPROVED
  • Step Up/Down Voltage Converter, 100VAStep Up/Down Voltage Converter, 100VA
  • Item # 30C515
  • Mfr. Model # 30C515
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 100VA, 50/60 Hz, 80...More

AC Power Adapter,110/220V,1000mA
  • GRAINGER APPROVED
  • AC Power Adapter, 110/220V, 1000mAAC Power Adapter,110/220V,1000mA
  • Item # 33W347
  • Mfr. Model # 900-102
  • Power Adapter, Style Wall Mount, Input Voltage 110/220VAC, Output Voltage 1.5 - 12VDC, Output Current 1000mA,...More

Control Transformer,250VA,4.55 In. H
  • SQUARE D
  • Control Transformer, 250VA, 4.55 In. HControl Transformer,250VA,4.55 In. H
  • Item # 4R916
  • Mfr. Model # 9070TF250D1
  • Control Transformer, VA Rating 250VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp....More

Control Transformer,50VA,4.43 In. H
  • SQUARE D
  • Control Transformer, 50VA, 4.43 In. HControl Transformer,50VA,4.43 In. H
  • Item # 4R924
  • Mfr. Model # 9070TF50D1
  • Control Transformer, VA Rating 50VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp....More

AC Power Adapter,120V,500mA
  • GRAINGER APPROVED
  • AC Power Adapter, 120V, 500mAAC Power Adapter,120V,500mA
  • Item # 33W344
  • Mfr. Model # 900-051
  • Power Adapter, Style Wall Mount, Input Voltage 120VAC, Output Voltage 1.5 - 12VDC, Output Current 500mA, Hz...More

Step Up/Down Voltage Converter, 3kVA
  • DAYTON
  • Step Up/Down Voltage Converter, 3kVAStep Up/Down Voltage Converter, 3kVA
  • Item # 16V988
  • Mfr. Model # 16V988
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 3kVA, 50/60 Hz,...More

Step Up/Down Voltage Converter, 1.5kVA
  • DAYTON
  • Step Up/Down Voltage Converter, 1.5kVAStep Up/Down Voltage Converter, 1.5kVA
  • Item # 16V987
  • Mfr. Model # 16V987
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 1.5kVA, 50/60 Hz,...More

Step Up/Down Voltage Converter, 750VA
  • GRAINGER APPROVED
  • Step Up/Down Voltage Converter, 750VAStep Up/Down Voltage Converter, 750VA
  • Item # 30C519
  • Mfr. Model # 30C519
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 750VA, 50/60 Hz, 80...More

Class 2 Transformer,40VA,120VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Class 2 Transformer, 40VA, 120VACClass 2 Transformer,40VA,120VAC
  • Item # 41D381
  • Mfr. Model # TR40VA013
  • Class 2 Transformer, 40 VA Rating, Input Voltage 208/240/277/480VAC, Output Voltage 120VAC, Foot or 1/2 In....More

Control Transformer,75VA,4.43 In. H
  • SQUARE D
  • Control Transformer, 75VA, 4.43 In. HControl Transformer,75VA,4.43 In. H
  • Item # 4R930
  • Mfr. Model # 9070TF75D1
  • Control Transformer, VA Rating 75VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp....More

Control Transformer,50VA,208VAC
  • SQUARE D
  • Control Transformer, 50VA, 208VACControl Transformer,50VA,208VAC
  • Item # 1YUW3
  • Mfr. Model # 9070TF50D3
  • Control Transformer, VA Rating 50VA, Input Voltage 208VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise,...More

Control Transformer,100VA,208/240/480VAC
  • SQUARE D
  • Control Transformer, 100VA, 208/240/480VACControl Transformer,100VA,208/240/480VAC
  • Item # 4R906
  • Mfr. Model # 9070TF100D20
  • Control Transformer, VA Rating 100VA, Input Voltage 208/240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp....More

Control Transformer,500VA,4.43 In. H
  • SQUARE D
  • Control Transformer, 500VA, 4.43 In. HControl Transformer,500VA,4.43 In. H
  • Item # 4R922
  • Mfr. Model # 9070TF500D1
  • Control Transformer, VA Rating 500VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 115 Degrees C Temp....More

Control Transformer,100VA,4.43 In. H
  • SQUARE D
  • Control Transformer, 100VA, 4.43 In. HControl Transformer,100VA,4.43 In. H
  • Item # 4R904
  • Mfr. Model # 9070TF100D1
  • Control Transformer, VA Rating 100VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More