Skip Content

Filter Results By

Electrical Box Covers

48 Results Found that Include 440 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Closure Plate,Round
  • BELL
  • Closure Plate, Round Closure Plate,Round
  • Item # 3KF62
  • Mfr. Model # 5653-1
  • Electrical Box Cover, Box Type Round Ceiling Pan, Cover Type Flat, Number of Gangs 1, Material Steel, Depth...More

Floor Box Cover,Round,6 in.,Brown
  • STEEL CITY
  • Floor Box Cover, Round, 6 in., Brown Floor Box Cover,Round,6 in.,Brown
  • Item # 2TDZ9
  • Mfr. Model # P 68 DRC BRN
  • Floor Box Cover and Carpet Flange, Shape Round, Number of Gangs 1, Length 6 In., Width 3/8 In., Material...More

Cover,Weatherproof
Weatherproof Cover,Vertical,Aluminum
  • HUBBELLOCK
  • Weatherproof Cover, Vertical, Aluminum Weatherproof Cover,Vertical,Aluminum
  • Item # 3D016
  • Mfr. Model # HBL20405
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 30A, 4 Wire Hubbellock(R)...More

Cover Plate,Duplex,1 Gang,Gray
  • Cover Plate, Duplex, 1 Gang, Gray Duplex Receptacle Wall Plates
  • Item # 1DJL5
  • Mfr. Model # HBLP8FS
  • Plate, Type Portable Outlet Box, Number of Gangs 1, Color Gray, Finish Light Texture, Material of...More

Floor Box Cover,8-1/8 in.,Black
  • STEEL CITY
  • Floor Box Cover, 8-1/8 in., Black Floor Box Cover,8-1/8 in.,Black
  • Item # 2TEC4
  • Mfr. Model # 664-CST-SW-BLK
  • Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 8-1/4 In., Width 5-1/4 In., Height 4 In.,...More

Cover Plate,GFCI,1 Gang,Gray
  • Cover Plate, GFCI, 1 Gang, Gray Rocker Wall Plates
  • Item # 1DJL8
  • Mfr. Model # HBLP26FS
  • Plate, Type Portable Outlet Box, Number of Gangs 1, Color Gray, Finish Light Texture, Material of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More