Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

281 Results Found that Include 494 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 5A053
  • Mfr. Model # 752
  • Blank Cover, Flat, Blank, Length (In.) 4-3/50, Width (In.) 4-3/50, Box Type 4, Material of Construction...More

Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Cover,Duplex,Handy Box
Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Cover, Raised Blank, Utility, Capacity (Cu.-In.) -, Length (In.) 4-3/16, Width (In.) 2-5/16, Depth...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex ReceptaclesCover,4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Flat Blank Sq
Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex ReceptacleCover,4x4,Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Weatherproof Cover,Metallic
  • BELL
  • Weatherproof Cover, MetallicWeatherproof Cover,Metallic
  • Item # 4A246
  • Mfr. Model # 5175-0
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, Mounting Orientation Horizontal, Lid Style...More

Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, BlankCover,Octagon,Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,4x4,Toggle Switch
  • RACO
  • Cover, 4x4, Toggle SwitchCover,4x4,Toggle Switch
  • Item # 5AA23
  • Mfr. Model # 800C
  • Square Box Cover, Characteristics Toggle Switch, Capacity (Cu.-In.) 6.50, Length (In.) 4, Width (In.) 4,...More

Cover,Octagon,Blank
Cover,4x4,Receptacle 1.406 In Dia
Cover,4x4,GFCI Receptacle
  • RACO
  • Cover, 4x4, GFCI ReceptacleCover,4x4,GFCI Receptacle
  • Item # 5AA26
  • Mfr. Model # 808C
  • Square Box Cover, Surface, GFCI Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

  • CANTEX
  • CoverCover
  • Multiple product options available

    Multiple product options available

Cover,4x4,20 A Receptacle 1.594 In Dia
Weatherproof Cover with Lever Switch
  • BELL
  • Weatherproof Cover with Lever SwitchWeatherproof Cover with Lever Switch
  • Item # 2DCV2
  • Mfr. Model # 5121-0
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Switch, Mounting Orientation...More

Cover,Lamp Holder
Cover,4x4,30 A Receptacle 1.719 In Dia
Cover,Square,2 Duplex
  • RACO
  • Cover, Square, 2 DuplexCover,Square,2 Duplex
  • Item # 3LT01
  • Mfr. Model # 979
  • Two Duplex Receptacle Box Cover, Capacity 10.30 Cubic Inches, Center Blanked, Material Galvanized Zinc,...More

Cover Plate,GFCI,1 Gang,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cover Plate, GFCI, 1 Gang, GrayGFCI Wall Plate
  • Item # 1DJL8
  • Mfr. Model # HBLP26FS
  • Plate, Type Portable Outlet Box, Number of Gangs 1, Color Gray, Finish Light Texture, Material of...More

Cover,Floor Box
Plug Fuse Box,Switch,2-1/4 in. Handy
  • BUSSMANN
  • Plug Fuse Box, Switch, 2-1/4 in. HandyPlug Fuse Box,Switch,2-1/4 in. Handy
  • Item # 1DH49
  • Mfr. Model # SSU
  • Plug Fuse Box Cover Unit, Box Type 2-1/4 In. Handy, 15 Amps AC, 125VAC, Cover Unit Configuration Integrated...More

Cover,Square Toggle Sw
  • RACO
  • Cover, Square Toggle SwCover,Square Toggle Sw
  • Item # 3LT02
  • Mfr. Model # 870RAC
  • One Toggle Switch Box Cover, Capacity 10.30 Cubic Inches, Center Blanked, Material Galvanized Zinc, Raised...More

Blank Gang Box Cover,4 Gang
  • RACO
  • Blank Gang Box Cover, 4 GangBlank Gang Box Cover,4 Gang
  • Item # 2DCY6
  • Mfr. Model # 846
  • Blank Gang Box Cover, Length 10.6875 In, Width 4.75 In, Depth 0.0625 In, Box Type Four Gang, Cover Type Flat,...More

Weatherproof Cover with Lever Switch
  • BELL
  • Weatherproof Cover with Lever SwitchWeatherproof Cover with Lever Switch
  • Item # 4YF69
  • Mfr. Model # 5137-0
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Switch, Mounting Orientation...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More