Skip Content

Filter Results By

Product Categories

Gear Pumps

88 Results Found that Include 212 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump Head Rotary Gear Pump Head
  • Multiple product options available

    Multiple product options available

  • Category : Rotary Gear Pump Heads
Rotary Gear Pump, 100 psi, Bronze, 1/2 HP,
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 100 psi, Bronze, 1/2 HP, Phase Rotary Gear Pump, 100 psi, Bronze, 1/2 HP, Phase
  • Item # 4KHP5
  • Mfr. Model # 4KHP5
  • Rotary Gear Pump, Carbonator, 1/2 HP, Voltage 115/230, 8.2/4.1 Amps AC, Motor Frame Carbonator, Motor...More

  • Category : Rotary Gear Pumps
Pump,Gear,16 GPM
  • CONCENTRIC
  • Pump, Gear, 16 GPM Pump,Gear,16 GPM
  • Item # 4F664
  • Mfr. Model # 1002509
  • Two Stage High/Low Gear Pump, Nominal Flow 16.0 GPM, Displacement @ High Pressure 0.776 Cubic Inches per...More

  • Category : Hydraulic Two Stage Gear Pumps
Rotary Gear Pump, 125 psi, Cast Iron, 3/4 HP, 3&#
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 125 psi, Cast Iron, 3/4 HP, 3 Phase Rotary Gear Pump, 125 psi, Cast Iron, 3/4 HP, 3 Phase
  • Item # 4KHE3
  • Mfr. Model # 4KHE3
  • Rotary Gear Pump, Close Coupled, 3/4 HP, 3 Phase, Voltage 230/460, 2.6/1.3 Amps AC, Motor Frame 56C, Motor...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 100 psi, Bronze, 1/2 HP, 1 Phas
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 100 psi, Bronze, 1/2 HP, 1 Phase Rotary Gear Pump, 100 psi, Bronze, 1/2 HP, 1 Phase
  • Item # 41TK27
  • Mfr. Model # 41TK27
  • Rotary Gear Pump, 1/2 HP, 1 Phase, Voltage 115/230, 7.2/3.6 Amps, Motor Enclosure ODP, Port Size (In.) 3/8,...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 100 psi, Cast Iron, 1/3 HP, 1&#
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 100 psi, Cast Iron, 1/3 HP, 1 Phase Rotary Gear Pump, 100 psi, Cast Iron, 1/3 HP, 1 Phase
  • Item # 41TK24
  • Mfr. Model # 41TK24
  • Rotary Gear Pump, 1/3 HP, 1 Phase, Voltage 115/230, 5.6/2.8 Amps, Motor Enclosure ODP, Port Size (In.) 1/4,...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 100 psi, Cast Iron, 1/2 HP, &#x
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 100 psi, Cast Iron, 1/2 HP, Phase Rotary Gear Pump, 100 psi, Cast Iron, 1/2 HP, Phase
  • Item # 4KHP7
  • Mfr. Model # 4KHP7
  • Rotary Gear Pump, Carbonator, 1/2 HP, Voltage 115/230, 8.2/4.1 Amps AC, Motor Frame Carbonator, Motor...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 40 psi, Cast Iron, 1/3 HP, 1&#x
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 40 psi, Cast Iron, 1/3 HP, 1 Phase Rotary Gear Pump, 40 psi, Cast Iron, 1/3 HP, 1 Phase
  • Item # 6DHH9
  • Mfr. Model # 6DHH9
  • Hot Oil Cooking Pump, Body Material Cast Iron, 1/3 HP, 1 Phase, Voltage 115/230, 6.0/3.0 Amps AC, Motor Frame...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 40 psi, Cast Iron, 1/2 HP, 1&#x
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 40 psi, Cast Iron, 1/2 HP, 1 Phase Rotary Gear Pump, 40 psi, Cast Iron, 1/2 HP, 1 Phase
  • Item # 6DHJ0
  • Mfr. Model # 6DHJ0
  • Hot Oil Cooking Pump, Body Material Cast Iron, 1/2 HP, 1 Phase, Voltage 115/230, 8.4/4.2 Amps AC, Motor Frame...More

  • Category : Rotary Gear Pumps
Pump,Gear,11 GPM
  • CONCENTRIC
  • Pump, Gear, 11 GPM Pump,Gear,11 GPM
  • Item # 4F663
  • Mfr. Model # 1002508
  • Two Stage High/Low Gear Pump, Nominal Flow 11.0 GPM, Displacement @ High Pressure 0.517 Cubic Inches per...More

  • Category : Hydraulic Two Stage Gear Pumps
Rotary Gear Pump, 60 psi, Cast Iron, 3/4 HP, 1&#x
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 60 psi, Cast Iron, 3/4 HP, 1 Phase Rotary Gear Pump, 60 psi, Cast Iron, 3/4 HP, 1 Phase
  • Item # 6DHJ2
  • Mfr. Model # 6DHJ2
  • Rotary Gear Pump, With Motor, 3/4 HP, 1 Phase, Voltage 115/230, 11.6/5.8 Amps, Motor Enclosure ODP, Port Size...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 125 psi, Cast Iron, 2 HP, 1 Pha
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 125 psi, Cast Iron, 2 HP, 1 Phase Rotary Gear Pump, 125 psi, Cast Iron, 2 HP, 1 Phase
  • Item # 4KHE8
  • Mfr. Model # 4KHE8
  • Rotary Gear Pump, Close Coupled, 2 HP, 1 Phase, Voltage 115/230, 21.2/10.6 Amps AC, Motor Frame 143TC/145TC,...More

  • Category : Rotary Gear Pumps
Hydraulic Gear Pump,11 GPM
Gear Pump,2 Stage,3600 RPM,28 GPM
  • CONCENTRIC
  • Gear Pump, 2 Stage, 3600 RPM, 28 GPM Gear Pump,2 Stage,3600 RPM,28 GPM
  • Item # 5ZPL7
  • Mfr. Model # 1080086
  • Hydraulic Gear Pump, Two Stage, Input RPM 3600, 6.7 GPM @ 1000 PSI, 6.3 GPM @ 2000 PSI, 28 GPM @ 250 PSI,...More

  • Category : Hydraulic Two Stage Gear Pumps
Gear Pump,2 Stage,3600 RPM,22 GPM
  • CONCENTRIC
  • Gear Pump, 2 Stage, 3600 RPM, 22 GPM Gear Pump,2 Stage,3600 RPM,22 GPM
  • Item # 5ZPL6
  • Mfr. Model # 1080085
  • Hydraulic Gear Pump, Two Stage, Input RPM 3600, 6.7 GPM @ 1000 PSI, 6.3 GPM @ 2000 PSI, 22 GPM @ 250 PSI,...More

  • Category : Hydraulic Two Stage Gear Pumps
Gear Pump,2 Stage,3600 RPM,13.6 GPM
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 1/3&#x
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 1-1/2&
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 5 HP,&
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 3 HP,&
Rotary Gear Pump, 100 psi, Cast Iron, 1/3 HP, &#x
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 100 psi, Cast Iron, 1/3 HP, Phase Rotary Gear Pump, 100 psi, Cast Iron, 1/3 HP, Phase
  • Item # 4KHP6
  • Mfr. Model # 4KHP6
  • Rotary Gear Pump, Carbonator, 1/3 HP, Voltage 115, 6 Amps AC, Motor Frame Carbonator, Motor Enclosure ODP,...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump With Motor, 175 psi, Cast Iron, 3
Rotary Gear Pump, 125 psi, Cast Iron, 1-1/2 HP, 3
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 125 psi, Cast Iron, 1-1/2 HP, 3 Phase Rotary Gear Pump, 125 psi, Cast Iron, 1-1/2 HP, 3 Phase
  • Item # 4KHE7
  • Mfr. Model # 4KHE7
  • Rotary Gear Pump, Close Coupled, 1 1/2 HP, 3 Phase, Voltage 230/460, 4.8/2.4 Amps AC, Motor Frame 56C, Motor...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 100 psi, Bronze, 1/3 HP, 1 Phas
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 100 psi, Bronze, 1/3 HP, 1 Phase Rotary Gear Pump, 100 psi, Bronze, 1/3 HP, 1 Phase
  • Item # 41TK25
  • Mfr. Model # 41TK25
  • Rotary Gear Pump, 1/3 HP, 1 Phase, Voltage 115/230, 5.6/2.8 Amps, Motor Enclosure ODP, Port Size (In.) 1/4,...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 125 psi, Bronze, 1 HP, 1 Phase
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 125 psi, Bronze, 1 HP, 1 Phase Rotary Gear Pump, 125 psi, Bronze, 1 HP, 1 Phase
  • Item # 41TK06
  • Mfr. Model # 41TK06
  • Rotary Gear Pump, 1 HP, 1 Phase, Voltage 115/230, 10/5 Amps, Motor Enclosure TEFC, Port Size (In.) 1/4,...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 125 psi, Bronze, 2 HP, 3 Phase
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Gear Pump, 125 psi, Bronze, 2 HP, 3 Phase Rotary Gear Pump, 125 psi, Bronze, 2 HP, 3 Phase
  • Item # 4KHD8
  • Mfr. Model # 4KHD8
  • Rotary Gear Pump, Close Coupled, 2 HP, 3 Phase, Voltage 230/460, 6/3 Amps AC, Motor Frame 143TC/145TC, Motor...More

  • Category : Rotary Gear Pumps
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 1/2&#x
Rotary Gear Pump, 110 psi, 316 Stainless Steel, 1-1/2&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More