Skip Content

Filter Results By

Speed Controls

125 Results Found that Include 957 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Speed Control Muffler,1/4 NPT,9/16 Hex
  • SPEEDAIRE
  • Speed Control Muffler, 1/4 NPT, 9/16 Hex Speed Control Muffler,1/4 NPT,9/16 Hex
  • Item # 1EJU3
  • Mfr. Model # 1EJU3
  • Speed Control Muffler, Pneumatic, NPT 1/4 In, Max Pressure 300 PSI, 30 Max SCFM @ 100 PSI, Max Temp 300 F, 40...More

Speed Control Muffler,3/8 NPT,11/16 Hex
  • SPEEDAIRE
  • Speed Control Muffler, 3/8 NPT, 11/16 Hex Speed Control Muffler,3/8 NPT,11/16 Hex
  • Item # 1EJU4
  • Mfr. Model # 1EJU4
  • Speed Control Muffler, Pneumatic, NPT 3/8 In, Max Pressure 300 PSI, 40 Max SCFM @ 100 PSI, Max Temp 300 F, 40...More

Variable Speed Control
  • BROAN
  • Variable Speed Control Variable Speed Control
  • Item # 4C331
  • Mfr. Model # 57V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

Speed Control Muffler,1/8 NPT,1/2 Hex
  • SPEEDAIRE
  • Speed Control Muffler, 1/8 NPT, 1/2 Hex Speed Control Muffler,1/8 NPT,1/2 Hex
  • Item # 1EJU2
  • Mfr. Model # 1EJU2
  • Speed Control Muffler, Pneumatic, NPT 1/8 In, Max Pressure 300 PSI, 20 Max SCFM @ 100 PSI, Max Temp 300 F, 40...More

Speed Control,6 Amps
  • DAYTON
  • Speed Control, 6 Amps Speed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

Two Speed Switch
  • DAYTON
  • Two Speed Switch Two Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

Variable AC Voltage Supply, 15 Max. Amps, 120VAC Input
Fan Speed Control,fwd,rev,120 V
  • DAYTON
  • Fan Speed Control, fwd, rev, 120 V Fan Speed Control,fwd,rev,120 V
  • Item # 5NRA4
  • Mfr. Model # 5NRA4
  • Speed Control, Rotary with Forward Reverse Switch, Voltage 120, Max. Amps 5, Max. Wattage 540, Plate Color...More

Speed Control Muffler,1/2 NPT,7/8 Hex
  • SPEEDAIRE
  • Speed Control Muffler, 1/2 NPT, 7/8 Hex Speed Control Muffler,1/2 NPT,7/8 Hex
  • Item # 1EJU5
  • Mfr. Model # 1EJU5
  • Speed Control Muffler, Pneumatic, NPT 1/2 In, Max Pressure 300 PSI, 60 Max SCFM @ 100 PSI, Max Temp 300 F, 40...More

Variable AC Voltage Supply, 10 Max. Amps, 120VAC Input
Speed Control,115V,15 Amp
  • FANTECH
  • Speed Control, 115V, 15 Amp Speed Control,115V,15 Amp
  • Item # 15W823
  • Mfr. Model # KBWC-115K
  • Speed Control, Voltage 115, Max. Amps 15, Max. Wattage 1725, Switch Color Brushed Aluminum, Plate Color...More

Adj Speed Control,Unit Mount,120 V
  • BROAN
  • Adj Speed Control, Unit Mount, 120 V Adj Speed Control,Unit Mount,120 V
  • Item # 2HYC2
  • Mfr. Model # 80L
  • Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max Amps 3, Galvanized Plate Color, For Use With...More

Speed Control Muffler,3/4 NPT,1 1/16 Hex
  • SPEEDAIRE
  • Speed Control Muffler, 3/4 NPT, 1 1/16 Hex Speed Control Muffler,3/4 NPT,1 1/16 Hex
  • Item # 1EJU6
  • Mfr. Model # 1EJU6
  • Speed Control Muffler, Pneumatic, NPT 3/4 In, Max Pressure 300 PSI, 70 Max SCFM @ 100 PSI, Max Temp 300 F, 40...More

Speed Control,10 Amps
  • DAYTON
  • Speed Control, 10 Amps Speed Control,10 Amps
  • Item # 48C173
  • Mfr. Model # 48C173
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

Wall Control,120 V,Ivory
  • BROAN
  • Wall Control, 120 V, Ivory Wall Control,120 V,Ivory
  • Item # 4C254
  • Mfr. Model # 72V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

Speed Control,Adjustable,Rotary,120V,12A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 12A Speed Control,Adjustable,Rotary,120V,12A
  • Item # 22PP74
  • Mfr. Model # 22PP74
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 12, Switch Color Black and Gold, Plate Color Black...More

Speed Control,Adjustable,Rotary,120V,8A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 8A Speed Control,Adjustable,Rotary,120V,8A
  • Item # 22PP73
  • Mfr. Model # 22PP73
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 8, Switch Color Black and Gold, Plate Color Black...More

Speed Control,Adjustable,Rotary,120V,3A
  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 3A Speed Control,Adjustable,Rotary,120V,3A
  • Item # 22PP72
  • Mfr. Model # 22PP72
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 3, Switch Color Black, Plate Color Silver, Height...More

Speed Control,115/230 Volt
  • DAYTON
  • Speed Control, 115/230 Volt Speed Control,115/230 Volt
  • Item # 43Y140
  • Mfr. Model # 43Y140
  • Speed Control, Remote Dial, Voltage 115/230, Max. Amps 0.5/0.25, Max. Wattage 50, Switch Color Black, Plate...More

Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 A Control,Fan Speed,5 A
  • Item # 5C343
  • Mfr. Model # 6616-1XI
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 A Control,Fan Speed,5 A
  • Item # 5C344
  • Mfr. Model # 6616-1XW
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

Adjustable Speed AC Motor Control, 2.5 Max. Amps, 120VAC&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More