Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

754 Results Found that Include 834 Products 

Results per page: 16 | 32 | 48
Lug,6 AWG,24 Die,Blue
  • GRAINGER APPROVED VENDOR
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C341
  • Mfr. Model # 24C341
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Coaxial Connector,RG6,F Type,PK 50
Lug,8 AWG,21 Die,Red
  • GRAINGER APPROVED VENDOR
  • Lug, 8 AWG, 21 Die, RedLug,8 AWG,21 Die,Red
  • Item # 24C340
  • Mfr. Model # 24C340
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,8 AWG,21 Die,Red
  • GRAINGER APPROVED VENDOR
  • Lug, 8 AWG, 21 Die, RedLug,8 AWG,21 Die,Red
  • Item # 24C349
  • Mfr. Model # 24C349
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Compression Lug,4 AWG,3/8 Stud Size,GY
  • THOMAS & BETTS
  • Compression Lug, 4 AWG, 3/8 Stud Size, GYCompression Lug,4 AWG,3/8 Stud Size,GY
  • Item # 3LL62
  • Mfr. Model # 54140
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End (In.)...More

Lug,8 AWG,21 Die,Red
  • GRAINGER APPROVED VENDOR
  • Lug, 8 AWG, 21 Die, RedLug,8 AWG,21 Die,Red
  • Item # 24C318
  • Mfr. Model # 24C318
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Lug,4 AWG,29 Die,Gray
  • GRAINGER APPROVED VENDOR
  • Lug, 4 AWG, 29 Die, GrayLug,4 AWG,29 Die,Gray
  • Item # 24C351
  • Mfr. Model # 24C351
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,6 AWG,24 Die,Blue
  • GRAINGER APPROVED VENDOR
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C350
  • Mfr. Model # 24C350
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,2 AWG,33 Die,Brown
  • GRAINGER APPROVED VENDOR
  • Lug, 2 AWG, 33 Die, BrownLug,2 AWG,33 Die,Brown
  • Item # 24C322
  • Mfr. Model # 24C322
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Lug,6 AWG,24 Die,Blue
  • GRAINGER APPROVED VENDOR
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C319
  • Mfr. Model # 24C319
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Connector,Compression
  • THOMAS & BETTS
  • Connector, CompressionConnector,Compression
  • Item # 3LM30
  • Mfr. Model # 54720
  • C Tap Compression Connector, Maximum Voltage 600 Volts, Color Code Brown, Die Code 33, Cable Combination...More

Lug,6 AWG,24 Die,Blue
  • GRAINGER APPROVED VENDOR
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C359
  • Mfr. Model # 24C359
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,8 AWG,21 Die,Red
  • GRAINGER APPROVED VENDOR
  • Lug, 8 AWG, 21 Die, RedLug,8 AWG,21 Die,Red
  • Item # 24C337
  • Mfr. Model # 24C337
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,4 AWG,29 Die,Gray
  • GRAINGER APPROVED VENDOR
  • Lug, 4 AWG, 29 Die, GrayLug,4 AWG,29 Die,Gray
  • Item # 24C342
  • Mfr. Model # 24C342
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,4 AWG,29 Die,Gray
  • GRAINGER APPROVED VENDOR
  • Lug, 4 AWG, 29 Die, GrayLug,4 AWG,29 Die,Gray
  • Item # 24C320
  • Mfr. Model # 24C320
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Lug,2 AWG,33 Die,Brown
  • GRAINGER APPROVED VENDOR
  • Lug, 2 AWG, 33 Die, BrownLug,2 AWG,33 Die,Brown
  • Item # 24C361
  • Mfr. Model # 24C361
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Conduit,Compression,Non-Insulated,1 In
Lug,6 AWG,24 Die,Blue
  • GRAINGER APPROVED VENDOR
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C338
  • Mfr. Model # 24C338
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Connector,Compression
  • THOMAS & BETTS
  • Connector, CompressionConnector,Compression
  • Item # 3LM29
  • Mfr. Model # 54715
  • C Tap Compression Connector, Maximum Voltage 600 Volts, Color Code Gray, Die Code 29, Cable Combination...More

Compression Lug,6 AWG,L 1.39 In,BL
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, L 1.39 In, BLCompression Lug,6 AWG,L 1.39 In,BL
  • Item # 3LL58
  • Mfr. Model # 54135
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 5/16,Hole Center to End (In.)...More

Lug,4/0 AWG,54 Die,Purple
  • GRAINGER APPROVED VENDOR
  • Lug, 4/0 AWG, 54 Die, PurpleLug,4/0 AWG,54 Die,Purple
  • Item # 24C366
  • Mfr. Model # 24C366
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,8 AWG,21 Die,Red
  • GRAINGER APPROVED VENDOR
  • Lug, 8 AWG, 21 Die, RedLug,8 AWG,21 Die,Red
  • Item # 24C358
  • Mfr. Model # 24C358
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,1/0 AWG,42 Die,Pink
  • GRAINGER APPROVED VENDOR
  • Lug, 1/0 AWG, 42 Die, PinkLug,1/0 AWG,42 Die,Pink
  • Item # 24C345
  • Mfr. Model # 24C345
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,4 AWG,29 Die,Gray
  • GRAINGER APPROVED VENDOR
  • Lug, 4 AWG, 29 Die, GrayLug,4 AWG,29 Die,Gray
  • Item # 24C360
  • Mfr. Model # 24C360
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,1/0 AWG,42 Die,Pink
  • GRAINGER APPROVED VENDOR
  • Lug, 1/0 AWG, 42 Die, PinkLug,1/0 AWG,42 Die,Pink
  • Item # 24C325
  • Mfr. Model # 24C325
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Compression Lug,6 AWG,1/4 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFT0
  • Mfr. Model # 54852BEPH
  • Compression Lug,Type Standard Long Barrel with PeepHole Max 35KV,Head Style Peep Hole,Body Material High...More

Compression Lug,8 AWG,5/16 In Stud,RD
  • THOMAS & BETTS
  • Compression Lug, 8 AWG, 5/16 In Stud, RDCompression Lug,8 AWG,5/16 In Stud,RD
  • Item # 3LL55
  • Mfr. Model # 54131
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 5/16,Hole Center to End (In.)...More

Results per page: 16 | 32 | 48