Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

130 Results Found that Include 140 Products 

Results per page: 16 | 32 | 48
Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 FtHose,Food,1 In,100 Ft
  • Item # 3JT89
  • Mfr. Model # 58642103201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inches Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

Hose,Food,1.5in,100ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1.5in, 100ftHose,Food,1.5in,100ft
  • Item # 3JT85
  • Mfr. Model # 58641704801000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/2 Inches Smooth, Hose OD 1.88 Inches Corrugated, Hose...More

Hose,Food,2 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 2 In, 100 FtHose,Food,2 In,100 Ft
  • Item # 3JT86
  • Mfr. Model # 58641706401000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 2 Inches Smooth, Hose OD 2.43 Inches Corrugated, Hose Length...More

Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 FtHose,Food,1 In,100 Ft
  • Item # 3JT83
  • Mfr. Model # 58641703201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inch Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

Washdown Hose,3/4 In,50 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/4 In, 50 Ft, WhiteWashdown Hose,3/4 In,50 Ft,White
  • Item # 32W235
  • Mfr. Model # CRX075-50MF-G
  • Washdown Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/4, Hose Outside Dia. (In.) 1.17, Hose Length (Ft.)...More

Hose,Food,2 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 2 In, 100 FtHose,Food,2 In,100 Ft
  • Item # 3JT92
  • Mfr. Model # 58642106401000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 2 Inches Smooth, Hose OD 2.31 Inches Corrugated, Hose Length...More

Washdown Hose,3/4 In,100 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/4 In, 100 Ft, WhiteWashdown Hose,3/4 In,100 Ft,White
  • Item # 32W262
  • Mfr. Model # CRX075-100-G
  • Washdown Hose, Bulk Hose, Hose Inside Dia. (In.) 3/4, Hose Outside Dia. (In.) 1.17, Hose Length (Ft.) 100,...More

Washdown Hose,3/8 In ID x 50 Ft,3000 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/8 In ID x 50 Ft, 3000 PSIWashdown Hose,3/8 In ID x 50 Ft,3000 PSI
  • Item # 1ZLT8
  • Mfr. Model # 539-400-112-05098
  • Food Washdown Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 50 Ft, 3/8 MNPT x 3/8 MNPT Swivel...More

Washdown Hose,Bulk,1/2 ID,50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, Bulk, 1/2 ID, 50 Ft, YellowWashdown Hose,Bulk,1/2 ID,50 Ft,Yellow
  • Item # 1DKL5
  • Mfr. Model # 56912012750700
  • Washdown Hose, Bulk, Hose Inside Dia 1/2 In, Hose Length 50 Ft, Hose Outside Dia 0.90 In, Color Yellow, Max...More

Hose Reel,1/2 In.,35 ft. L,150 psi,86F
  • REELCRAFT
  • Hose Reel, 1/2 In., 35 ft. L, 150 psi, 86FHose Reel
  • Item # 4NB26
  • Mfr. Model # A5835 OLBSW23 1
  • Hose Reel, Spring Return Drive Type, Reel Inlet 1/2 In. (M)NPT, Hose Inside Dia. 1/2 In., Hose Length 35 ft.,...More

Hose,Food,1 1/2 In
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 1/2 InHose,Food,1 1/2 In
  • Item # 3JT91
  • Mfr. Model # 58642104801000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/2 Inches Smooth, Hose OD 1.78 Inches Corrugated, Hose...More

Washdown Hose,1/2 In,50 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 1/2 In, 50 Ft, WhiteWashdown Hose,1/2 In,50 Ft,White
  • Item # 32W234
  • Mfr. Model # CRX050-50MF-G
  • Washdown Hose, Coupled Assembly, Hose Inside Dia. (In.) 1/2, Hose Outside Dia. (In.) .84, Hose Length (Ft.)...More

Food Hose,2 In ID x 100 Ft,Clear,40 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 2 In ID x 100 Ft, Clear, 40 PSIFood Hose,2 In ID x 100 Ft,Clear,40 PSI
  • Item # 1ZLT5
  • Mfr. Model # 586-472-06401000
  • Food Hose, Bulk, Hose Inside Dia 2 In, Hose Outside Dia 2.40 In, Hose Length 100 Ft, Color Clear, Working...More

Hose,Food,1.25in,100ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1.25in, 100ftHose,Food,1.25in,100ft
  • Item # 3JT84
  • Mfr. Model # 58641704001000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/4 Inches Smooth, Hose OD 1.52 Inches Corrugated, Hose...More

Washdown Hose,Bulk,3/4 ID,50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, Bulk, 3/4 ID, 50 Ft, YellowWashdown Hose,Bulk,3/4 ID,50 Ft,Yellow
  • Item # 1DKL7
  • Mfr. Model # 56912019150100
  • Washdown Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1 1/4 In, Color Yellow, Max...More

Washdown Hose,Bulk,5/8 ID,50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, Bulk, 5/8 ID, 50 Ft, YellowWashdown Hose,Bulk,5/8 ID,50 Ft,Yellow
  • Item # 1DKL6
  • Mfr. Model # 56912015950900
  • Washdown Hose, Bulk, Hose Inside Dia 5/8 In, Hose Length 50 Ft, Hose Outside Dia 1.06 In, Color Yellow, Max...More

Hose,Food,3 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 3 In, 100 FtHose,Food,3 In,100 Ft
  • Item # 3JT87
  • Mfr. Model # 58641710701000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 3 Inches Smooth, Hose OD 3.50 Inches Corrugated, Hose Length...More

Washdown Hose,3/4 In,50 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/4 In, 50 Ft, WhiteWashdown Hose,3/4 In,50 Ft,White
  • Item # 32W261
  • Mfr. Model # CRX075-50-G
  • Washdown Hose, Bulk Hose, Hose Inside Dia. (In.) 3/4, Hose Outside Dia. (In.) 1.17, Hose Length (Ft.) 50,...More

Food Hose,2 In,20 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 2 In, 20 FtFood Hose,2 In,20 Ft
  • Item # 32W215
  • Mfr. Model # HAR200-20CE-G
  • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 2, Hose Outside Dia. (In.) 2.73, Hose Length (Ft.) 20, 2...More

Food Hose,3 In,20 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 3 In, 20 FtFood Hose,3 In,20 Ft
  • Item # 32W217
  • Mfr. Model # HAR300-20CE-G
  • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 3, Hose Outside Dia. (In.) 3.74, Hose Length (Ft.) 20, 3...More

Hose,Food,3 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 3 In, 100 FtHose,Food,3 In,100 Ft
  • Item # 3JT94
  • Mfr. Model # 58642110701000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 3 Inches Smooth, Hose OD 3.38 Inches Corrugated, Hose Length...More

PVC Hose Assembly,1 In, 4 Ft
  • RUBBERFAB
  • PVC Hose Assembly, 1 In, 4 FtPVC Hose Assembly,1 In, 4 Ft
  • Item # 12G297
  • Mfr. Model # 16RFPB24TC24TCM48
  • Hose Assembly, Fitting Style Tri-Clamp, Fitting Size 1 In., Inside Dia. 1 In., Outside Dia. 1.37 In., Wall...More

Food Hose,1 In ID x 10 Ft,w/Couplers
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 1 In ID x 10 Ft, w/CouplersFood Hose,1 In ID x 10 Ft,w/Couplers
  • Item # 1ZNG4
  • Mfr. Model # FTH100-10CE-G
  • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Outside Dia 1.44 In, Hose Length 10 Ft, 1...More

Washdown Hose,3/8 In IDx100 Ft,3000 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/8 In IDx100 Ft, 3000 PSIWashdown Hose,3/8 In IDx100 Ft,3000 PSI
  • Item # 1ZLT9
  • Mfr. Model # 539-400-112-10098
  • Food Washdown Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 100 Ft, 3/8 MNPT x 3/8 MNPT Swivel...More

Washdown Hose,1/2 In,50 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 1/2 In, 50 Ft, WhiteWashdown Hose,1/2 In,50 Ft,White
  • Item # 32W259
  • Mfr. Model # CRX050-50-G
  • Washdown Hose, Bulk Hose, Hose Inside Dia. (In.) 1/2, Hose Outside Dia. (In.) .84, Hose Length (Ft.) 50,...More

Food/Beverage Hose,1 1/2 In NPSM,20 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Food/Beverage Hose, 1 1/2 In NPSM, 20 FtFood/Beverage Hose,1 1/2 In NPSM,20 Ft
  • Item # 1XKH2
  • Mfr. Model # NTF150-20MF-G
  • Food/Beverage Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Outside Dia 1.78 In, Hose Length 20 Ft,...More

Beverage Hose,Coupled,2 Tri Clamp,20 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Beverage Hose, Coupled, 2 Tri Clamp, 20 FtBeverage Hose,Coupled,2 Tri Clamp,20 Ft
  • Item # 1XKF3
  • Mfr. Model # VNT200-20TC
  • Beverage Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Outside Dia 2.68 In, Hose Length 20 Ft, 2 In Tri...More

Washdown Hose,1/2 In,100 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 1/2 In, 100 Ft, WhiteWashdown Hose,1/2 In,100 Ft,White
  • Item # 32W260
  • Mfr. Model # CRX050-100-G
  • Washdown Hose, Bulk Hose, Hose Inside Dia. (In.) 1/2, Hose Outside Dia. (In.) .84, Hose Length (Ft.) 100,...More

Food Hose,2 In ID x 10 Ft,w/Couplers
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 2 In ID x 10 Ft, w/CouplersFood Hose,2 In ID x 10 Ft,w/Couplers
  • Item # 1ZNG7
  • Mfr. Model # FTH200-10CE-G
  • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Outside Dia 2.53 In, Hose Length 10 Ft, 2...More

Hose,Food,1 1/4 In
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 1/4 InHose,Food,1 1/4 In
  • Item # 3JT90
  • Mfr. Model # 58642104001000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/4 Inches Smooth, Hose OD 1.53 Inches Corrugated, Hose...More

Food/Beverage Hose,2 In M/F NPSM,20 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Food/Beverage Hose, 2 In M/F NPSM, 20 FtFood/Beverage Hose,2 In M/F NPSM,20 Ft
  • Item # 1XKH4
  • Mfr. Model # NTF200-20MF-G
  • Food/Beverage Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Outside Dia 2.37 In, Hose Length 20 Ft, 2 In...More

  • UFD-SD
  • Clear Urethane Industrial Ducting HoseClear Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Dust, Material Urethane, Color Clear, Operating Temp. Range -20° to 200°F and Number of Plies 1; Varies by Inside Dia., Length, Bend...More

Results per page: 16 | 32 | 48