Skip Content

Filter Results By

Evacuation Hoses

54 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • Water Suction/Discharge Hose Water Suction/Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Length 20 ft., Color Black and Yellow, Vacuum Rating 29" Hg, Tube Material Polyethylene and Polyethylene; Varies by Inside Dia.,...More

Charging/Vacuum Hose,72 In,Black
  • Charging/Vacuum Hose, 72 In, Black Charging/Vacuum Hose,72 In,Black
  • Item # 4PDG8
  • Mfr. Model # 4PDG8
  • Charging/Vacuum Hose, Connection Size 3/8 In. Female, 30 Degrees Angle, Number of Hoses 1, Length 72 In.,...More

Pump Hose Kit,3 In ID,Includes Strainer
Pump Hose Kit,Quick Coupling,2 In ID
  • GRAINGER APPROVED
  • Pump Hose Kit, Quick Coupling, 2 In ID Pump Hose Kit,Quick Coupling,2 In ID
  • Item # 6YZE8
  • Mfr. Model # 6YZE8
  • Quick Coupling Pump Hose Kit, Dewatering, Hose Inside Dia. (In.) 2, Connection Size (In.) 2, Max. Pressure...More

Pump Hose Kit,2 In ID,Includes Strainer
Pump Hose Kit,Quick Coupling,3 In ID
  • GRAINGER APPROVED
  • Pump Hose Kit, Quick Coupling, 3 In ID Pump Hose Kit,Quick Coupling,3 In ID
  • Item # 6YZE9
  • Mfr. Model # 6YZE9
  • Quick Coupling Pump Hose Kit, Dewatering, Hose Inside Dia. (In.) 3, Connection Size (In.) 3, Max. Pressure...More

Hose,Steam,3/4x50ft
  • GRAINGER APPROVED
  • Hose, Steam, 3/4x50ft Hose,Steam,3/4x50ft
  • Item # 4KT59
  • Mfr. Model # 4KT59
  • Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 3/4 Inch, Hose OD 1 9/32 Inches, Uncoupled Hose,...More

Pump Hose Kit,1 1/2 In ID,With Strainer
Hose,Steam,1/2x25ft
  • GRAINGER APPROVED
  • Hose, Steam, 1/2x25ft Hose,Steam,1/2x25ft
  • Item # 2P035
  • Mfr. Model # 2P035
  • Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 1/2 Inch, Hose OD 1 1/16 Inches, Fittings 1/2 Inch...More

Hose,Steam,1x50ft
  • GRAINGER APPROVED
  • Hose, Steam, 1x50ft Hose,Steam,1x50ft
  • Item # 4KT60
  • Mfr. Model # 4KT60
  • Steam Hose, Hose Inside Diameter 1 Inch, Hose Length 50 Feet, Hose OD 1 5/8 Inches, Maximum Pressure 250 PSI,...More

Hose,Steam,1/2x50ft
  • GRAINGER APPROVED
  • Hose, Steam, 1/2x50ft Hose,Steam,1/2x50ft
  • Item # 4KT61
  • Mfr. Model # 4KT61
  • Steam Hose, Hose Inside Diameter 1/2 Inch, Hose Length 50 Feet, Hose OD 1 1/16 Inches, Maximum Pressure 250...More

Steam Hose,1 MNPT,1 FNPT,25 Ft,Blk
  • GRAINGER APPROVED
  • Steam Hose, 1 MNPT, 1 FNPT, 25 Ft, Blk Steam Hose,1 MNPT,1 FNPT,25 Ft,Blk
  • Item # 1DKP8
  • Mfr. Model # 1DKP8
  • Steam Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 25 Ft, NPT 1 (M) x 1 (F) In, Hose Outside Dia...More

Steam Hose,3/4 ID,3/4 MNPT,25 Ft,Red
  • GRAINGER APPROVED
  • Steam Hose, 3/4 ID, 3/4 MNPT, 25 Ft, Red Steam Hose,3/4 ID,3/4 MNPT,25 Ft,Red
  • Item # 1DKN9
  • Mfr. Model # 1DKN9
  • Steam Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 25 Ft, NPT 3/4 (M) x 3/4 (M) In, Hose...More

Steam Hose,Bulk,3/4 ID,50 Ft,Red
  • GRAINGER APPROVED
  • Steam Hose, Bulk, 3/4 ID, 50 Ft, Red Steam Hose,Bulk,3/4 ID,50 Ft,Red
  • Item # 1DKN7
  • Mfr. Model # 1DKN7
  • Steam Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1 1/4 In, Color Red, Max...More

Hose,Steam,3/4x50ft
  • GRAINGER APPROVED
  • Hose, Steam, 3/4x50ft Hose,Steam,3/4x50ft
  • Item # 2P572
  • Mfr. Model # 2P572
  • Steam Hose, Hose Inside Diameter 3/4 Inch, Hose Length 50 Feet, Hose OD 1 9/32 Inches, Maximum Pressure 250...More

Hose,Steam,3/4x25ft
  • GRAINGER APPROVED
  • Hose, Steam, 3/4x25ft Hose,Steam,3/4x25ft
  • Item # 2P571
  • Mfr. Model # 2P571
  • Steam Hose, Hose Inside Diameter 3/4 Inch, Hose Length 25 Feet, Hose OD 1 9/32 Inches, Maximum Pressure 250...More

Steam Hose,3/4 ID,3/4 MNPT,25 Ft,Blk
  • GRAINGER APPROVED
  • Steam Hose, 3/4 ID, 3/4 MNPT, 25 Ft, Blk Steam Hose,3/4 ID,3/4 MNPT,25 Ft,Blk
  • Item # 1DKP5
  • Mfr. Model # 1DKP5
  • Steam Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 25 Ft, NPT 3/4 (M) x 3/4 (M) In, Hose...More

Pump Hose Kit,Quick Coupling,1-1/2 In ID
  • GRAINGER APPROVED
  • Pump Hose Kit, Quick Coupling, 1-1/2 In ID Pump Hose Kit,Quick Coupling,1-1/2 In ID
  • Item # 6YZE7
  • Mfr. Model # 6YZE7
  • Quick Coupling Pump Hose Kit, Dewatering, Hose Inside Dia. 1-1/2 In, Connection Size 1-1/2 In, Max. Pressure...More

Yellow/Black Ventilation Utility Blower Hose, PVC, 8"
Suction Hose, With Strainer, 10 Ft.
Vent Duct,16 In x 15 ft
  • ECKO
  • Vent Duct, 16 In x 15 ft Ventilation Duct
  • Item # 8ZAE0
  • Mfr. Model # FDT-1615BR
  • Ventilation Duct, Diameter 16 In., Length 15 ft., Construction 2-Ply Flame Retardant Polyvinyl with Polyester...More

Steam Hose,3/4 ID,3/4 MNPT,50 Ft,Red
  • GRAINGER APPROVED
  • Steam Hose, 3/4 ID, 3/4 MNPT, 50 Ft, Red Steam Hose,3/4 ID,3/4 MNPT,50 Ft,Red
  • Item # 1DKP2
  • Mfr. Model # 1DKP2
  • Steam Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, NPT 3/4 (M) 3/4 (M) In, Hose...More

Steam Hose,3/4 ID,3/4 MNPT,50 Ft,Blk
  • GRAINGER APPROVED
  • Steam Hose, 3/4 ID, 3/4 MNPT, 50 Ft, Blk Steam Hose,3/4 ID,3/4 MNPT,50 Ft,Blk
  • Item # 1DKP7
  • Mfr. Model # 1DKP7
  • Steam Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, NPT 3/4 (M) x 3/4 (M) In, Hose...More

Hose,Steam,3/4x50ft
  • GRAINGER APPROVED
  • Hose, Steam, 3/4x50ft Hose,Steam,3/4x50ft
  • Item # 4KT62
  • Mfr. Model # 4KT62
  • Steam Hose, Hose Inside Diameter 3/4 Inch, Hose Length 50 Feet, Hose OD 1 9/32 Inches, Maximum Pressure 250...More

Steam Hose,1 MNPT,1 FNPT,50 Ft,Blk
  • GRAINGER APPROVED
  • Steam Hose, 1 MNPT, 1 FNPT, 50 Ft, Blk Steam Hose,1 MNPT,1 FNPT,50 Ft,Blk
  • Item # 1DKP9
  • Mfr. Model # 1DKP9
  • Steam Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 50 Ft, NPT 1 (M) x 1 (F) In, Hose Outside Dia...More

Steam Hose,3/4 ID,3/4 MNPT,3/4 FNPT,Blk
  • GRAINGER APPROVED
  • Steam Hose, 3/4 ID, 3/4 MNPT, 3/4 FNPT, Blk Steam Hose,3/4 ID,3/4 MNPT,3/4 FNPT,Blk
  • Item # 1DKP6
  • Mfr. Model # 1DKP6
  • Steam Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, NPT 3/4 (M) x 3/4 (F) In, Hose...More

Quick Connect Kit,117 psi,3/8in,1/2in. D
  • SHURFLO
  • Quick Connect Kit, 117 psi, 3/8in, 1/2in. D Quick Connect Kit,117 psi,3/8in,1/2in. D
  • Item # 28EA16
  • Mfr. Model # 94-897-00-SS
  • Quick Connect Kit, Ball Valve and Barb, Hose Inside Dia. (In.) 1/2, Connection Size (In.) 3/8, Max. Pressure...More

Hose,Steam,1/2x50ft
  • GRAINGER APPROVED
  • Hose, Steam, 1/2x50ft Hose,Steam,1/2x50ft
  • Item # 4KT58
  • Mfr. Model # 4KT58
  • Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 1/2 Inch, Hose OD 1 1/16 Inches, Uncoupled Hose,...More

Pump Hose Kit,4 In ID,Includes Strainer
Hose,Steam,1/2x50ft
  • GRAINGER APPROVED
  • Hose, Steam, 1/2x50ft Hose,Steam,1/2x50ft
  • Item # 2P036
  • Mfr. Model # 2P036
  • Steam Hose, Hose Inside Diameter 1/2 Inch, Hose Length 50 Feet, Hose OD 1 1/16 Inches, Maximum Pressure 250...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More