Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

364 Results Found that Include 1,762 Products 

Results per page: 16 | 32 | 48
  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120VElectric Space Heater,Fan Forced,120V
  • Item # 3DZR7
  • Mfr. Model # 8945
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/4...More

Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120VElectric Space Heater,Fan Forced,120V
  • Item # 1DKX3
  • Mfr. Model # 8900
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/8...More

  • GRAINGER APPROVED VENDOR
  • Drum HeaterDrum Heater
  • Multiple product options available

    Multiple product options available

  • DAYTON
  • Electric Utility HeaterElectric Utility Heater
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

Electric Flat Panel Heater,Radiant,120V
  • SENGOKU
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 4NHG9
  • Mfr. Model # SP160
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

  • AIR KING
  • Electric Pedestal HeaterElectric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

Electric Space Heater,Radiant/Fan Forced
  • TPI CORP.
  • Electric Space Heater, Radiant/Fan ForcedElectric Space Heater,Radiant/Fan Forced
  • Item # 31TR33
  • Mfr. Model # 188-TASA
  • Electric Space Heater, Heater Type Radiant and Fan Forced, Non-Oscillating, Voltage 120, 1500/1300 Watts,...More

Heater,Wall,12.6 A,120V,Northern Wht
  • DAYTON
  • Heater, Wall, 12.6 A, 120V, Northern WhtHeater,Wall,12.6 A,120V,Northern Wht
  • Item # 5ZK52
  • Mfr. Model # 5ZK52
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts,...More

Portable Electric Heater,1500/900/600W
  • DAYTON
  • Portable Electric Heater, 1500/900/600WPortable Electric Heater,1500/900/600W
  • Item # 32MY13
  • Mfr. Model # 32MY13
  • Portable Electric Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500/900/600 Watts, Height...More

Electric Pedestal Heater,Fan Forced,120V
  • AIR KING
  • Electric Pedestal Heater, Fan Forced, 120VElectric Pedestal Heater,Fan Forced,120V
  • Item # 2RA10
  • Mfr. Model # 8566
  • Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900 Watts, Height 34 In.,...More

  • DIMPLEX
  • Electric Utility HeaterElectric Utility Heater
  • Multiple product options available

    Electric Utility Heater, 60, 1, Width 9", Height 11", Housing Material Steel, Housing Finish Powder Coated Epoxy Finish, Includes Ceiling/Wall Mounting Bracket and...More

  • DAYTON
  • Electric Baseboard HeaterElectric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

Cone Bearing Heater,ID 3/8 to 5 3/4 In
  • FOSTORIA
  • Electric Infrared HeaterElectric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

Electric Unit Heater,5 kW,480 V
  • DAYTON
  • Electric Unit Heater, 5 kW, 480 VElectric Unit Heater,5 kW,480 V
  • Item # 2YU63
  • Mfr. Model # 2YU63
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 5.0 kW, 3 Phase, 17,000 BtuH, 60 Hz,...More

Electric Unit Heater,10 kW,480 V
  • DAYTON
  • Electric Unit Heater, 10 kW, 480 VElectric Unit Heater,10 kW,480 V
  • Item # 2YU70
  • Mfr. Model # 2YU70
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 10.0 kW, 3 Phase, 34,100 BtuH, 60...More

Electric Flat Panel Heater,Radiant,120V
  • TRI LITE
  • Electric Flat Panel Heater, Radiant, 120VElectric Flat Panel Heater,Radiant,120V
  • Item # 6YPX7
  • Mfr. Model # NCL-150
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 16 In.,...More

Electric Unit Heater,7.5/5.6 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 7.5/5.6 kW, 240/208VElectric Unit Heater,7.5/5.6 kW,240/208V
  • Item # 2YU66
  • Mfr. Model # 2YU66
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 5.6/7.5 kW, 1 or 3 Phase,...More

Electric Unit Heater,5.0/3.7 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 5.0/3.7 kW, 240/208VElectric Unit Heater,5.0/3.7 kW,240/208V
  • Item # 2YU62
  • Mfr. Model # 2YU62
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 3.7/5.0 kW, 1 or 3 Phase,...More

  • DAYTON
  • Electric Unit HeaterElectric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Flat Panel Heater,Radiant,120V,400W
  • DAYTON
  • Flat Panel Heater, Radiant, 120V, 400WFlat Panel Heater,Radiant,120V,400W
  • Item # 34CF04
  • Mfr. Model # 34CF04
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 400 Watts, Height 14-7/8 In.,...More

Electric Unit Heater,10./7.5 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 10./7.5 kW, 240/208VElectric Unit Heater,10./7.5 kW,240/208V
  • Item # 2YU69
  • Mfr. Model # 2YU69
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 7.5/10.0 kW, 1 or 3 Phase,...More

Electric Space Htr,Fan Forced,120V,0.01
  • AIR KING
  • Electric Space Htr, Fan Forced, 120V, 0.01Electric Space Htr,Fan Forced,120V,0.01
  • Item # 6DMH6
  • Mfr. Model # 8602
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 24-15/16...More

  • QMARK
  • Electric Unit HeaterElectric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

Results per page: 16 | 32 | 48