Skip Content

Filter Results By

Room Heaters

35 Results Found that Include 312 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • BROAN
  • Residential Electric Wall Heater Residential Electric Wall Heater
  • Multiple product options available

    Residential Electric Wall Heater, Wall Opening Depth 3-3/4", Color White, 60, 1, Finish Baked Enamel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by...More

Electric Radiant Ceiling Heater, Surface, Voltage 120, Watts
  • BROAN
  • Electric Radiant Ceiling Heater, Surface, Voltage 120, Watts 1250, BtuH 4266 Electric Radiant Ceiling Heater
  • Item # 5EFR6
  • Mfr. Model # 157
  • Electric Radiant Ceiling Heater, Voltage 120, 1250 Watts, 1 Phase, 10.7 Amps, 4266 BtuH, Mounting Type...More

Electric Baseboard Htr,Convection,120V
  • GRAINGER APPROVED
  • Electric Baseboard Htr, Convection, 120V Electric Baseboard Htr,Convection,120V
  • Item # 12H977
  • Mfr. Model # 12H977
  • Electric Baseboard Heater, Heater Type Convection, Non-Oscillating, Voltage 120, 1500 Watts, Height 8-7/16...More

  • DAYTON
  • Electric Baseboard Heater Electric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

Electric Salamander Htr,Fan Forced,480V
  • Electric Salamander Htr, Fan Forced, 480V Electric Salamander Heater
  • Item # 3E217
  • Mfr. Model # FES-1548-3E
  • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, Height 38-1/2 In., Width...More

  • DAYTON
  • DAYTON Hydronic Electric Baseboard Heaters DAYTON Hydronic Electric Baseboard Heaters
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

  • BROAN
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Voltage 208/240, Wall Opening Height 18", Wall Opening Width 14-1/4", Wall Opening Depth 3-3/4",...More

  • QMARK
  • 34,000 BtuH, Electric Cabinet Unit Heaters 34,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 34,000, 60, 500, 400, High kW 10, Low kW 6.7, Width 45", Depth 9-7/8", Height 26-3/8" and Standards UL...More

Electric Baseboard Htr,Radiant,120V
  • AIR KING
  • Electric Baseboard Htr, Radiant, 120V Electric Baseboard Heater
  • Item # 6DMH7
  • Mfr. Model # 8620
  • Electric Baseboard Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500 Watts, Height 9 In., Width...More

  • QMARK
  • 17,000 BtuH, Electric Cabinet Unit Heaters 17,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 17,000, 60, 250, 200, High kW 5, Low kW 3.3, Width 35", Depth 9-7/8", Height 26-3/8" and Standards UL...More

  • DAYTON
  • Electric Radiant Cove Heaters Electric Radiant Cove Heaters
  • Multiple product options available

    Electric Radiant Cove Heaters, Color Off White, Finish High Temperature Textured Paint, Depth 3", Height 4-3/16", Standards CUL and Includes Extruded Aluminum Front...More

Electric Wall Heater, Recessed, Voltage 240, Watts 2000
  • DIMPLEX
  • Electric Wall Heater, Recessed, Voltage 240, Watts 2000 Electric Wall Heater, Recessed, Voltage 240, Watts 2000
  • Item # 44C534
  • Mfr. Model # PCH2000TCW-TK
  • Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed, 2000 Watts, 6824 BtuH, Voltage...More

  • DIMPLEX
  • DIMPLEX Linear Proportional Baseboard Heaters DIMPLEX Linear Proportional Baseboard Heaters
  • Multiple product options available

    Linear Proportional Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 2-3/8", Height 6-5/8", 60, Color White, Finish Epoxy/Polyester Powder...More

Electric Unit Heater, Floor, Voltage 12, 1 kW
  • MARADYNE
  • Electric Unit Heater, Floor, Voltage 12, 1 kW Electric Unit Heater, Floor, Voltage 12, 1 kW
  • Item # 39RV10
  • Mfr. Model # H-90012
  • Electric Unit Heater, Voltage 12, 1 kW, 30,000 BtuH, Mounting Type Floor, Air Flow 205 cfm, Width 16-1/2 In.,...More

  • EMPIRE
  • Vented NG Gas Floor Furnaces Vented NG Gas Floor Furnaces
  • Multiple product options available

    Vented Gas Floor Furnaces,Vent Type B Type, Ignition System Piezo Spark to Standing Pilot, Pipe Size Supply 1/2"NPT, Manufacturers Warranty Length 10 yr. Combustion...More

  • EMPIRE
  • Vented LP Gas Floor Furnaces Vented LP Gas Floor Furnaces
  • Multiple product options available

    Vented Gas Floor Furnaces, Vent Type B Type, Ignition System Piezo Spark to Standing Pilot, Pipe Size Supply 1/2"NPT, Manufacturers Warranty Length 10 yr. Combustion...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More