Skip Content

Filter Results By

Space Heaters

52 Results Found that Include 136 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

  • AIR KING
  • Electric Pedestal Heater Electric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

Electric Flat Panel Heater,Radiant,120V
  • TRI LITE
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 6YPX7
  • Mfr. Model # NCL-150
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 16 In.,...More

  • DIMPLEX
  • DIMPLEX Electric Utility Heaters DIMPLEX Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Width 9", Height 11", Housing Material Steel, Housing Finish Powder Coated Epoxy Finish, Includes Ceiling/Wall Mounting Bracket and...More

Electric Flat Panel Heater,Radiant,120V
  • SENGOKU
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 4NHG9
  • Mfr. Model # SP160
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

  • TRI LITE
  • Electric Heated Rubber Mat Electric Heated Rubber Mat
  • Multiple product options available

    Electric Heated Rubber Mat, Non-Oscillating, Voltage 120, Height 1/4", 60, 1, Cord Length 72", NEMA Plug Configuration 1-15P, Color Black, Number of Heat Settings 1,...More

  • DAYTON
  • DAYTON Electric Utility Heaters DAYTON Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

Electric Space Heater,120V,750W,6ft Crd
  • COZY
  • Electric Space Heater, 120V, 750W, 6ft Crd Electric Space Heater,120V,750W,6ft Crd
  • Item # 35WX78
  • Mfr. Model # ESH
  • Electric Space Heater, Heater Type Ceramic, Non-Oscillating, Voltage 120, 750 Watts, Height 13 In., Width 9...More

Electric Baseboard Htr,Convection,120V
  • GRAINGER APPROVED
  • Electric Baseboard Htr, Convection, 120V Electric Baseboard Htr,Convection,120V
  • Item # 12H977
  • Mfr. Model # 12H977
  • Electric Baseboard Heater, Heater Type Convection, Non-Oscillating, Voltage 120, 1500 Watts, Height 8-7/16...More

  • DAYTON
  • Electric Baseboard Heater Electric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

Electric Utility Heater, Voltage 240/208, kW 5.0/3.3 3
Electric Wooden Box Htr,Fan Forced,120V
  • GRAINGER APPROVED
  • Electric Wooden Box Htr, Fan Forced, 120V Electric Wooden Box Htr,Fan Forced,120V
  • Item # 12H976
  • Mfr. Model # 12H976
  • Electric Wooden Box Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500 Watts, Height 15-7/16...More

Electric Utility Heater, Voltage 240/208, kW 2.5/1.95,
  • DAYTON
  • Electric Utility Heater, Voltage 240/208, kW 2.5/1.95, BtuH 8530/6650 Electric Utility Heater, Voltage 240/208, kW 2.5/1.95, BtuH 8530/6650
  • Item # 2HDA1
  • Mfr. Model # 2HDA1
  • Electric Utility Heater, 2.5/1.95 kW, 8530/6650 BtuH, Voltage 240/208, 50/60 Hz, 1 Phase, 10.7/9.42 Amps AC,...More

Electric Utility Heater, Voltage 240, kW 5, BtuH 17,000
  • PRO-TEMP
  • Electric Utility Heater, Voltage 240, kW 5, BtuH 17,000 Electric Utility Heater, Voltage 240, kW 5, BtuH 17,000
  • Item # 32MY67
  • Mfr. Model # PT-05-240-GH
  • Electric Utility Heater, 5 kW, 17,000 BtuH, Voltage 240, 60 Hz, 1 Phase, 30.0 Amps AC, Temp. Rise 72 Degrees...More

Electric Space Htr,Fan Forced,240V,4.8
  • DIMPLEX
  • Electric Space Htr, Fan Forced, 240V, 4.8 Electric Space Htr,Fan Forced,240V,4.8
  • Item # 14C622
  • Mfr. Model # EMC4240
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 4800 Watts, Height 11 In., Width...More

  • QMARK
  • 34,000 BtuH, Electric Cabinet Unit Heaters 34,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 34,000, 60, 500, 400, High kW 10, Low kW 6.7, Width 45", Depth 9-7/8", Height 26-3/8" and Standards UL...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More