Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

29 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Magnetic Door Holder,Brown,Wall/Floor
    • LAMP
    • Magnetic Door Holder, Brown, Wall/FloorMagnetic Door Holder,Brown,Wall/Floor
    • Item # 3EHF7
    • Mfr. Model # SMDH/BRN
    • Magnetic Door Holder, Plastic Finish, Material Plastic, Color Brown, Holder Base Height 2-3/4 In., Holder...More

    Door Holder,Surface Mount
    • EDWARDS SIGNALING
    • Door Holder, Surface MountDoor Holder,Surface Mount
    • Item # 2KFP1
    • Mfr. Model # 1508-AQN5
    • Electromagnetic Door Holder, Surface Wall Mount, Amp Draw @ 24V .015 AC/DC, Input Voltage 24 VAC/DC, 120 VAC,...More

    Door Release
    • RIXSON
    • Door ReleaseDoor Release
    • Item # 6T308
    • Mfr. Model # 998
    • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 7/8...More

    Magnetic Door Holder,Satin Nickel,Wall
    • BATTALION
    • Magnetic Door Holder, Satin Nickel, WallMagnetic Door Holder,Satin Nickel,Wall
    • Item # 1XNP5
    • Mfr. Model # 1XNP5
    • Magnetic Door Holder, Satin Nickel Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder...More

    Electromagnetic Door Holder,Flush
    • EDWARDS SIGNALING
    • Electromagnetic Door Holder, FlushElectromagnetic Door Holder,Flush
    • Item # 2KFN9
    • Mfr. Model # 1504-AQN5
    • Electromagnetic Door Holder, Flush Wall Mount, Amp Draw @ 24V .015 AC/DC, Input Voltage 24 VAC/DC, 120 VAC,...More

    Magnetic Door Holder,Chrome,Silver,Wall
    • BATTALION
    • Magnetic Door Holder, Chrome, Silver, WallMagnetic Door Holder,Chrome,Silver,Wall
    • Item # 1XNP7
    • Mfr. Model # 1XNP7
    • Magnetic Door Holder, Chrome Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder Base...More

    Door Release
    • RIXSON
    • Door ReleaseDoor Release
    • Item # 6T310
    • Mfr. Model # 996
    • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 2 3/8...More

    Door Holding Magnet,Recessed Mount
    • LCN
    • Door Holding Magnet, Recessed MountDoor Holding Magnet,Recessed Mount
    • Item # 1DKW5
    • Mfr. Model # SEM1980
    • Door Holding Magnet, Recessed Mount, Amp Draw @ 12V 0.03A @ 12VDC, Amp Draw @ 24V 0.02A @ 120VAC, 0.02A @...More

    Mag Door Holder,Nylon,Black,Wall/Floor
    • BATTALION
    • Mag Door Holder, Nylon, Black, Wall/FloorMag Door Holder,Nylon,Black,Wall/Floor
    • Item # 3EHW6
    • Mfr. Model # 3EHW6
    • Magnetic Door Holder, Nylon Finish, Material Nylon, Color Black, Holder Projection 3/4 In., Strike Projection...More

    Electromagnetic Door Holder,L 4-13/16 In
    • EDWARDS SIGNALING
    • Electromagnetic Door Holder, L 4-13/16 InElectromagnetic Door Holder,L 4-13/16 In
    • Item # 2KFN7
    • Mfr. Model # 1501-AQN5
    • Electromagnetic Door Holder, Floor Mount, Single Door-, Amp Draw @ 12V -, Amp Draw @ 24V 0.015 AC/DC, Input...More

    Door Holding Magnet,Surface Mount
    • LCN
    • Door Holding Magnet, Surface MountDoor Holding Magnet,Surface Mount
    • Item # 1DKW4
    • Mfr. Model # SEM1960
    • Door Holding Magnet, Surface Mount, Amp Draw @ 12V 0.03A @ 12VDC, Amp Draw @ 24V 0.02A @ 120VAC, 0.02A @...More

    Magnetic Door Holder,Stainless Steel
    • BATTALION
    • Magnetic Door Holder, Stainless SteelMagnetic Door Holder,Stainless Steel
    • Item # 3EHX6
    • Mfr. Model # 3EHX6
    • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height...More

    Adjustable Wall Magnetic Door Release
    • RIXSON
    • Adjustable Wall Magnetic Door ReleaseAdjustable Wall Magnetic Door Release
    • Item # 4AZR3
    • Mfr. Model # 994-A3
    • Tri Volt Electromagnetic Door Holder, Adjustable, Opening Action Electromagnetic Release, Aluminum, Amp Draw...More

    Magnetic Door Holder,Bronze,Wall
    • BATTALION
    • Magnetic Door Holder, Bronze, WallMagnetic Door Holder,Bronze,Wall
    • Item # 1XNP4
    • Mfr. Model # 1XNP4
    • Magnetic Door Holder, Antique Bronze Finish, Material Steel, Color Bronze, Holder Base Height 1 In., Holder...More

    Magnetic Door Holder,Brown,Wall/Floor
    • BATTALION
    • Magnetic Door Holder, Brown, Wall/FloorMagnetic Door Holder,Brown,Wall/Floor
    • Item # 1RCU1
    • Mfr. Model # 1RCU1
    • Magnetic Door Holder, Brown Finish, Material Wood, Color Brown, Holder Base Height 1 In., Holder Base Width 2...More

    Magnetic Door Holder,Stainless Steel
    • BATTALION
    • Magnetic Door Holder, Stainless SteelMagnetic Door Holder,Stainless Steel
    • Item # 3EHX5
    • Mfr. Model # 3EHX5
    • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height...More

    Magnetic Door Holder,SS,Silver,Wall
    • BATTALION
    • Magnetic Door Holder, SS, Silver, WallMagnetic Door Holder,SS,Silver,Wall
    • Item # 3EHX4
    • Mfr. Model # 3EHX4
    • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height...More

    Automatic Door Holder,SS,Brown,Wall
    • BATTALION
    • Automatic Door Holder, SS, Brown, WallAutomatic Door Holder,SS,Brown,Wall
    • Item # 3EHX2
    • Mfr. Model # 3EHX2
    • Automatic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Brown, Holder Base Height...More

    Electro. Door Holder,Wall Mount,120VAC
    • EDWARDS SIGNALING
    • Electro. Door Holder, Wall Mount, 120VACElectro. Door Holder,Wall Mount,120VAC
    • Item # 34F728
    • Mfr. Model # 1509-AQN5
    • Electromagnetic Door Holder,Wall Mount,Die Cast Metal,Amp Draw @ 24V .015,Input Voltage 24VAC/DC,...More

    Magnetic Door Holder,Brass,Brass,Wall
    • BATTALION
    • Magnetic Door Holder, Brass, Brass, WallMagnetic Door Holder,Brass,Brass,Wall
    • Item # 1XNP8
    • Mfr. Model # 1XNP8
    • Magnetic Door Holder, Brass Finish, Material Steel, Color Brass, Holder Base Height 1 In., Holder Base Width...More

    Magnetic Door Holder,SS,Ivory,Wall
    • BATTALION
    • Magnetic Door Holder, SS, Ivory, WallMagnetic Door Holder,SS,Ivory,Wall
    • Item # 3EHX3
    • Mfr. Model # 3EHX3
    • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Ivory, Holder Base Height...More

    Tri Volt Electromagnetic Door Holder
    • RIXSON
    • Tri Volt Electromagnetic Door HolderTri Volt Electromagnetic Door Holder
    • Item # 4AZR7
    • Mfr. Model # 980-A3
    • Tri Volt Electromagnetic Mount Door Holder, Single Door Floor Mount, Opening Action Electromagnetic Release,...More

    Electromagnetic Door Holder,120VAC
    • EDWARDS SIGNALING
    • Electromagnetic Door Holder, 120VACElectromagnetic Door Holder,120VAC
    • Item # 34F727
    • Mfr. Model # 1505-AQN5
    • Electromagnetic Door Holder,Flush Mount,Die Cast Metal,Amp Draw @ 24V .015,Input Voltage 24VAC/DC,...More

    Overhead Door Hold Magnet 120VAC
    • RIXSON
    • Overhead Door Hold Magnet 120VACOverhead Door Hold Magnet 120VAC
    • Item # 4AZR6
    • Mfr. Model # 972-AAXXU
    • Electromagnetic Door Holder, Overhead Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

    Electromagnetic Door Holder,L 4 7/8 In
    • EDWARDS SIGNALING
    • Electromagnetic Door Holder, L 4 7/8 InElectromagnetic Door Holder,L 4 7/8 In
    • Item # 2KFN8
    • Mfr. Model # 1502-AQN5
    • Electromagnetic Door Holder, Floor Mount, Double Door-, Amp Draw @ 12V -, Amp Draw @ 24V 0.015 AC/DC, Input...More

    Mag Door Holder,Nylon,White,Wall/Floor
    • BATTALION
    • Mag Door Holder, Nylon, White, Wall/FloorMag Door Holder,Nylon,White,Wall/Floor
    • Item # 3EHW7
    • Mfr. Model # 3EHW7
    • Magnetic Door Holder, Nylon Finish, Material Nylon, Color White, Holder Projection 3/4 In., Strike Projection...More

    High Hold Magnet Door Release 24VAC/DC
    • RIXSON
    • High Hold Magnet Door Release 24VAC/DCHigh Hold Magnet Door Release 24VAC/DC
    • Item # 4AZR4
    • Mfr. Model # 993-AC
    • Electromagnetic Door Holder, High Hold, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

    Sliding Door Hold Magnet 24VDC
    • RIXSON
    • Sliding Door Hold Magnet 24VDCSliding Door Hold Magnet 24VDC
    • Item # 4AZR5
    • Mfr. Model # 972-ABXXS
    • Electromagnetic Door Holder, Sliding Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

    Tri Volt Coil Mag Door Release B to B
    • RIXSON
    • Tri Volt Coil Mag Door Release B to BTri Volt Coil Mag Door Release B to B
    • Item # 4AZR8
    • Mfr. Model # 981-A3
    • Tri Volt Electromagnetic Door Holder, Back to Back Door Floor Mount, Opening Action Electromagnetic Release,...More

    Results per page: 16 | 32 | 48