Skip Content

Filter Results By

Motor Control Switches

281 Results Found that Include 4,053 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Drum Switches Drum Switches
  • Multiple product options available

    Drum Switch, NEMA Rating 4X, Height 6", Width 3.7", Depth 3.1", Description/Special Features Watertight, Corrosion Resistant and Standards UL Listed, CSA Certified;...More

Solid State Relay,5 to 24VDC,25A
  • OMRON
  • Solid State Relay, 5 to 24VDC, 25A OMRON Solid State Relays
  • Item # 6C903
  • Mfr. Model # G3NA-225B-DC5-24
  • Solid State Relay, Max. Output w/Heat Sink 25A, Input Voltage 5 to 24VDC, Voltage Output 24 to 240VAC, Turns...More

  • GENERAL ELECTRIC
  • Toggle Manual Motor Starter Toggle Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

Disconn Sw w/Encl,Man.,1Ph,NEMA 1,Metal
  • Disconn Sw w/Encl, Man., 1Ph, NEMA 1, Metal Disconn Sw w/Encl,Man.,1Ph,NEMA 1,Metal
  • Item # 5HYT8
  • Mfr. Model # N1302-DS
  • Disconnect Switch With Enclosure, Manual, Duty Industrial Grade, Amps 30.00, Voltage 600 Max, Phase 1, HP 2...More

  • SQUARE D
  • Toggle Manual Motor Switch Toggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Disconn Switch,Manual,30A,3Ph,3-20HP
  • Disconn Switch, Manual, 30A, 3Ph, 3-20HP Disconn Switch,Manual,30A,3Ph,3-20HP
  • Item # 5HYT4
  • Mfr. Model # MS303-DS
  • Disconnect Switch, Nonfusible, Industrial Grade Duty, 30 Amps, Voltage 600VAC, 3 Phase, 3 to 20 HP, Material...More

Ovrload Rely,9 to 13A,3P,Class 10,690VAC
  • Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC Ovrload Rely,9 to 13A,3P,Class 10,690VAC
  • Item # 3EA10
  • Mfr. Model # LRD16
  • Overload Relay, Starter Type IEC, Current Range 9.00 to 13.0A, For Use With LC1D12 thru LC1D32 Contactor,...More

Disconn Sw w/Encl,Man.,30A,3Ph,NEMA 3R
  • Disconn Sw w/Encl, Man., 30A, 3Ph, NEMA 3R Disconn Sw w/Encl,Man.,30A,3Ph,NEMA 3R
  • Item # 5HYU2
  • Mfr. Model # N3303-DS
  • Disconnect Switch With Enclosure, Manual, Duty Industrial Grade, Amps 30, Voltage 600 Max, Phase 3, HP 3 to...More

Disconn Sw,Short Toggle,30A,3Ph,3-20HP
  • Disconn Sw, Short Toggle, 30A, 3Ph, 3-20HP Disconn Sw,Short Toggle,30A,3Ph,3-20HP
  • Item # 5HYT5
  • Mfr. Model # MS303-DSS
  • Disconnect Switch, Manual, Duty Industrial Grade, Amps 30, Voltage 600 Max, Phase 3, HP 3 to 20, NEMA Rating...More

Ovrload Relay,16 to 24A,3P,Class 10,690V
  • Ovrload Relay, 16 to 24A, 3P, Class 10,690V Ovrload Relay,16 to 24A,3P,Class 10,690V
  • Item # 3EA12
  • Mfr. Model # LRD22
  • Overload Relay, Starter Type IEC, Current Range 16.0 to 24.0A, For Use With LC1D25 thru LC1D32 Contactor,...More

Disconn Sw w/Encl,Man.,30A,3Ph,NEMA 1
  • Disconn Sw w/Encl, Man., 30A, 3Ph, NEMA 1 Disconn Sw w/Encl,Man.,30A,3Ph,NEMA 1
  • Item # 5HYU0
  • Mfr. Model # N1303-TDS
  • Disconnect Switch With Enclosure, Manual, Duty Industrial Grade, Amps 30, Voltage 600 Max, Phase 3, HP 3 to...More

  • SQUARE D
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More