Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

593 Results Found that Include 2,106 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • Hinge Lever Actuator Snap SwitchHinge Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating, Terminal...More

Enclosed Power Relay,25A,100/120VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 100/120VAC, DPSTEnclosed Power Relay,25A,100/120VAC,DPST
  • Item # 3A355
  • Mfr. Model # G7L-2A-TUBJ-CB-AC100/120
  • Enclosed Power Relay, Top Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 6 Pins, DPST-NO...More

Enclosed Power Relay,30A,120VAC,SPST
  • MAGNECRAFT
  • Enclosed Power Relay, 30A, 120VAC, SPSTEnclosed Power Relay,30A,120VAC,SPST
  • Item # 6CWY6
  • Mfr. Model # 9AS1A52-120
  • Enclosed Power Relay, Bottom Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 4 Pins, SPST-NO...More

  • HONEYWELL
  • Simulated Roller Lever Actuator Premium Miniature Snap SwitchSimulated Roller Lever Actuator Premium Miniature Snap Switch
  • Multiple product options available

    Premium Miniature Snap Switch, V-Basic Series, Type of Actuator Simulated Roller Lever, Contact Form SPDT, Terminal Type Quick Connect, Length 1.14 In., Height 0.63 In.,...More

  • OMRON
  • Panel Mount Plunger Actuator Snap SwitchPanel Mount Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Plunger, Contact Form SPDT, Varies by: Series, Actuator Length, Current Rating, Voltage Rating, Terminal Type, Operating Force,...More

  • OMRON
  • Short Hinge Roller Lever Actuator Snap SwitchShort Hinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Housing Material Phenolic, Varies by: Series, Actuator Length, Contact Form,...More

  • SAIA
  • Long Roller Lever Actuator Miniature Snap Action SwitchLong Roller Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, Type of Actuator Long Roller Lever, Actuator Length 1.02 In., Contact Form SPDT, Voltage Rating 125/250VAC, Differential Travel 0.030 In.,...More

  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

  • GRAINGER APPROVED
  • Hinge Lever Actuator Miniature Snap Action SwitchHinge Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, V Series, Type of Actuator Hinge Lever, Contact Form SPDT, Voltage Rating 125/250VAC, Terminal Type 3/16 In. Quick Connect, Length 1.09...More

Enclosed Power Relay,30A,120VAC,DPDT
  • MAGNECRAFT
  • Enclosed Power Relay, 30A, 120VAC, DPDTEnclosed Power Relay,30A,120VAC,DPDT
  • Item # 6CWX6
  • Mfr. Model # 92S11A22D-120A
  • Enclosed Power Relay, Din Rail or Bottom Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 8 Pins,...More

  • OMRON
  • Short Spring Plunger Actuator Snap SwitchShort Spring Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Short Spring Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Actuator Length, Current Rating, Voltage Rating,...More

  • TELEMECANIQUE SENSORS
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, Voltage Rating 240AC/250DC, NEMA Rating 1, 2, 4, 12, 13, IP Rating 66, Series Square D XCKJ, Operating Temp. Range -13...More

Enclosed Power Relay,25A,200/240VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 200/240VAC, DPSTEnclosed Power Relay,25A,200/240VAC,DPST
  • Item # 5ZH39
  • Mfr. Model # G7L-2A-TUBJ-CB-AC200/240
  • Enclosed Power Relay, Top Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 6 Pins, DPST-NO...More

Enclosed Pre-Wired Relay,20A@277VAC,SPST
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, 20A@277VAC, SPSTEnclosed Pre-Wired Relay,20A@277VAC,SPST
  • Item # 2ETA7
  • Mfr. Model # RIB2401SB
  • Enclosed Pre-Wired Relay, Coil Volts 24VAC/DC, 120VAC, Contact Form SPST, Dimensions 2.3 In.H x 3.2 In.W x...More

  • OMRON
  • Hinge Roller Lever Actuator Snap SwitchHinge Roller Lever Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Hinge Roller Lever, Length 1.94 In., Depth 0.69 In., Varies by: Series, Actuator Length, Contact Form, Current Rating, Voltage Rating,...More

Lg Unsealed Snap Swch,15A,SPDT,Pin Plngr
  • HONEYWELL MICRO SWITCH
  • Lg Unsealed Snap Swch, 15A, SPDT, Pin PlngrLg Unsealed Snap Swch,15A,SPDT,Pin Plngr
  • Item # 6DXC1
  • Mfr. Model # BZ-2R-A2
  • Large Unsealed Snap Switch, BZ Series, Type of Actuator Pin Plunger, Contact Form SPDT, Current Rating 15A,...More

  • HONEYWELL MICRO SWITCH
  • Momentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit SwitchMomentary, SPDT, 1NC/1NO, Silver Contacts, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form Momentary, SPDT, 1NC/1NO, Silver Contacts, 15 Ind./2...More

  • SQUARE D
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, Contact Form 1NO/1NC, NEMA Rating 1, Varies by: Actuator Location, Electrical Connection, Wiring Entry, Amps, Voltage Rating, IP Rating,...More

Enclosed Power Relay,25A,24VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 24VAC, DPSTEnclosed Power Relay,25A,24VAC,DPST
  • Item # 3A354
  • Mfr. Model # G7L-2A-TUBJ-CB-AC24
  • Enclosed Power Relay, Top Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 6 Pins, DPST-NO...More

  • SAIA
  • Long Hinge Lever Actuator Miniature Snap Action SwitchLong Hinge Lever Actuator Miniature Snap Action Switch
  • Multiple product options available

    Miniature Snap Action Switch, XG Series, Type of Actuator Long Hinge Lever, Actuator Length 1.09 In., Contact Form SPDT, Voltage Rating 125/250VAC, Differential Travel...More

  • GRAINGER APPROVED
  • Panel Mount Plunger Actuator Snap SwitchPanel Mount Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Plunger, Mounting Dimension 1 In. Centers, Housing Material Phenolic Case and Cover, Varies by: Series, Contact Form, Current...More

Swch,15A,1 NO,1 NC,Pnl Mt Roller Plngr
  • GRAINGER APPROVED
  • Swch, 15A, 1 NO, 1 NC, Pnl Mt Roller PlngrSwch,15A,1 NO,1 NC,Pnl Mt Roller Plngr
  • Item # 5JED9
  • Mfr. Model # Z-15GQ22
  • Snap Switch, Z Series, Type of Actuator Panel Mount Roller Plunger, Contact Form SPDT, Current Rating 15A,...More

  • HONEYWELL
  • Pin Plunger Actuator Large Basic Snap SwitchPin Plunger Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Varies by: Series, Type of Actuator, Current Rating, Voltage Rating, Terminal Type, Operating...More

Enclosed Power Relay,25A,100/120VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 100/120VAC, DPSTEnclosed Power Relay,25A,100/120VAC,DPST
  • Item # 2XC20
  • Mfr. Model # G7L-2A-BUBJ-CB-AC100/120
  • Enclosed Power Relay, Top Flange Mounting, Electrical Connection Screw, 6 Pins, DPST-NO Contact Form, 25A @...More

Enclosed Pre-Wired Relay,10A@277VAC,SPST
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, 10A@277VAC, SPSTEnclosed Pre-Wired Relay,10A@277VAC,SPST
  • Item # 2ERZ9
  • Mfr. Model # RIBU1S
  • Enclosed Pre-Wired Relay, Coil Volts 10 to 30VAC/DC, 120VAC, Contact Form SPST, Dimensions 2.3 In.H x 3.2...More

Enclosed Pre-Wired Relay,20A@277VAC,SPDT
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, 20A@277VAC, SPDTEnclosed Pre-Wired Relay,20A@277VAC,SPDT
  • Item # 5LE36
  • Mfr. Model # RIB2401B
  • Enclosed Pre-Wired Relay, Coil Volts 24VAC/DC, 120VAC, Contact Form SPDT, Dimensions 2.3 In.H x 3.2 In.W x...More

  • DAYTON
  • 1NO/1NC, General Purpose Limit Switch1NO/1NC, General Purpose Limit Switch
  • Multiple product options available

    General Purpose Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp....More

  • OMRON
  • Panel Mount Roller Plunger Actuator Snap SwitchPanel Mount Roller Plunger Actuator Snap Switch
  • Multiple product options available

    Snap Switch, Type of Actuator Panel Mount Roller Plunger, Contact Form SPDT, Housing Material Phenolic, Varies by: Series, Voltage Rating, Terminal Type, Operating...More

Enclosed Pre-Wired Relay,10A@30VDC,DPDT
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, 10A@30VDC, DPDTEnclosed Pre-Wired Relay,10A@30VDC,DPDT
  • Item # 2ETA3
  • Mfr. Model # RIB2401D
  • Enclosed Pre-Wired Relay, Coil Volts 24VAC/DC, 120VAC, Contact Form DPDT, Dimensions 1.7 In.H x 2.8 In.W x...More

Weatherproof Switch, 5 A,1.5 In Length
  • CPI
  • Weatherproof Switch, 5 A, 1.5 In LengthWeatherproof Switch, 5 A,1.5 In Length
  • Item # 5DKF3
  • Mfr. Model # D1021-540
  • Weatherproof Switch, Contact Form SPDT, Switch Function Momentary, Terminals Lead Wires, Mounting Hole 0.47...More

  • HONEYWELL MICRO SWITCH
  • Overtravel Plunger Actuator Large Unsealed Snap SwitchOvertravel Plunger Actuator Large Unsealed Snap Switch
  • Multiple product options available

    Large Unsealed Snap Switch, BZ Series, Type of Actuator Overtravel PlungerContact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More