Skip Content

Filter Results By

Laboratory Carts

51 Results Found that Include 161 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
  • TM

    Grainger Choice

  • DAYTON
  • Wire Security Cart Wire Security Cart
  • Multiple product options available

    Multiple product options available

  • Category : Security Carts
Mail Cart,33 In. L,20 In. W,37-1/2 In. H
  • WESCO
  • Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H Mail Cart,33 In. L,20 In. W,37-1/2 In. H
  • Item # 8UYJ9
  • Mfr. Model # 272228
  • Mail Cart, Overall Length 33 In., Overall Width 20 In., Overall Height 37-1/2 In., Top Basket Length 25 In.,...More

  • Category : Mail Carts
Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, SS, 18-3/4 Lx16-3/4 W, 300 lb Welded Utility Cart
  • Item # 5JNK4
  • Mfr. Model # 5JNK4
  • Welded Utility Cart, Load Capacity 300 lb., Stainless Steel Material, 20 to 22 Gauge, Polished Finish, Silver...More

  • Category : Metal Utility Carts
Wheeled Shelving Unit, 67" Height, 36" Width, Number&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wheeled Shelving Unit, 67" Height, 36" Width, Number of Shelves 6 Shelving Unit
  • Item # 36G524
  • Mfr. Model # 36G524
  • Shelving Unit, Wheeled, Solid, Material Steel, Number of Shelves 6, Width 36 In., Depth 24 In., Height 67...More

  • Category : Shelving
  • TM

    Grainger Choice

  • DAYTON
  • Mobile Equipment Stand Mobile Equipment Stand
  • Multiple product options available

    Mobile Equipment Stand, Caster Type (4) Swivel, Varies by Load Capacity, Overall Height, Overall Width and Overall Length

  • Category : Mobile Workstations
Mobile Security Cart, 1000 lb. Load Capacity, Non-Marring C
Mobile Hang Rail Rack,36x17x55
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Hang Rail Rack, 36x17x55 Mobile Hang Rail Rack,36x17x55
  • Item # 16A708
  • Mfr. Model # DRR-36
  • Mobile Hang Rail Rack, Adjustable, Load Capacity 500 lb., Wire Construction, Powder Coat Finish, Overall...More

  • Category : Coat Racks
Chrome Wire Basket Cart, 18" Shelf Width, 41" She
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chrome Wire Basket Cart, 18" Shelf Width, 41" Shelf Length Chrome Wire Basket Cart, 18" Shelf Width, 41" Shelf Length
  • Item # 16A710
  • Mfr. Model # VSC-183C
  • Wire Basket Cart, Shelf Width 18 In., Shelf Length 41 In., Overall Length 41 In., Overall Width 18 In.,...More

  • Category : Wire Carts
  • METRO
  • Mobile Lab Table Mobile Lab Table
  • Multiple product options available

    Mobile Lab Table, Load Capacity 600 lb., Overall Width 30 In., Overall Height 36 In., Caster Type (4) Braking, Caster Material High Modulus Rubber, Caster Size 5 In.,...More

  • Category : Mobile Work Tables
Laboratory Cart,37x19x35
Laboratory Glassware Cart Basket,Small
Mobile Bench,38x24x48
3-Sided Stock Cart, 1100 lb. Load Capacity, (2) &
  • TM

    Grainger Choice

  • DAYTON
  • 3-Sided Stock Cart, 1100 lb. Load Capacity, (2) Swivel, (2) Locking Caster Type, Steel 3-Sided Stock Cart
  • Item # 2PLG3
  • Mfr. Model # 2PLG3
  • 3-Sided Stock Cart, Load Capacity 1100 lb., Number of Shelves 0, Overall Length 31-1/2 In., Overall Width 24...More

  • Category : Stock Carts
Mobile Security Truck, 1000 lb. Load Capacity, Non-Marring
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chemical Transfer Cart Chemical Transfer Cart
  • Multiple product options available

    Multiple product options available

  • Category : Chemical Transport Carts
Code Response Cart,Lt Taupe,H 45 x W 30
  • METRO
  • Code Response Cart, Lt Taupe, H 45 x W 30 Code Response Cart
  • Item # 24X118
  • Mfr. Model # MBP3210CRT2
  • Code Response Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Light Taupe, Overall...More

  • Category : Medical Carts
Anesthesia Cart,Lt Taupe,H 44xW34 1/4
  • METRO
  • Anesthesia Cart, Lt Taupe, H 44xW34 1/4 Anesthesia Cart
  • Item # 24X119
  • Mfr. Model # MBP3210ANES2
  • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Light Taupe, Overall...More

  • Category : Medical Carts
Isolation Medical Cart,H 38-1/8 x W 30
  • METRO
  • Isolation Medical Cart, H 38-1/8 x W 30 Isolation Medical Cart
  • Item # 24X120
  • Mfr. Model # MBX3110ISO
  • Isolation Medical Cart, Cabinet Color Light Taupe, Drawer Color Yellow, Drawer Pull Color Light Taupe,...More

  • Category : Medical Carts
Laboratory Glassware Cart,2 Baskets
Laboratory Glassware Cart,4 Baskets
Pan Cart,37x19x35
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More