Skip Content

Filter Results By

Compression Testers

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Compression Tester,Engine Cylinder Leak
  • TM

    Grainger Choice

  • WESTWARD
  • Compression Tester, Engine Cylinder Leak Compression Tester,Engine Cylinder Leak
  • Item # 1MZU3
  • Mfr. Model # 1MZU3
  • Compression Tester, Engine Cylinder Leakage, Used For Checking Engine Cylinder Compression Pressure On...More

  • Category : Tester Kits
Tester Kit, Universal Compression
  • TM

    Grainger Choice

  • WESTWARD
  • Tester Kit, Universal Compression Tester Kit, Universal Compression
  • Item # 1MZT6
  • Mfr. Model # 1MZT6
  • Tester Kit, Universal Compression, Used For Testing Compression For Cylinder Pressure, Material Copper, Zinc,...More

  • Category : Tester Kits
Tester Kit, Diesel Compression
  • TM

    Grainger Choice

  • WESTWARD
  • Tester Kit, Diesel Compression Tester Kit, Diesel Compression
  • Item # 1MZT1
  • Mfr. Model # 1MZT1
  • Tester Kit, Diesel Compression, Used For Diesel Engine Work, Material Copper And Steel, Number of Pieces 7,...More

  • Category : Tester Kits
Gauge,Digital Force,0.05 to 176 Ounces
Gauge,Digital Force,0 to 44 Lbs
Cylinder Leakage Tester Kit
  • OTC
  • Cylinder Leakage Tester Kit Cylinder Leakage Tester Kit
  • Item # 22A830
  • Mfr. Model # 5609
  • Cylinder Leakage Tester Kit, Tester, Used For Diagnostics, Features Quickly Diagnose internal Engine Problems...More

  • Category : Tester Kits
Push Pull Force Gauge,0 to 15 Lbs
Digital Force Gauge,RS-232 Interface
  • EXTECH
  • Digital Force Gauge, RS-232 Interface Digital Force Gauge,RS-232 Interface
  • Item # 1LYP5
  • Mfr. Model # 475055
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

  • Category : Force Gauges
Compression Tester,Mechanics
Compression Test Kit
Tester Compression Diesel Kit
  • PROTO
  • Tester Compression Diesel Kit Tester Compression Diesel Kit
  • Item # 6RKP4
  • Mfr. Model # JFP97315
  • Includes 2-1/2 In. Dial, Glycerine-filled Gauge With Glass Lens In Stainless Steel Housing, 4,500 Psi Rated...More

  • Category : Tester Kits
High Capacity Force Gauge with SD Card
  • EXTECH
  • High Capacity Force Gauge with SD Card High Capacity Force Gauge with SD Card
  • Item # 19L862
  • Mfr. Model # 475044-SD
  • Digital Force Gauge/Datalogger, Range 44lbs, 20kg, 196 Newtons, Resolution 0.01lbs, 0.01kg, 0.05 Newtons,...More

  • Category : Force Gauges
Diesel Compression Gauge
  • OTC
  • Diesel Compression Gauge Diesel Compression Gauge
  • Item # 1EAV3
  • Mfr. Model # 5021
  • Compression Gauge, Diesel, Replacement Gauge For the 1EAV2, Test Compression Up to 1000 PSI and 7000 kPa,...More

  • Category : Tester Kits
Digital Diesel Compression Test Kit
Digital Force Gauge w/NIST Calibration
Digital Force Gauge,RS-232,NIST
  • EXTECH
  • Digital Force Gauge, RS-232, NIST Digital Force Gauge,RS-232,NIST
  • Item # 6TNH8
  • Mfr. Model # 475055-NIST
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

  • Category : Force Gauges
Compression Tester,Diesel,0 to 1000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Compression Tester, Diesel, 0 to 1000 psi Compression Tester,Diesel,0 to 1000 psi
  • Item # 40JM17
  • Mfr. Model # GGS_50333
  • Compression Tester, Diesel, Used For Diagnostics, Operating Range 0 to 1000 psi , For Use On Vehicle,...More

  • Category : Tester Kits
Compression Test Kit,Analog,0 to 300 psi
  • MITYVAC
  • Compression Test Kit, Analog, 0 to 300 psi Compression Test Kit,Analog,0 to 300 psi
  • Item # 45PG66
  • Mfr. Model # MV5530
  • Compression Test Kit, Engine Diagnostic, Valve N/A, Design N/A, Tube Material N/A, Ring N/A, Gasket N/A,...More

  • Category : Automotive Testing Instruments
Digital Force Gauge with SD Card
  • EXTECH
  • Digital Force Gauge with SD Card Digital Force Gauge with SD Card
  • Item # 19L861
  • Mfr. Model # 475040-SD
  • Digital Force Gauge/Datalogger, Range 176oz, 5000g, 49 Newtons, Resolution 0.05oz, 1g, 0.01 Newtons, Accuracy...More

  • Category : Force Gauges
Diesel Compression Tester w/Adapators
  • OTC
  • Diesel Compression Tester w/Adapators Diesel Compression Tester w/Adapators
  • Item # 1EAV2
  • Mfr. Model # 5020
  • Compression Tester, Diesel, Number of Pieces 8, Measures Compression in Medium Duty Diesel Engines, Includes...More

  • Category : Tester Kits
Digital Compression Test Kit
  • MITYVAC
  • Digital Compression Test Kit Digital Compression Test Kit
  • Item # 1XGR3
  • Mfr. Model # MV5532
  • Digital Compression Test Kit, For Use With Cars, Trucks and Tractors, Test Compression 0 to 300 psi, Includes...More

  • Category : Automotive Testing Instruments
Push Pull Force Gauge,0 to 72 Oz
Push Pull Force Gauge,0-to 8 Oz
Push Pull Force Gauge,0 to 36 Oz
Compression Gauge,Steel
Compression Tester,Gasoline,0 to 300 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Compression Tester, Gasoline, 0 to 300 psi Compression Tester,Gasoline,0 to 300 psi
  • Item # 40JM18
  • Mfr. Model # GGS_50332
  • Compression Tester, Tester, Used For Diagnostics, Operating Range 0 to 300 psi, For Use On Vehicle, Material...More

  • Category : Tester Kits
Compression Tester,Cylinder,0 to 300 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Compression Tester, Cylinder, 0 to 300 psi Compression Tester,Cylinder,0 to 300 psi
  • Item # 40JM21
  • Mfr. Model # GGS_50334
  • Compression Tester, Tester, Used For Diagnostics, Operating Range 0 to 300 psi, For Use On Vehicle, Material...More

  • Category : Tester Kits
Differential Cylinder Pressure Tester
  • PROTO
  • Differential Cylinder Pressure Tester Differential Cylinder Pressure Tester
  • Item # 6RKK8
  • Mfr. Model # JFP210M
  • Includes Adapters For Most Applications (10mm, 12mm And 18mm);Locates Internal Engine Problems Such As Bad...More

  • Category : Tester Kits
Digital Diesel Test Kit
  • MITYVAC
  • Digital Diesel Test Kit Digital Diesel Test Kit
  • Item # 1XGR4
  • Mfr. Model # MV5536
  • Digital Diesel Test Kit, For Use With Cars, Trucks and Tractors, Test Compression 0 to 1000 psi, Includes...More

  • Category : Automotive Testing Instruments
Push Pull Force Gauge,0 to 16 Oz
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More