Skip Content

Filter Results By

Ceiling Heaters

26 Results Found that Include 250 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • DAYTON
  • Electric Radiant Ceiling Heater Electric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Birch White Baked Enamel Electrostatic Painting, 60, Features T-Bar Grip...More

  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

  • QMARK
  • Electric Radiant Ceiling Heater Electric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Powder Coat, 60, Features Dual Function Heat, Unique Hanging System and...More

Electric Radiant Ceiling Heater, Surface, Voltage 120, Watts
  • BROAN
  • Electric Radiant Ceiling Heater, Surface, Voltage 120, Watts 1250, BtuH 4266 Electric Radiant Ceiling Heater
  • Item # 5EFR6
  • Mfr. Model # 157
  • Electric Radiant Ceiling Heater, Voltage 120, 1250 Watts, 1 Phase, 10.7 Amps, 4266 BtuH, Mounting Type...More

Thermostat,Unit,208/240/277V,60 Hz
  • QMARK
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Finish Powder Coat, 60, Air Temp. Rise 42°, Features Directional Airflow, Reduced Wattage and Standards cULus; Varies by Mounting...More

  • DAYTON
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Height 5-3/4", Finish Neutral Gray Baked Enamel Electrostatic Painting, 60, Features Adjustable Directional Airflow and Standards UL...More

  • QMARK
  • 34,000 BtuH, Electric Cabinet Unit Heaters 34,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 34,000, 60, 500, 400, High kW 10, Low kW 6.7, Width 45", Depth 9-7/8", Height 26-3/8" and Standards UL...More

  • QMARK
  • 17,000 BtuH, Electric Cabinet Unit Heaters 17,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 17,000, 60, 250, 200, High kW 5, Low kW 3.3, Width 35", Depth 9-7/8", Height 26-3/8" and Standards UL...More

Thermostat,Integral,600V,50-85 Degrees F
  • OUELLET
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Finish Epoxy/Polyester Powder Paint, 60, Manufacturers Warranty Length 1 yr. Against Defects, 10 yr. On The Heating Element and...More

Electric Unit Heater, Floor, Voltage 12, 1 kW
  • MARADYNE
  • Electric Unit Heater, Floor, Voltage 12, 1 kW Electric Unit Heater, Floor, Voltage 12, 1 kW
  • Item # 39RV10
  • Mfr. Model # H-90012
  • Electric Unit Heater, Voltage 12, 1 kW, 30,000 BtuH, Mounting Type Floor, Air Flow 205 cfm, Width 16-1/2 In.,...More

Split System Heat Pump,Ceiling, 230/208 Voltage, 24,000 Btu
  • FRIEDRICH
  • Split System Heat Pump, Ceiling, 230/208 Voltage, 24,000 BtuH Cooling Split System Heat Pump
  • Item # 22XR45
  • Mfr. Model # C24YJ
  • Split System Heat Pump, Indoor/Outdoor Indoor/Outdoor, Mounting Type Ceiling, BtuH Cooling 24,000, Reverse...More

T-Bar Adapter Kit,Surface,24 In.L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More