Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

73 Results Found that Include 241 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • Electric Utility HeaterElectric Utility Heater
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

  • DAYTON
  • Electric Unit HeaterElectric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • DIMPLEX
  • Electric Utility HeaterElectric Utility Heater
  • Multiple product options available

    Electric Utility Heater, 60, 1, Width 9", Height 11", Housing Material Steel, Housing Finish Powder Coated Epoxy Finish, Includes Ceiling/Wall Mounting Bracket and...More

Electric Unit Heater,15 kW,480 V
  • DAYTON
  • Electric Unit Heater, 15 kW, 480 VElectric Unit Heater,15 kW,480 V
  • Item # 2YU73
  • Mfr. Model # 2YU73
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 15.0 kW, 3 Phase, 51,200 BtuH, 60...More

Electric Unit Heater,5 kW,480 V
  • DAYTON
  • Electric Unit Heater, 5 kW, 480 VElectric Unit Heater,5 kW,480 V
  • Item # 2YU63
  • Mfr. Model # 2YU63
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 5.0 kW, 3 Phase, 17,000 BtuH, 60 Hz,...More

  • QMARK
  • Electric Unit HeaterElectric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

Electric Unit Heater,5.0/3.7 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 5.0/3.7 kW, 240/208VElectric Unit Heater,5.0/3.7 kW,240/208V
  • Item # 2YU62
  • Mfr. Model # 2YU62
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 3.7/5.0 kW, 1 or 3 Phase,...More

Electric Heater,5.0/3.3 3.7/2.5  kW
  • DAYTON
  • Electric Heater, 5.0/3.3 3.7/2.5 kWElectric Heater,5.0/3.3 3.7/2.5 kW
  • Item # 4E169
  • Mfr. Model # 4E169
  • Electric Utility Heater, 5.0/3.3 3.7/2.5 kW, 17065/11372, 12800, 8533 BtuH, Voltage 240/208, 60 Hz, 1 Phase,...More

  • Dayton Gas Unit HeatersDayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

Electric Unit Heater,10./7.5 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 10./7.5 kW, 240/208VElectric Unit Heater,10./7.5 kW,240/208V
  • Item # 2YU69
  • Mfr. Model # 2YU69
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 7.5/10.0 kW, 1 or 3 Phase,...More

Electric Unit Heater,7.5/5.6 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 7.5/5.6 kW, 240/208VElectric Unit Heater,7.5/5.6 kW,240/208V
  • Item # 2YU66
  • Mfr. Model # 2YU66
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 5.6/7.5 kW, 1 or 3 Phase,...More

  • Dayton Gas Low-Profile Unit HeatersDayton Gas Low-Profile Unit Heaters
  • Multiple product options available

    Versatile NG/LP heaters are field-convertible for separated combustion applications with an approved vent kit, sold separately. Approved for installation in residential...More

Electric Unit Heater,5 kW,208 V
  • DAYTON
  • Electric Unit Heater, 5 kW, 208 VElectric Unit Heater,5 kW,208 V
  • Item # 2YU65
  • Mfr. Model # 2YU65
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 5.0 kW, 1 or 3 Phase, 17,000 BtuH,...More

Electric Unit Heater,10 kW,480 V
  • DAYTON
  • Electric Unit Heater, 10 kW, 480 VElectric Unit Heater,10 kW,480 V
  • Item # 2YU70
  • Mfr. Model # 2YU70
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 10.0 kW, 3 Phase, 34,100 BtuH, 60...More

Electric Unit Heater,10 kW,208 V
  • DAYTON
  • Electric Unit Heater, 10 kW, 208 VElectric Unit Heater,10 kW,208 V
  • Item # 2YU71
  • Mfr. Model # 2YU71
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 10.0 kW, 1 or 3 Phase, 34,100 BtuH,...More

Electric Unit Heater,3 kW,277 V
  • DAYTON
  • Electric Unit Heater, 3 kW, 277 VElectric Unit Heater,3 kW,277 V
  • Item # 2YU60
  • Mfr. Model # 2YU60
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 277, 3.0 kW, 1 Phase, 10,200 BtuH, 60 Hz,...More

Freeze Protection Heater,2.5/1.95 kW
  • DAYTON
  • Freeze Protection Heater, 2.5/1.95 kWFreeze Protection Heater,2.5/1.95 kW
  • Item # 2HDA1
  • Mfr. Model # 2HDA1
  • Freeze Protection Heater, 2.5/1.95 kW, 8530/6650 BtuH, Voltage 240/208, 50/60 Hz, 1 Phase, 10.7/9.42 Amps AC,...More

Electric Unit Heater,30 kW,480 V
  • DAYTON
  • Electric Unit Heater, 30 kW, 480 VElectric Unit Heater,30 kW,480 V
  • Item # 2YU78
  • Mfr. Model # 2YU78
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 30.0 kW, 3 Phase, 102,300 BtuH, 60...More

Electric Heater,5.0kW,17000 BtuH,240V
  • PRO-TEMP
  • Electric Heater, 5.0kW, 17000 BtuH, 240VElectric Heater,5.0kW,17000 BtuH,240V
  • Item # 32MY67
  • Mfr. Model # PT-05-240-GH
  • Electric Heater, 5.0 kW, 17,000 BtuH, Voltage 240, 60 Hz, 1 Phase, 30.0 Amps AC, Temp. Rise 72 Degrees F, Air...More

Electric Heater,4.0kW,13,652 BtuH
  • TPI CORP.
  • Electric Heater, 4.0kW, 13,652 BtuHElectric Heater,4.0kW,13,652 BtuH
  • Item # 31XL69
  • Mfr. Model # HF5840TC
  • Portable Electric Heater, 4.0 kW, 13,652 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 16.6/14.4 Amps AC, Temp. Rise...More

Electric Unit Heater,3 kW,480 V
  • DAYTON
  • Electric Unit Heater, 3 kW, 480 VElectric Unit Heater,3 kW,480 V
  • Item # 2YU59
  • Mfr. Model # 2YU59
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 3.0 kW, 3 Phase, 10,200 BtuH, 60 Hz,...More

  • Dayton Gas Unit Heaters, Separated CombustionDayton Gas Unit Heaters, Separated Combustion
  • Multiple product options available

    Heaters use outside air for combustion, enabling operation in areas having slight negative pressures (near exhaust fans, etc.), with no adverse effect on combustion or...More

Electric Unit Heater,20 kW,480 V
  • DAYTON
  • Electric Unit Heater, 20 kW, 480 VElectric Unit Heater,20 kW,480 V
  • Item # 2YU76
  • Mfr. Model # 2YU76
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 20.0 kW, 3 Phase, 68,200 BtuH, 60...More

Electric Unit Heater,7.5 kW,3 Phase
  • DAYTON
  • Electric Unit Heater, 7.5 kW, 3 PhaseElectric Unit Heater,7.5 kW,3 Phase
  • Item # 2YU67
  • Mfr. Model # 2YU67
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 7.5 kW, 3 Phase, 25,600 BtuH, 60 Hz,...More

Electric Garage Heater,4.0kW,240V
  • CADET
  • Electric Garage Heater, 4.0kW, 240VElectric Garage Heater,4.0kW,240V
  • Item # 31LK68
  • Mfr. Model # RCP402S
  • Electric Garage Heater, 4.0 kW, 13,648/9,100 BtuH, Voltage 240, 60 Hz, 1 Phase, 16.7/11.1 Amps AC, Air Flow...More

  • QMARK
  • Electric Cabinet Unit Heater, BtuH 17,000Electric Cabinet Unit Heater, BtuH 17,000
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 17,000, 60, 250, 200, High kW 5, Low kW 3.3, Width 35", Depth 9-7/8", Height 26-3/8" and Standards UL...More

Electric Garage Heater,5.0kW,240V
  • CADET
  • Electric Garage Heater, 5.0kW, 240VElectric Garage Heater,5.0kW,240V
  • Item # 31LK69
  • Mfr. Model # RCP502S
  • Electric Garage Heater, 5.0 kW, 17,060/11,378 BtuH, Voltage 240, 60 Hz, 1 Phase, 20.8/13.9 Amps AC, Air Flow...More

  • QMARK
  • Electric Cabinet Unit Heater, BtuH 34,000Electric Cabinet Unit Heater, BtuH 34,000
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 34,000, 60, 500, 400, High kW 10, Low kW 6.7, Width 45", Depth 9-7/8", Height 26-3/8" and Standards UL...More

Electric Heater,4.8kW,15,086 BtuH
  • TPI CORP.
  • Electric Heater, 4.8kW, 15,086 BtuHElectric Heater,4.8kW,15,086 BtuH
  • Item # 31XL70
  • Mfr. Model # HF5848TC
  • Portable Electric Heater, 4.8 kW, 15,086 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 20.0/17.3 Amps AC, Temp. Rise...More

Results per page: 16 | 32 | 48