Skip Content

Filter Results By

Cabinet Casters

27 Results Found that Include 203 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Caster Set,5 Lx2 Wx6 H,2 Fixed,2 Swivel
  • DELTA
  • Caster Set, 5 Lx2 Wx6 H, 2 Fixed, 2 Swivel Caster Set,5 Lx2 Wx6 H,2 Fixed,2 Swivel
  • Item # 1MCG4
  • Mfr. Model # 1-321990
  • Caster Set, Heavy-Duty, Pre-Tapped, Length 5 In, Width 2 In, Height 6 In, Steel Material, Black Color,...More

Caster Set w/Brakes,2x6,2 Rigid,2 Swivel
  • KNAACK
  • Caster Set w/Brakes, 2x6,2 Rigid, 2 Swivel Caster Set w/Brakes,2x6,2 Rigid,2 Swivel
  • Item # 13R539
  • Mfr. Model # 695
  • Caster Set w/Brakes, Width (In.) 2, Height (In.) 6, Material Steel and Solid Polypropylene, Black, 2600 lb....More

Caster Set w/Brakes,2x4,2 Rigid,2 Swivel
  • KNAACK
  • Caster Set w/Brakes, 2x4,2 Rigid, 2 Swivel Caster Set w/Brakes,2x4,2 Rigid,2 Swivel
  • Item # 13R540
  • Mfr. Model # 495
  • Caster Set w/Brakes, Width (In.) 2, Height (In.) 4, Material Steel and Solid Polypropylene, Black, 1600 lb....More

Caster Set,5 Lx2 Wx4 H,2 Fixed,2 Swivel
  • DELTA
  • Caster Set, 5 Lx2 Wx4 H, 2 Fixed, 2 Swivel Caster Set,5 Lx2 Wx4 H,2 Fixed,2 Swivel
  • Item # 1MCG3
  • Mfr. Model # 1-320990
  • Caster Set, Heavy-Duty, Pre-Tapped, Length 5 In, Width 2 In, Height 4 In, Steel Material, Black Color,...More

Optional Caster Kit
Swivl Stem Castr,Polyolfin,5 in.,300 lb.
  • BRADY SPC ABSORBENTS
  • Swivl Stem Castr, Polyolfin, 5 in., 300 lb. Swivl Stem Castr,Polyolfin,5 in.,300 lb.
  • Item # 1EFN7
  • Mfr. Model # SC-4
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Stem Type Friction Ring, Wheel Dia. 5'', Wheel...More

Cabinet Caster Wheels,5-33/64 in. W,PR
5'' Plate Caster Kit, 1000 lb. Load Rating
  • TENNSCO
  • 5'' Plate Caster Kit, 1000 lb. Load Rating Plate Caster Kit
  • Item # 8DMW8
  • Mfr. Model # WBCK-3036 SAND
  • Plate Caster Kit, Caster Load Rating Range 1000 to 2999 lb., Extended Lead No, Wheel Dia. 5'', Load Rating...More

Srvr Enclosur Cstr Kit,Phnolic,2-1/2 in.
  • RITTAL
  • Srvr Enclosur Cstr Kit, Phnolic, 2-1/2 in. Srvr Enclosur Cstr Kit,Phnolic,2-1/2 in.
  • Item # 5GJW3
  • Mfr. Model # 9968751
  • Server Enclosure Caster Kit, Mounting Type Plate, Caster Load Rating Range 300 to 999 lb., Load Rating 825...More

  • SECURALL
  • Cabinet Casters Cabinet Casters
  • Multiple product options available

    Cabinet Casters, Material Galvanized Steel, Height 6 In., Standards OSHA, NFPA Code 30, Includes (1) Pair of Rigid Locking Casters and (1) Pair of Swivel Locking...More

Caster Set,1-1/2 In. W,12 In. D,PK4
Caster 5 In. HD,2 Swivel,2 Brake,PK4
  • SANDUSKY LEE
  • Caster 5 In. HD, 2 Swivel, 2 Brake, PK4 Caster 5 In. HD,2 Swivel,2 Brake,PK4
  • Item # 33TA79
  • Mfr. Model # PRT-CSTRS
  • Caster 5 In. HD, 2 Swivel, 2 Brake, For Use With Grainger Item Number 49J361, 49J362, 49J363, 49J364, 49J365,...More

Rolling Caster Kit
  • TRIPP LITE
  • Rolling Caster Kit Rolling Caster Kit
  • Item # 6HKP2
  • Mfr. Model # SRCASTER
  • Rolling Caster Kit, Heavy Duty, Includes Caster Installation Guide and Mounting Hardware, Finish Black, For...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More