Skip Content

Filter Results By

Product Categories

Fire Detectors

11 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Alarm,Ionization,9V
  • KIDDE
  • Smoke Alarm, Ionization, 9V Smoke Alarm
  • Item # 3TCT1
  • Mfr. Model # i9040
  • Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source 9V, Audible Alert 85dB...More

  • Category : Carbon Monoxide and Smoke Detectors
Smoke Alarm,Ionization,(3) 3V Lithium
  • FIRST ALERT
  • Smoke Alarm, Ionization, (3) 3V Lithium Smoke Alarm
  • Item # 36WA04
  • Mfr. Model # SA350B
  • Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source (3) 3V Lithium, Audible...More

  • Category : Carbon Monoxide and Smoke Detectors
  • EDWARDS SIGNALING
  • Photoelectric Smoke Detector Photoelectric Smoke Detector
  • Multiple product options available

    Photoelectric Smoke Detector, Finish White, Single Gang, 3" Round, 4" Octagonal, Alarm Current 60mA Max, Standby Current (uA) 70, Height (In.) 2, Width (In.) 6, Ambient...More

  • Category : Fire Alarm System Components
Heat Alarm,Thermistor,120VAC, 9V
  • BRK
  • Heat Alarm, Thermistor, 120VAC, 9V Heat Alarm,Thermistor,120VAC, 9V
  • Item # 2FTN6
  • Mfr. Model # HD6135FB
  • Heat Alarm, Detection Method Thermistor, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V,...More

  • Category : Carbon Monoxide and Smoke Detectors
Duct Smoke Detector,L 14 1/2 In
  • EDWARDS SIGNALING
  • Duct Smoke Detector, L 14 1/2 In Duct Smoke Detector,L 14 1/2 In
  • Item # 1EYB5
  • Mfr. Model # SD-4WJ
  • Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby...More

  • Category : Fire Alarm System Components
Strobe Light,AC Power
  • BRK
  • Strobe Light, AC Power Strobe Light,AC Power
  • Item # 2FTP6
  • Mfr. Model # SL177
  • Strobe Light, Provides 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO...More

  • Category : Carbon Monoxide and Smoke Alarm Accessories
Heat Alarm,Thermistor,Red LED
  • KIDDE
  • Heat Alarm, Thermistor, Red LED Heat Alarm,Thermistor,Red LED
  • Item # 20JK13
  • Mfr. Model # HD135F
  • Heat Alarm, Detection Method Thermistor, Yes Interconnection Capability, Power Source 120VAC, 9V, Audible...More

  • Category : Carbon Monoxide and Smoke Detectors
Remote Test Station,Keyed,H 3 x L 2 In
  • AIR-INTELLIGENCE
  • Smoke Detector Smoke Detector
  • Multiple product options available

    Smoke Detector, Air Sampling, Finish White/Blue, Surface or Flush, Height (In.) 9, Length (In.) 4-1/4, Coverage (Square-Ft.) 2500, Alarm State (mA) 350mA, Humidity Range...More

  • Category : Fire Alarm System Components
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More