Skip Content

Filter Results By

Pipe Wrenches

87 Results Found that Include 216 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to&
  • RIDGID
  • Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to 2-5/8" Jaw Capacity Offset Hex Wrench
  • Item # 4A504
  • Mfr. Model # 31305
  • Hex Pipe Wrench, Jaw Capacity 1-1/8 In. to 2-5/8 In., Overall Length 9-1/2 In., Handle Material Cast Iron,...More

Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw
Wrench,Basin
Strap Wrench Set,2 Pc,4and 12 In Dia Cap
  • WESTWARD
  • Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap Strap Wrench Set,2 Pc,4and 12 In Dia Cap
  • Item # 5PV89
  • Mfr. Model # 5PV89
  • Strap Wrench Set, Pipe Capacity 3-1/2 and 10 In., Outside Dia. Tubing 4 and 12 In., Handle Length 5-9/10 and...More

Strap Wrench,8 In Dia Cap
  • KLEIN TOOLS
  • Strap Wrench, 8 In Dia Cap Strap Wrenches
  • Item # 2DFD5
  • Mfr. Model # S-18H
  • Strap Wrench, Pipe Capacity 1-1/8 to 8 In., Outside Dia. Tubing 1-1/8 to 8 In., Handle Length 18 In., Strap...More

Strap Wrench,1 to 6 3/10 In.,22 In. L
  • WESTWARD
  • Strap Wrench, 1 to 6 3/10 In., 22 In. L Strap Wrench,1 to 6 3/10 In.,22 In. L
  • Item # 23M601
  • Mfr. Model # 23M601
  • Strap Wrench, Capacity 1 to 6-3/10 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 9, For...More

Cast Iron 12" Monkey Wrench, 2-5/8" Jaw Capacity
Basin Wrench,3/8 to 1-1/4 In
  • RIDGID
  • Basin Wrench, 3/8 to 1-1/4 In Basin Wrench,3/8 to 1-1/4 In
  • Item # 1XDZ1
  • Mfr. Model # 31170
  • Basin Wrench, 1 Handed, Capacity (In.) 3/8 To 1 1/4, Hex Size (In.) -, Overall Length (In.) 10, Construction...More

Chain Wrench,Pipe Cap. 7/8 to 4 in.
Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • SUPERIOR TOOL
  • Drain Wrench, Pipe 1 1/4 And 1 1/2 In Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • Item # 1LNX6
  • Mfr. Model # 3845
  • Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • RIDGID
  • Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • Item # 1VUV1
  • Mfr. Model # 31405
  • Internal Pipe Wrench, Capacity 1 To 2 In, Overall Length 4 1/2 In, Steel With Sliding T Handle and Knurled...More

TelescopingBasin Wrench,1 1/4 - 2 1/2 In
  • RIDGID
  • TelescopingBasin Wrench, 1 1/4 - 2 1/2 In TelescopingBasin Wrench,1 1/4 - 2 1/2 In
  • Item # 1XDZ2
  • Mfr. Model # 31180
  • Telescoping Basin Wrench, 1 Handed, Capacity 1 1/4 To 2 1/2 In, Overall Length 10 To 17 In, Forged Alloy...More

Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • WESTWARD
  • Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L Strap Wrench,1-1/2 to 9-1/2 In.,34 In. L
  • Item # 23M602
  • Mfr. Model # 23M602
  • Strap Wrench, Capacity 1-1/2 to 9-1/2 In., Material Forged Steel Wrench And Rubber Strap, Length (In.) 11,...More

Cast Iron 10" Rapid Pipe Wrench, 3/8" to 1-1
  • RIDGID
  • Cast Iron 10" Rapid Pipe Wrench, 3/8" to 1-1/2" Jaw Capacity Rapid Pipe Wrench
  • Item # 1EZ12
  • Mfr. Model # 10348
  • Rapid Pipe Wrench, Jaw Capacity 3/8 In. to 1-1/2 In., Overall Length 10 In., Handle Material Cast Iron, Jaw...More

Cast Iron 12" Monkey Wrench, 3/8" to 2-5/8&q
Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, Zinc Adjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Pipe Wrench Set
Internal Pipe Wrench Set,4PC
  • PROTO
  • Internal Pipe Wrench Set, 4PC Internal Pipe Wrench Set,4PC
  • Item # 19C567
  • Mfr. Model # J140SET
  • Internal Pipe Wrench Set, Capacity (In.) 3/8, 1/2, 3/4, 1, PVC Pipe Capacity (In.) 3/8, 1/2, 3/4, 1, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More