Skip Content

Filter Results By

Industrial Casters

87 Results Found that Include 1,675 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

  • Category : Stem Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • V-Groove Rigid Caster V-Groove Rigid Caster
  • Multiple product options available

    Multiple product options available

  • Category : Specialty Casters
4" Caster Wheel, 800 lb. Load Rating, Wheel Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 4" Caster Wheel, 800 lb. Load Rating, Wheel Width 2", Cast Iron, Fits Axle 1/2" Caster Wheel
  • Item # 1NWF9
  • Mfr. Model # 1NWF9
  • Caster Wheel, Load Rating 800 lb., Wheel Dia. 4 In., Wheel Width 2 In., Wheel Material Cast Iron, Wheel Color...More

  • Category : Caster Wheels
Swivel Stem Caster,Rubber,2 in.,75 lb.
  • ALBION
  • Swivel Stem Caster, Rubber, 2 in., 75 lb. Swivel Stem Caster
  • Item # 32J906
  • Mfr. Model # 02RN02052S001G
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 2 In., Wheel...More

  • Category : Stem Casters
Caster,Wheel
  • BULLDOG
  • Caster, Wheel Caster,Wheel
  • Item # 5W029
  • Mfr. Model # 50024542
  • Wheel Caster, For Fulton Jacks, Industrial/Agricultural, With 6 Inches Rustproof Polyolefin Wheel, 1000...More

  • Category : Trailer Jack Accessories
Swivel Stem Caster,Rubber,2 in.,75 lb.
  • MASTER CASTER
  • Swivel Stem Caster, Rubber, 2 in., 75 lb. Swivel Stem Caster
  • Item # 34TA55
  • Mfr. Model # 32708
  • Swivel Stem Caster, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Threaded, Wheel Dia. 2 In.,...More

  • Category : Stem Casters
Swivel Stem Caster,Rubber,2 in.,70 lb.
  • STEINER
  • Swivel Stem Caster, Rubber, 2 in., 70 lb. Swivel Stem Caster,Rubber,2 in.,70 lb.
  • Item # 38RL36
  • Mfr. Model # 54606
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 2 In., Wheel...More

  • Category : Stem Casters
Rigid Stem Caster,Rubber,5 in.,125 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Stem Caster, Rubber, 5 in., 125 lb. Rigid Stem Caster
  • Item # 20TM39
  • Mfr. Model # 20TM39
  • Rigid Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Square, Wheel Dia. 5'', Wheel...More

  • Category : Stem Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • V-Groove Swivel Caster V-Groove Swivel Caster
  • Multiple product options available

    Multiple product options available

  • Category : Specialty Casters
8'' Swivel Plate Caster, 1200 lb. Load Rating
  • CASTER CONNECTION
  • 8'' Swivel Plate Caster, 1200 lb. Load Rating Swivel Plate Casters
  • Item # 36HW77
  • Mfr. Model # CDP-G-31
  • Swivel Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Extended Lead Yes, Wheel Dia. 8'', Load...More

  • Category : Plate Casters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More