Skip Content

Filter Results By

98 Results Found that Include 400 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • VELCRO
  • Reclosable Fastener TapeReclosable Fastener Tape
  • Multiple product options available

    Reclosable Fastener, Shape Cut to Length Roll, Length 25 yd., Backing Material Nylon, Shear Strength 14 psi and Flame Retardant No; Varies by Hook and Loop Type, Width...More

  • VELCRO
  • Hook and Loop TapeHook and Loop Tape
  • Multiple product options available

    Reclosable Fastener, Hook and Loop, Shape Cut to Length Roll, Length 5 yd., Backing Material Nylon, Shear Strength 14 psi, Flame Retardant No and Adhesive Type Rubber...More

  • VELCRO
  • Cam Arm StrapCam Arm Strap
  • Multiple product options available

    Cam Arm Strap, Hook and Loop, Width 2", Color Orange, Characteristics Adjustable Nylon Hook And Loop Cinch Strap With Metal Buckle For Cam Lock Fitiing, Backing Material...More

Hook And Loop Replacement
  • VELCRO
  • Self Gripping StrapSelf Gripping Strap
  • Multiple product options available

    Back-to-Back Strap, Hook and Loop, Shape Cut to Length Roll, Backing Material Polypropylene, Nylon and Flame Retardant No; Varies by Length, Width and Color

  • SCOTCHMATE
  • Reclosable Fastener TapeReclosable Fastener Tape
  • Multiple product options available

    Reclosable Fastener, Shape Cut to Length Roll, Length 50 yd., Width 1", Characteristics Industrial Hook, Pressure Sensitive, Backing Material Nylon, Includes —, Shear...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50Reclosable Fastener Tape,Black,PK50
  • Item # 30PE31
  • Mfr. Model # 1X4KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Rectangle, Length 4 In., Width 1 In., Color Black, Characteristics...More

  • SCOTCHMATE
  • Hook and Loop FastenerHook and Loop Fastener
  • Multiple product options available

    Reclosable Fastener, Hook and Loop, Shape Cut to Length Roll, Length 5 yd., Width 1", Characteristics Industrial Hook, Pressure Sensitive, Backing Material Nylon,...More

Reclosable Fastener Strap,4InL x 2InW
  • SCOTCHMATE
  • Reclosable FastenerReclosable Fastener
  • Multiple product options available

    Reclosable Fastener, Shape Cut to Length Roll, Includes — and Flame Retardant No; Varies by Hook and Loop Type, Length, Width and Color

  • VELCRO
  • Back To Back Fastener StrapBack To Back Fastener Strap
  • Multiple product options available

    Back-to-Back Strap, Hook and Loop, Color Black, Characteristics Fire Retardent Velcro® Re-usable Back To Back Hook And Loop, Self Engaging Velcro, Velcro Cable Tie,...More

Cinch Strap,Black,36 in. L x 2 in W,PK10
  • VELCRO
  • Perforated StrapsPerforated Straps
  • Multiple product options available

    Perforated Back-to-Back Straps, Hook and Loop, Shape Strap, Width 3/4", Characteristics Re-usable, Backing Material Polypropylene, Nylon, Shear Strength 23 psi and Flame...More

Velcro Tape,1/2in,Black
  • VELCRO
  • Velcro Tape, 1/2in, BlackVelcro Tape,1/2in,Black
  • Item # 15A799
  • Mfr. Model # .500QTK/12.5
  • Reclosable Fastener, Hook and Loop, Shape Cut to Length Roll, Length 37-1/2 ft, Width 1/2 In., Color Black,...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50Reclosable Fastener Tape,Black,PK50
  • Item # 30PE33
  • Mfr. Model # 2X4KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Rectangle, Length 4 In., Width 2 In., Color Black, Characteristics...More

  • VELCRO
  • StrapStrap
  • Multiple product options available

    Cinch Strap, Hook and Loop, Shape Strap, Color Black, Backing Material Nylon, Shear Strength 14 psi and Flame Retardant No; Varies by Length and Width

  • VELCRO
  • KitKit
  • Multiple product options available

    Cinch Strap Kit, Hook and Loop, Shape Strap, Length 5 yd., Color Black, Characteristics Hook And Loop Kit To Make Custom Size Straps, Backing Material Nylon, Includes...More

Reclosable Fastener,Hook,Clear,1 in. W
Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, WhiteReclosable Fastener Strap,Roll,White
  • Item # 30PE21
  • Mfr. Model # 186541
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 50 yd., Width 1 In., Color White,...More

Back-to-Back Strap,8InL x 3/4InW,PK100
Cinch Strap,Hook and Loop,Black,PK10
  • VELCRO
  • Reclosable Cinch StrapsReclosable Cinch Straps
  • Multiple product options available

    Cinch Strap, Hook and Loop, Shape Strap, Color Black, Characteristics Re-usable, High Strength, Backing Material Nylon, Includes 10 Straps Plastic Buckle and 1/4" I.D....More

Reclosable Fastener Cable Catch,PK25
  • VELCRO
  • Reclosable Fastener Cable Catch, PK25Reclosable Fastener Cable Catch,PK25
  • Item # 6PXV5
  • Mfr. Model # CCK/25
  • Back-to-Back Strap, Hook and Loop, Shape Rectangle, Length 2-1/2 In., Width 1 In., Color Black,...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50Reclosable Fastener Tape,Black,PK50
  • Item # 30PE32
  • Mfr. Model # 2X2KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Square, Length 2 In., Width 2 In., Color Black, Characteristics...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, BlackReclosable Fastener Strap,Roll,Black
  • Item # 30PE13
  • Mfr. Model # 120159
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color Black,...More

Reclosable Cinch Straps,Black,PK10
  • VELCRO
  • Reclosable Cinch Straps, Black, PK10Reclosable Cinch Straps,Black,PK10
  • Item # 30PE25
  • Mfr. Model # 2X36KWVS
  • Cinch Strap, Hook and Loop, Shape Strap, Length 3 ft., Width 2 In., Color Black, Characteristics...More

Velcro Strap,Black,1x18 In,PK10
  • VELCRO
  • Velcro Strap, Black, 1x18 In, PK10Velcro Strap,Black,1x18 In,PK10
  • Item # 15A787
  • Mfr. Model # 1X18KVVS
  • Cinch Strap, Hook and Loop, Shape Strap, Length 1-1/2 ft., Width 1 In., Color Black, Characteristics...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50Reclosable Fastener Tape,Black,PK50
  • Item # 30PE30
  • Mfr. Model # 1X1KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Square, Length 1 In., Width 1 In., Color Black, Characteristics...More

Hook Tape Roll,2 In,White
  • VELCRO
  • Hook Tape Roll, 2 In, WhiteHook Tape Roll,2 In,White
  • Item # 15A775
  • Mfr. Model # 161153
  • Reclosable Fastener, Hook, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color White, Characteristics...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More