Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

243 Results Found that Include 837 Products

Results per page: 16 | 32 | 48
AC Motor Speed Control,120 V,2.5 A Max
  • DART CONTROLS
  • AC Motor Speed Control, 120 V, 2.5 A MaxAC Motor Speed Control,120 V,2.5 A Max
  • Item # 5JJ60
  • Mfr. Model # AC03-05S
  • Adjustable Speed AC Motor Control, Input Voltage 120, Output Voltage 120, 60/50 Hz, Max Amps 2.5, 1/4 HP Max,...More

Adjustable AC Voltage Supply,120,10.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 120,10.0 AAdjustable AC Voltage Supply,120,10.0 A
  • Item # 5JPF3
  • Mfr. Model # 55AC10E
  • Variable AC Voltage Supply, Input Voltage 120VAC, Voltage Output 120VAC, 50/60 Hz, Max. Amps 10, 1 HP, Length...More

Adjustable AC Voltage Supply,120,15.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 120,15.0 AAdjustable AC Voltage Supply,120,15.0 A
  • Item # 5JPF4
  • Mfr. Model # 55AC15E
  • Variable AC Voltage Supply, Input Voltage 120VAC, Voltage Output 120VAC, 50/60 Hz, Max. Amps 15, 1.5 HP,...More

  • FUJI
  • AC DriveAC Drive
  • Multiple product options available

    Multiple product options available

ECM Manual Motor Control,24 VAC,Amps 10
Adjustable AC Voltage Supply,240,10.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 240,10.0 AAdjustable AC Voltage Supply,240,10.0 A
  • Item # 5JPF5
  • Mfr. Model # 57AC10E
  • Variable AC Voltage Supply, Input Voltage 240VAC, Voltage Output 240VAC, 50/60 Hz, Max. Amps 10.0, 2 HP,...More

Adjustable AC Voltage Supply,240,15.0 A
  • DART CONTROLS
  • Adjustable AC Voltage Supply, 240,15.0 AAdjustable AC Voltage Supply,240,15.0 A
  • Item # 5JPF6
  • Mfr. Model # 57AC15E
  • Variable AC Voltage Supply, Input Voltage 240VAC, Voltage Output 240VAC, 50/60 Hz, Max. Amps 15.0, 2-1/2 HP,...More

  • WEG
  • AC DriveAC Drive
  • Multiple product options available

    Multiple product options available

ECM Motor Control,24 VAC,Max. Amps 5
DC Blower Speed Control,12 VDC,10.0 A
  • NORTHLAND MOTOR TECHNOLOGIES
  • DC Blower Speed Control, 12 VDC, 10.0 ADC Blower Speed Control,12 VDC,10.0 A
  • Item # 2EUD5
  • Mfr. Model # BDDC-CB11-00
  • DC Blower Speed Control, Closed Loop, For Use With Northland DC Blower No. BBD13-B11SXB-00, 12 VDC,...More

Variable Frequency Drive,1/2 HP,115VAC
  • EATON
  • Variable Frequency Drive, 1/2 HP, 115VACVariable Frequency Drive,1/2 HP,115VAC
  • Item # 20RA39
  • Mfr. Model # DC1-S17D0NN-A20N
  • Variable Frequency Drive, Max. HP 1/2, IP20/NEMA 0 Enclosure, 115VAC Input Voltage, Max. Output Amps 7,...More

Variable Frequency Drive,5 HP,5.6 in. W
  • EATON
  • Variable Frequency Drive, 5 HP, 5.6 in. WVariable Frequency Drive,5 HP,5.6 in. W
  • Item # 32WP29
  • Mfr. Model # HMX32AG01821-N
  • Variable Frequency Drive, Max. HP 5, 1 Enclosure, 200-240VAC Input Voltage, Max. Output Amps 18, 200-240VAC...More

DC Speed Control,3.5A,Open Frame
  • PARKER
  • DC Speed Control, 3.5A, Open FrameDC Speed Control,3.5A,Open Frame
  • Item # 4GXU3
  • Mfr. Model # OFS350-OSC
  • DC Speed Control, Input Voltage 12/42VDC, Chassis Enclosure, Speed Range 35 RPS, Max. Amps 3.5, Mount Type...More

Variable Frequency Drive,5 HP,12.89 in H
  • EATON
  • Variable Frequency Drive, 5 HP, 12.89 in HVariable Frequency Drive,5 HP,12.89 in H
  • Item # 32WP40
  • Mfr. Model # HMX34AG9D621-N
  • Variable Frequency Drive, Max. HP 5, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 9.6, 380-480VAC...More

Variable Frequency Drive,15 HP,16.5 in H
  • EATON
  • Variable Frequency Drive, 15 HP, 16.5 in HVariable Frequency Drive,15 HP,16.5 in H
  • Item # 32WP43
  • Mfr. Model # HMX34AG02321-N
  • Variable Frequency Drive, Max. HP 15, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 23, 380-480VAC...More

Variable Frequency Drive,10 HP,380-480V
  • EATON
  • Variable Frequency Drive, 10 HP, 380-480VVariable Frequency Drive,10 HP,380-480V
  • Item # 20RA37
  • Mfr. Model # DA1-34018FB-A20C
  • Variable Frequency Drive, Max. HP 10, IP20/NEMA 0 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 18,...More

Variable Frequency Drive,3/4 HP,115VAC
  • EATON
  • Variable Frequency Drive, 3/4 HP, 115VACVariable Frequency Drive,3/4 HP,115VAC
  • Item # 20RA40
  • Mfr. Model # DC1-S1011NB-A20N
  • Variable Frequency Drive, Max. HP 3/4, IP20/NEMA 0 Enclosure, 115VAC Input Voltage, Max. Output Amps 10.5,...More

Variable Frequency Drive,9.3inW,24.8in H
  • EATON
  • Variable Frequency Drive, 9.3inW, 24.8in HVariable Frequency Drive,9.3inW,24.8in H
  • Item # 32WN98
  • Mfr. Model # SVX050A1-4A1N1
  • Variable Frequency Drive, Max. HP 50, 1 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 72, 380-500VAC...More

Variable Frequency Drive,LED,5.6 in. W
  • EATON
  • Variable Frequency Drive, LED, 5.6 in. WVariable Frequency Drive,LED,5.6 in. W
  • Item # 32WN90
  • Mfr. Model # SVX006A1-4A1B1
  • Variable Frequency Drive, Max. HP 7.5, 1 Enclosure, 380-500VAC Input Voltage, Max. Output Amps 9, 380-500VAC...More

Control Module,115/230VAC,Use With 5XZV5
ECM Motor Control,24 VAC,Max.Amps 20
Control Module,115/230VAC,Use With 5XZV6
Variable Frequency Drive,60 HP,25.98in H
  • EATON
  • Variable Frequency Drive, 60 HP, 25.98in HVariable Frequency Drive,60 HP,25.98in H
  • Item # 32WP49
  • Mfr. Model # HMX34AG08721-N
  • Variable Frequency Drive, Max. HP 60, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 87, 380-480VAC...More

Variable Frequency Drive,1.5 HP,12.8in H
  • EATON
  • Variable Frequency Drive, 1.5 HP, 12.8in HVariable Frequency Drive,1.5 HP,12.8in H
  • Item # 32WP36
  • Mfr. Model # HMX34AG3D421-N
  • Variable Frequency Drive, Max. HP 1.5, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 3.4,...More

Variable Frequency Drive,7.5 HP,16.5in H
  • EATON
  • Variable Frequency Drive, 7.5 HP, 16.5in HVariable Frequency Drive,7.5 HP,16.5in H
  • Item # 32WP30
  • Mfr. Model # HMX32AG02421-N
  • Variable Frequency Drive, Max. HP 7.5, 1 Enclosure, 200-240VAC Input Voltage, Max. Output Amps 24, 200-240VAC...More

Variable Frequency Drive,4 HP,12.89 in H
  • EATON
  • Variable Frequency Drive, 4 HP, 12.89 in HVariable Frequency Drive,4 HP,12.89 in H
  • Item # 32WP39
  • Mfr. Model # HMX34AG8D021-N
  • Variable Frequency Drive, Max. HP 4, 1 Enclosure, 380-480VAC Input Voltage, Max. Output Amps 8, 380-480VAC...More

Results per page: 16 | 32 | 48