Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

11 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Hammer Tacker,12 Lx2 In H,1/4-3/8 Staple
    • STANLEY
    • Hammer Tacker, 12 Lx2 In H, 1/4-3/8 StapleHammer Tacker,12 Lx2 In H,1/4-3/8 Staple
    • Item # 1FBC5
    • Mfr. Model # PHT150C
    • Hammer Tacker, Professional, Overall Length 12 In, Overall Height 2 In, Crown Width 1/4 To 3/8 In, Leg Length...More

    Staple Gun/Cable Tacker,5/16 In Crown
    • STANLEY
    • Staple Gun/Cable Tacker, 5/16 In CrownStaple Gun/Cable Tacker,5/16 In Crown
    • Item # 3FRD2
    • Mfr. Model # CT10X
    • Staple Gun/Cable Tacker, Heavy Duty, Staple Type Flat Narrow Crown/Round, Crown Width (In.) 5/16, Leg Length...More

    Air Roofing Stapler,1 In.,16 gauge
    • BOSTITCH
    • Air Roofing Stapler, 1 In., 16 gaugeAir Roofing Stapler,1 In.,16 gauge
    • Item # 4YF12
    • Mfr. Model # 438S2R-1
    • Air Roofing Stapler, Crown 1 In., Leg Length 1/2 to 1-1/2 In., Gauge 16, Magazine Capacity 160, CFM per Shot...More

    Heavy Duty Hammer Tacker,Narrow Crown
    Hammer Tacker,HD,7/16 In Power Crown
    • BOSTITCH
    • Hammer Tacker, HD, 7/16 In Power CrownHammer Tacker,HD,7/16 In Power Crown
    • Item # 1TLK1
    • Mfr. Model # PC2K
    • Hammer Tacker, Manual, Heavy Duty, Staple Type Power Crown, Crown Width 7/16 In, Leg Length 1/4, 5/16, 3/8...More

    Hammer Tacker 1XHU9,Staples 1XHT6
    Hammer Tacker,Narrow,27/64 Crown,Blk/Org
    • DEWALT
    • Hammer Tacker, Narrow, 27/64 Crown, Blk/OrgHammer Tacker,Narrow,27/64 Crown,Blk/Org
    • Item # 24T317
    • Mfr. Model # DWHTHT450
    • Hammer Tacker, Heavy Duty, Staple Type Narrow Crown, Crown Width (In.) 27/64, Leg Length (In.) 1/2 to 9/16,...More

    Wire and Cable Staple Gun,31/64 Crown
    • ARROW
    • Wire and Cable Staple Gun, 31/64 CrownWire and Cable Staple Gun
    • Item # 3RAY3
    • Mfr. Model # T72
    • Wire and Cable Staple Gun, Staple Type Insulated, Crown Width 31/64 and 19/32 In, Leg Length 13/64 and 11/32...More

    Air Sheathing Stapler,7/16 In.,16 gauge
    • BOSTITCH
    • Air Sheathing Stapler, 7/16 In., 16 gaugeAir Sheathing Stapler,7/16 In.,16 gauge
    • Item # 3HZF9
    • Mfr. Model # 650S5-1
    • Air Sheathing Stapler, Crown 7/16 In., Leg Length 1-3/8 to 2 In., Gauge 16, Magazine Capacity 160, CFM per...More

    Air Roofing Stapler,Green,1/4in. NPT
    • SPEEDAIRE
    • Air Roofing Stapler, Green, 1/4in. NPTAir Roofing Stapler,Green,1/4in. NPT
    • Item # 31CC54
    • Mfr. Model # 31CC54
    • Air Roofing Stapler, Crown 1 In., Leg Length 1/2 In. to 1-1/2 In., Gauge 16, Magazine Capacity 160, CFM per...More

    Results per page: 16 | 32 | 48