Skip Content

Filter Results By

Product Categories

Hazardous Material Bags

27 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Biohazard Spill Kit,Pull String Bag,Red
  • GRAINGER APPROVED
  • Biohazard Spill Kit, Pull String Bag, Red Biohazard Spill Kit,Pull String Bag,Red
  • Item # 3ZDW1
  • Mfr. Model # 3ZDW1
  • Biohazard Spill Kit, Pull String Bag Container Type, Container Size 15 In., Red, Includes (1) Pair Exam...More

Body Fluid Clean Up Kit
  • SWIFT
  • Body Fluid Clean Up Kit Body Fluid Clean Up Kit
  • Item # 5ELW0
  • Mfr. Model # 552001
  • Federal OSHA Bloodborne Pathogen Kit, Poly Bag Container Type, Clear, Includes (4) Vinyl Gloves, (1) Red...More

First Aid Protection Kit
  • HOSPECO
  • First Aid Protection Kit First Aid Protection Kit
  • Item # 3NMG7
  • Mfr. Model # FSPK-24
  • First Aid Protection Kit, Includes 1 Pair Latex Gloves, 1 Large Towel, 1 Antimicrobial Hand Wipe and 1 Red...More

Biohazard Kit
  • NORTH BY HONEYWELL
  • Biohazard Kit Biohazard Kit
  • Item # 6AH25
  • Mfr. Model # 021601
  • Bloodborne Pathogen Bodily Fluid Clean-up Kit, Paperboard Box Container Type, Orange, Includes (1) Red...More

  • PAC-KIT
  • Biohazard Bag Biohazard Bag
  • Multiple product options available

    These biohazard bags are designed to help health and lab professionals as they properly dispose of waste and reduce the risk of cross-contamination.

Spill Kit
  • GRAINGER APPROVED
  • Spill Kit Spill Kit
  • Item # 3WNE1
  • Mfr. Model # KIT-BMW
  • Spill Kit, Zip-Lock Bag Container Type, -, Includes 1 Bio-Wipe Bag, 1 2 Oz. Cavicide Disinfectant Spray, 2...More

Biohazard PPE Kit,Biohazard Bag
  • GRAINGER APPROVED
  • Biohazard PPE Kit, Biohazard Bag Biohazard PPE Kit,Biohazard Bag
  • Item # 3ZDV8
  • Mfr. Model # 3ZDV8
  • Biohazard Personal Protection Kit, Biohazard Bag Container Type, Includes (1) Each Long Sleeve Gown,(1) Pair...More

Yellow Hazardous Material Bag, Super Heavy Strength Rating,
Isolation Kit
  • MORRISON
  • Isolation Kit Isolation Kit
  • Item # 3ZDW3
  • Mfr. Model # 3ZDW3
  • Biohazard Personal Protection Kit, Biohazard Bag Container Type, Red, Includes 1 Long Sleeve Gown, 1 Pair...More

Biohazard Spill Kit,Carrying Case,White
Biohazard Spill Kit
  • RAPID COMFORT
  • Biohazard Spill Kit Biohazard Spill Kit
  • Item # 8LAF1
  • Mfr. Model # Z63158027
  • Biohazard Spill Kit, Plastic Case Container Type, White, Includes (1) Pair of Vinyl Gloves, (1) 3/4 oz. Pouch...More

Equipment Bag,Soft Sided,Blue
  • GRAINGER APPROVED
  • Equipment Bag, Soft Sided, Blue Equipment Bag,Soft Sided,Blue
  • Item # 3RUD5
  • Mfr. Model # 195RB
  • Equipment Bag, Height 13-1/2 In., Width 16 In., Length 24 In., Material Nylon, Royal Blue, Features Haz-Mat...More

Suit Bag,13-1/2 x 16 In,1 Pocket,Red
Biohazard Spill Kit, Zip Bag, Clear
  • ENPAC
  • Biohazard Spill Kit, Zip Bag, Clear Biohazard Spill Kit
  • Item # 24N334
  • Mfr. Model # 13-PPE
  • Biohazard Spill Kit, Zip Bag Container Type, Container Size 15 In., Clear, Includes (1) Clear Zip Bag, (3)...More

CPR Resuscitation Kit,Bulk,4 People
  • SWIFT
  • CPR Resuscitation Kit, Bulk, 4 People CPR Resuscitation Kit,Bulk,4 People
  • Item # 3PAG7
  • Mfr. Model # 42750
  • CPR Resuscitation Kit, Size Universal, Kit Type Bulk, Number of Components 20, 4 People Served, Case Type...More

Glove Bag,6" Pipe,PK40
  • AVAIL
  • Glove Bag, 6" Pipe, PK40 Glove Bag,6" Pipe,PK40
  • Item # 3UAA3
  • Mfr. Model # 011616
  • Maintenance Asbestos Glovebag, Horizontal/Vertical, Up to 6 In. dia. Fits Pipe Size, 12 In. Work Area, Glove...More

10 gal. Red Biohazard Bag, Super Heavy Strength Rating,
Biohazard Spill Kit,Case,Black
  • HOSPECO
  • Biohazard Spill Kit, Case, Black Biohazard Spill Kit
  • Item # 3NMG8
  • Mfr. Model # FSSK12
  • Biohazard Spill Kit, Black, Volume Absorbed Per Pkg. 350ML, Includes (1) Pair Latex Gloves, (2) Large Towels,...More

Bio-Wipe Bag 11-1/2 x 12 In,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More