Skip Content

Filter Results By

Item
Thread Size
  • View MoreView Less
Max. Pressure
  • View MoreView Less
Flow Rate
  • View MoreView Less
Body Material
  • View MoreView Less
Body Size
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

179 Results Found that Include 775 Products

Results per page: 16 | 32 | 48
Coupler Body,3/8-18, Body,Steel
  • ENERPAC
  • Coupler Body, 3/8-18, Body, SteelCoupler Body,3/8-18, Body,Steel
  • Item # 6BU55
  • Mfr. Model # CR400
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/8"Hydraulic Quick Coupler, Brass, 3/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Brass, Body Size 3/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4"Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Coupler Nipple,3/8-18, Body,Steel
  • ENERPAC
  • Coupler Nipple, 3/8-18, Body, SteelCoupler Nipple,3/8-18, Body,Steel
  • Item # 6BU54
  • Mfr. Model # CH604
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

  • PARKER
  • Nipple, Steel, 1/4-18Nipple, Steel, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material Steel, Operating Temp. Range -20° to 400°F, Seal Material Silicone,...More

Coupler Nipple,3/8-18,3/8 In. Body,Brass
  • PARKER
  • Coupler Nipple, 3/8-18,3/8 In. Body, BrassCoupler Nipple,3/8-18,3/8 In. Body,Brass
  • Item # 48C259
  • Mfr. Model # BPV353
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 200 psi, Flow Rate 6 gpm, Body Material...More

  • PARKER
  • Valved Straight CouplerValved Straight Coupler
  • Multiple product options available

    Hydraulic Coupler Body, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Sleeve Material Steel, Bearing Material 440 Stainless Steel,...More

  • PARKER
  • Nipple, Brass, 1/8-27Nipple, Brass, 1/8-27
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/8"-27, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1"Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4"Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/4"Hydraulic Quick Coupler, 303 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 303 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/2"Hydraulic Quick Coupler, Brass, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Flow Rate 12 gpm, Body Material Brass, Body Size 1/2", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • PARKER
  • Nipple, Brass, 3/8-18Nipple, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

Coupler Body,1/4-18,3/8 In. Body,Brass
  • PARKER
  • Coupler Body, 1/4-18,3/8 In. Body, BrassCoupler Body,1/4-18,3/8 In. Body,Brass
  • Item # 48C250
  • Mfr. Model # P308-01A
  • Hydraulic Coupler Body, Thread Size 1/4 In.-18, Max. Pressure 200 psi, Flow Rate 3 gpm, Body Material Brass,...More

Coupler Body,3/8-18,3/8 In. Body,Steel
  • SAFEWAY HYDRAULICS
  • Coupler Body, 3/8-18,3/8 In. Body, SteelCoupler Body,3/8-18,3/8 In. Body,Steel
  • Item # 2F769
  • Mfr. Model # S30-3P
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Body Material Steel, Body Size 3/8...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/8"Hydraulic Quick Coupler, Brass, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material Brass, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

Coupler Body,1/2-14,1/2 In. Body,Brass
  • PARKER
  • Coupler Body, 1/2-14,1/2 In. Body, BrassCoupler Body,1/2-14,1/2 In. Body,Brass
  • Item # 48C193
  • Mfr. Model # PC500
  • Hydraulic Coupler Body, Thread Size 1/2 In.-14, Max. Pressure 200 psi, Flow Rate 3 gpm, Body Material Brass,...More

Results per page: 16 | 32 | 48