Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

444 Results Found that Include 1,699 Products

Results per page: 16 | 32 | 48
Quick Connect Coupler,3/8 (F)NPT
  • GRAINGER APPROVED
  • Quick Connect Coupler, 3/8 (F)NPTQuick Connect Coupler,3/8 (F)NPT
  • Item # 1MDG7
  • Mfr. Model # AL-QC3/8B
  • Quick-Connect Coupler, Inlet 3/8 In. (F)NPT, Outlet 3/8 In. (F) Quick Connect, Material Brass/Stainless...More

Coupler/Plug Kit,(F)NPT,1/4,Brass
  • AMFLO
  • Coupler/Plug Kit, (F)NPT, 1/4, BrassCoupler/Plug Kit,(F)NPT,1/4,Brass
  • Item # 5MDA6
  • Mfr. Model # 13-201
  • Quick Coupler/Plug Kit, Industrial Interchange Type, Locking Type Sleeve, Brass, Pipe Size 1/4 In., (F)NPT...More

Coupler,1/2 In Size
  • GRAINGER APPROVED
  • Coupler, 1/2 In SizeCoupler,1/2 In Size
  • Item # 3LX91
  • Mfr. Model # 3LX91
  • Universal Coupler, Size 1/2 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water...More

Quick Connect Coupler,1/4 (F)NPT
  • GRAINGER APPROVED
  • Quick Connect Coupler, 1/4 (F)NPTQuick Connect Coupler,1/4 (F)NPT
  • Item # 1MDG6
  • Mfr. Model # AL-QC1/4B
  • Quick-Connect Coupler, Inlet 1/4 In. (F)NPT, Outlet 1/4 In. (F) Quick Connect, Material Brass/Stainless...More

Coupler,3/4 In Size
  • GRAINGER APPROVED
  • Coupler, 3/4 In SizeCoupler,3/4 In Size
  • Item # 3LX96
  • Mfr. Model # 3LX96
  • Universal Coupler, Size 3/4 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Coupler,3/4 In Size
  • GRAINGER APPROVED
  • Coupler, 3/4 In SizeCoupler,3/4 In Size
  • Item # 3LX95
  • Mfr. Model # 3LX95
  • Universal Coupler, Size 3/4 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water...More

Coupler,3/4 In Size
Coupler,1 In Size
  • GRAINGER APPROVED
  • Coupler, 1 In SizeCoupler,1 In Size
  • Item # 3LX89
  • Mfr. Model # 3LX89
  • Universal Coupler, Size 1 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water Service...More

Coupler,1/2 In Size
  • GRAINGER APPROVED
  • Coupler, 1/2 In SizeCoupler,1/2 In Size
  • Item # 3LX92
  • Mfr. Model # 3LX92
  • Universal Coupler, Size 1/2 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Coupler,1/2 In Size
Coupler,1 In Size
Coupler,1 In Size
  • GRAINGER APPROVED
  • Coupler, 1 In SizeCoupler,1 In Size
  • Item # 3LX90
  • Mfr. Model # 3LX90
  • Universal Coupler, Size 1 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Coupler
  • GRAINGER APPROVED
  • CouplerCoupler
  • Item # 3LX85
  • Mfr. Model # 3LX85
  • Universal Coupler, Coupling Description Blank End, Plated Malleable Iron, Air or Water Service

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1"Hydraulic Quick Coupler, Brass, 1"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1"-11-1/2, Body Material Brass, Body Size 1", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 1/4"Hydraulic Quick Coupler, Brass, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material Brass, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Brass, 3/4"Hydraulic Quick Coupler, Brass, 3/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/4"-14, Flow Rate 28 gpm, Body Material Brass, Body Size 3/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless...More

Results per page: 16 | 32 | 48