Skip Content

Filter Results By

Rolling Cabinets

114 Results Found that Include 702 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Black Combination Tool Chest/Cabinet, Waterloo Specialty, Width&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • Category : Mobile Service Benches and Cabinets
Cart with Organizer Top,6 Drawer
Cart with Organizer Top,7 Drawer
Cart with Organizer Top,4 Drawer
Gray Mobile Workbench, 1200 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type
  • Item # 16D884
  • Mfr. Model # 2211-DLP-6DR-RM-9B-95
  • Mobile Workbench, Load Capacity 1200 lb., Overall Length 52-3/4 In., Overall Width 19 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Tan Jobsite Piano Box, Width: 72", Depth: 30"
  • KNAACK
  • Tan Jobsite Piano Box, Width: 72", Depth: 30", Height: 46", Storage Capacity: 57.5 cu. ft. Jobsite Piano Box
  • Item # 13R520
  • Mfr. Model # 90
  • Jobsite Piano Box, Width 72 In., Depth 30 In., Height 46 In., Storage Capacity 57.5 cu. ft., Tan, Lid Type...More

  • Category : Jobsite Boxes
  • VALLEY CRAFT
  • Mobile Utility Cabinet Mobile Utility Cabinet
  • Multiple product options available

    Mobile Utility Cabinet, Overall Length 20 In., Overall Width 23 In., Overall Height 34 In., Material Steel, Color Gray, Varies by Number of Doors, Number of Drawers and...More

  • Category : Mobile Service Benches and Cabinets
Red Jobsite Storage Cabinet, Width: 62-1/2", Depth
  • JOBOX
  • Red Jobsite Storage Cabinet, Width: 62-1/2", Depth: 30", Height: 63-1/2", Storage Capacity: 58 cu. f Jobsite Storage Cabinet
  • Item # 6YG48
  • Mfr. Model # 692990
  • Jobsite Storage Cabinet, Width 62-1/2 In., Depth 30 In., Height 63-1/2 In., Storage Capacity 58 cu. ft., Red,...More

  • Category : Jobsite Boxes
  • TENNSCO
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Load Capacity 1000 lb., Overall Length 48 In., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel,...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Workbench Cabinet
  • TENNSCO
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

  • Category : Mobile Service Benches and Cabinets
Wire Reel Cart Cabinet,1200 lb.
  • LITTLE GIANT
  • Wire Reel Cart Cabinet, 1200 lb. Wire Reel Cart Cabinet,1200 lb.
  • Item # 49Y650
  • Mfr. Model # RCM-2448-5PYTL
  • Wire Reel Cart Cabinet, Load Capacity 1200 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Handle Type Steel...More

  • Category : Wire Spool Carts
Gray Mobile Workbench Cabinet
Blue Jobsite Storage Cabinet, Width: 62-1/2", Depth&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Storage Cabinet, Width: 62-1/2", Depth: 30", Height: 63-1/2", Storage Capacity: 58 cu. Jobsite Storage Cabinet
  • Item # 24Y935
  • Mfr. Model # 24Y935
  • Jobsite Storage Cabinet, Width 62-1/2 In., Depth 30 In., Height 63-1/2 In., Storage Capacity 58 cu. ft.,...More

  • Category : Jobsite Boxes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More