Skip Content

Filter Results By

Pneumatic Sanders

98 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Dual-Action Sander,0.3HP,6 In.
  • CHICAGO PNEUMATIC
  • Air Dual-Action Sander, 0.3HP, 6 In. Air Dual-Action Sander,0.3HP,6 In.
  • Item # 11C967
  • Mfr. Model # CP870
  • Air Dual-Action Sander, 0.3 HP, Pad Size 6 In., Orbit Dia. 3/8 In., PSA Pad Face Type, Spindle Size 5/8...More

Air Random Orbital Sander,0.5HP,3 In.
  • WESTWARD
  • Air Random Orbital Sander, 0.5HP, 3 In. Air Random Orbital Sander,0.5HP,3 In.
  • Item # 5ZL19
  • Mfr. Model # 5ZL19
  • Air Random Orbital Sander, 0.5 HP, Pad Size 3 In., Orbit Dia. 3/8 In., PSA Pad Face Type, 7/8 In. Arbor Hole,...More

Air Random Orb Sander,0.2HP,2 and 3In.
  • CHICAGO PNEUMATIC
  • Air Random Orb Sander, 0.2HP, 2 and 3In. Air Random Orb Sander,0.2HP,2 and 3In.
  • Item # 11C917
  • Mfr. Model # CP7200S
  • Air Random Orbital Sander, 0.2 HP, Pad Size 2 In. and 3 In., Orbit Dia. 3/32 In., Hook-and-Loop Pad Face...More

  • SPEEDAIRE
  • 15,000 rpm Free Speed Air Disc Sander 15,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, Free Speed 15, 000 rpm, Min. Hose Size 3/8 In., Required Pressure 90 psi. Varies by: HP, Pad Size, Average CFM @ 15 Second Run Time,...More

Air Sander,Straight Line,9 CFM
  • INGERSOLL-RAND
  • Air Sander, Straight Line, 9 CFM Air Sander,Straight Line,9 CFM
  • Item # 6Z565
  • Mfr. Model # 315
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 3000 Strokes/min., 8.0 Average CFM @ 15...More

Air Dual-Action Sander,6 In.,3/16 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 6 In., 3/16 In. Air Dual-Action Sander,6 In.,3/16 In.
  • Item # 6Z563
  • Mfr. Model # 311A
  • Air Dual-Action Sander, 0.25 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Spindle Size 5/16...More

Industrial Duty Air Disc Sander, 3" or 5" Pad
Air Random Orbital Sander,0.20HP,3 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, 0.20HP, 3 In. Air Random Orbital Sander with 3" Hook-and-Loop Pad
  • Item # 12T594
  • Mfr. Model # 3128XPA
  • Air Random Orbital Sander, 0.20 HP, Pad Size 3 In., Orbit Dia. 3/16 In., Hook-and-Loop Pad Face Type, Spindle...More

Air Belt Sander,Industrial,0.4 HP,1/2
  • INGERSOLL-RAND
  • Air Belt Sander, Industrial, 0.4 HP, 1/2 Air Belt Sander,Industrial,0.4 HP,1/2
  • Item # 1TDH6
  • Mfr. Model # G1A120RS812
  • Air Belt Sander, Industrial Duty, 0.4 HP, Belt Size 1/2 In. W x 12 In. L, Free Speed 12,000 rpm, 4.75 Average...More

Air Sander,Orbital,8000 rpm
  • SPEEDAIRE
  • Air Sander, Orbital, 8000 rpm Air Sander,Orbital,8000 rpm
  • Item # 21AC01
  • Mfr. Model # 21AC01
  • Air Random Orbital Sander, 0.3 HP, Pad Size 3-5/8 In. to 6-1/2 In., Orbit Dia. 5/32 In., Foam Rubber Pad Face...More

Air Dual-Action Sander,0.45HP,5 In.
  • DYNABRADE
  • Air Dual-Action Sander, 0.45HP, 5 In. Air Dual-Action Sander,0.45HP,5 In.
  • Item # 13F647
  • Mfr. Model # 58430
  • Air Dual-Action Sander, 0.45 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor Hole,...More

Air Dual-Action Sander,8 In.,5/32 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 8 In., 5/32 In. Air Dual-Action Sander,8 In.,5/32 In.
  • Item # 4Y368
  • Mfr. Model # 328B
  • Air Dual-Action Sander, 0.25 HP, Pad Size 8 In., Orbit Dia. 5/32 In., PSA Pad Face Type, Free Speed 825 rpm,...More

Industrial Duty Air Disc Sander Kit, 0.2 HP, 3" P
Air Random Orbital Sander,HP,3-2/3 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, HP, 3-2/3 In. Air Random Orbital Sander,HP,3-2/3 In.
  • Item # 5LA61
  • Mfr. Model # 312A
  • Air Random Orbital Sander, 0.3 HP, Pad Size 2-5/8 x 6-3/4 In., Vinyl Pad Face Type, Free Speed 8000 rpm, 9...More

Air Random Orbital Sander,0.20HP,5 In.
  • CHICAGO PNEUMATIC
  • Air Random Orbital Sander, 0.20HP, 5 In. Air Random Orbital Sander,0.20HP,5 In.
  • Item # 11C903
  • Mfr. Model # CP3511
  • Air Random Orbital Sander, 0.20 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size 5/16...More

Industrial Duty Vertical Air Disc Sander, 0.8 HP, 7"&#
Air Random Orbital Sander,0.3HP,6 In.
  • CHICAGO PNEUMATIC
  • Air Random Orbital Sander, 0.3HP, 6 In. Air Random Orbital Sander,0.3HP,6 In.
  • Item # 11C924
  • Mfr. Model # CP7255E
  • Air Random Orbital Sander, 0.3 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Hook-and-Loop Pad Face Type, Spindle...More

Industrial Duty Air Disc Sander, 0.5 HP, 7" Pad S
Industrial Duty Air Disc Sander, 0.2 HP, 2" Pad S
  • SPEEDAIRE
  • 16,000 rpm Free Speed Air Disc Sander 16,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, 0.4 HP, 3.5 Average CFM @ 15 Second Run Time, 19.7 CFM @ Full Load, Free Speed 16, Handle Exhaust Type, Air Inlet 1/4 In. NPT, Min....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More