Skip Content

Filter Results By

Sanding Air Tools

97 Results Found that Include 229 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Random Orbital Sander,0.5HP,3 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Air Random Orbital Sander, 0.5HP, 3 In. Air Random Orbital Sander,0.5HP,3 In.
  • Item # 5ZL19
  • Mfr. Model # 5ZL19
  • Air Random Orbital Sander, 0.5 HP, Pad Size 3 In., Orbit Dia. 3/8 In., PSA Pad Face Type, 7/8 In. Arbor Hole,...More

  • Category : Air Sanders
Air Dual-Action Sander,6 In.,3/16 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 6 In., 3/16 In. Air Dual-Action Sander,6 In.,3/16 In.
  • Item # 6Z563
  • Mfr. Model # 311A
  • Air Dual-Action Sander, 0.25 HP, Pad Size 6 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
Industrial Duty Air Disc Sander, 0.5 HP, 7" Pad S
Industrial Duty Air Disc Sander, 3" or 5" Pad
16-7/8" Non Vacuum Air Straight-Line Sander
  • INGERSOLL-RAND
  • 16-7/8" Non Vacuum Air Straight-Line Sander 16-7/8" Non Vacuum Air Straight-Line Sander
  • Item # 6Z565
  • Mfr. Model # 315
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 3000 rpm, 8.00 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Belt Sander Air Belt Sander
  • Multiple product options available

    Multiple product options available

  • Category : Air Belt Sanders
Air Random Orbital Sander,0.20HP,5 In.
  • CHICAGO PNEUMATIC
  • Air Random Orbital Sander, 0.20HP, 5 In. Air Random Orbital Sander,0.20HP,5 In.
  • Item # 11C903
  • Mfr. Model # CP3511
  • Air Random Orbital Sander, 0.20 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
Air Sander,Orbital,8000 rpm
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Sander, Orbital, 8000 rpm Air Sander,Orbital,8000 rpm
  • Item # 21AC01
  • Mfr. Model # 21AC01
  • Air Random Orbital Sander, 0.3 HP, Pad Size 3-5/8 In. to 6-1/2 In., Orbit Dia. 5/32 In., Foam Rubber Pad Face...More

  • Category : Air Sanders
16-1/2" Non Vacuum Air Straight-Line Sander
  • CHICAGO PNEUMATIC
  • 16-1/2" Non Vacuum Air Straight-Line Sander 16-1/2" Non Vacuum Air Straight-Line Sander
  • Item # 11C927
  • Mfr. Model # CP7268
  • Air Straight-Line Sander, Pad Size 2-3/4 In. x 17-1/2 In., Free Speed 5000 rpm, 2.80 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
Air Random Orb Sander,0.2HP,2 and 3In.
  • CHICAGO PNEUMATIC
  • Air Random Orb Sander, 0.2HP, 2 and 3In. Air Random Orb Sander,0.2HP,2 and 3In.
  • Item # 11C917
  • Mfr. Model # CP7200S
  • Air Random Orbital Sander, 0.2 HP, Pad Size 2 In. and 3 In., Orbit Dia. 3/32 In., Hook-and-Loop Pad Face...More

  • Category : Air Sanders
Air Dual-Action Sander,8 In.,5/32 In.
  • INGERSOLL-RAND
  • Air Dual-Action Sander, 8 In., 5/32 In. Air Dual-Action Sander,8 In.,5/32 In.
  • Item # 4Y368
  • Mfr. Model # 328B
  • Air Dual-Action Sander, 0.25 HP, Pad Size 8 In., Orbit Dia. 5/32 In., PSA Pad Face Type, Free Speed 825 rpm,...More

  • Category : Air Sanders
Air Dual-Action Sander,0.45HP,5 In.
  • DYNABRADE
  • Air Dual-Action Sander, 0.45HP, 5 In. Air Dual-Action Sander,0.45HP,5 In.
  • Item # 13F647
  • Mfr. Model # 58430
  • Air Dual-Action Sander, 0.45 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor Hole,...More

  • Category : Air Sanders
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 16,000 rpm Free Speed Air Disc Sander 16,000 rpm Free Speed Air Disc Sander
  • Multiple product options available

    Air Disc Sander, Industrial Duty, 0.4 HP, 3.5 Average CFM @ 15 Second Run Time, 19.7 CFM @ Full Load, Free Speed 16, Handle Exhaust Type, Air Inlet 1/4 In. NPT, Min....More

  • Category : Air Disc Sanders
Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size,
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size, 4000 rpm Free Speed Light Duty Air Disc Sander, 0.60 HP, 7" Pad Size, 4000 rpm Free Speed
  • Item # 3CRJ1
  • Mfr. Model # 3CRJ1
  • Air Disc Sander, Light Duty, 0.60 HP, Pad Size 7 In., 3.50 Average CFM @ 15 Second Run Time, 34.0 CFM @ Full...More

  • Category : Air Disc Sanders
Air Random Orbital Sander,0.24HP,5 In.
  • MASTER POWER
  • Air Random Orbital Sander, 0.24HP, 5 In. Air Random Orbital Sander,0.24HP,5 In.
  • Item # 24D740
  • Mfr. Model # MP4400-05-G
  • Air Random Orbital Sander, 0.24 HP, Pad Size 5 In., Orbit Dia. 3/16 In., PSA Pad Face Type, 1/4 In. Arbor...More

  • Category : Air Sanders
Industrial Duty Vertical Air Disc Sander, 0.71 HP, 7"&
Air Random Orbital Sander,0.20HP,3 In.
  • INGERSOLL-RAND
  • Air Random Orbital Sander, 0.20HP, 3 In. Air Random Orbital Sander with 3" Hook-and-Loop Pad
  • Item # 12T594
  • Mfr. Model # 3128XPA
  • Air Random Orbital Sander, 0.20 HP, Pad Size 3 In., Orbit Dia. 3/16 In., Hook-and-Loop Pad Face Type, Spindle...More

  • Category : Air Sanders
Air Random Orbital Sander,0.15HP,3 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.15HP, 3 In. Air Random Orbital Sander,0.15HP,3 In.
  • Item # 13F649
  • Mfr. Model # 58500
  • Air Random Orbital Sander, 0.15 HP, Pad Size 3 In., Orbit Dia. 3/32 In., Hook Face Pad Face Type, 1/4 In....More

  • Category : Air Sanders
Air Belt Sander,Industrial,0.4 HP,1/2
  • INGERSOLL-RAND
  • Air Belt Sander, Industrial, 0.4 HP, 1/2 Air Belt Sander,Industrial,0.4 HP,1/2
  • Item # 1TDH6
  • Mfr. Model # G1A120RS812
  • Air Belt Sander, Industrial Duty, 0.4 HP, Belt Size 1/2 In. W x 12 In. L, Free Speed 12,000 rpm, 4.75 Average...More

  • Category : Air Belt Sanders
Air Dual-Action Sander,0.45HP,6 In.
  • DYNABRADE
  • Air Dual-Action Sander, 0.45HP, 6 In. Air Dual-Action Sander,0.45HP,6 In.
  • Item # 13F648
  • Mfr. Model # 58435
  • Air Dual-Action Sander, 0.45 HP, Pad Size 6 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size 5/16...More

  • Category : Air Sanders
Headlight Lens Restoration Kit,Prof
  • 3M
  • Headlight Lens Restoration Kit, Prof Headlight Lens Restoration Kit,Prof
  • Item # 3NLT4
  • Mfr. Model # 02516
  • Headlight Lens Restoration Kit, Professional, Contains Pneumatic 3 In DA Sanding Tool, Pneumatic Polishing...More

  • Category : Interior/Exterior Cleaners
Air Random Orbit Sander,0.08HP,1-1/4 In.
  • DYNABRADE
  • Air Random Orbit Sander, 0.08HP, 1-1/4 In. Air Random Orbit Sander,0.08HP,1-1/4 In.
  • Item # 25J020
  • Mfr. Model # 69502
  • Air Random Orbital Sander, 0.08 HP, Pad Size 1-1/4 In., Orbit Dia. 3/16 In., Vinyl Pad Face Type, Free Speed...More

  • Category : Air Sanders
Air Random Orbital Sander,0.08HP,3/4 In.
  • DYNABRADE
  • Air Random Orbital Sander, 0.08HP, 3/4 In. Air Random Orbital Sander,0.08HP,3/4 In.
  • Item # 25H968
  • Mfr. Model # 57502
  • Air Random Orbital Sander, 0.08 HP, Pad Size 3/4 In., Orbit Dia. 3/16 In., Locking Pad Face Type, Free Speed...More

  • Category : Air Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More