Skip Content

Filter Results By

Caster Load Rating Range
Wheel Dia.
Wheel Width
Overall Height
Brand
Price
Shop By
Ratings

Hospital Casters

53 Results Found that Include 467 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
2" Dual Wheel Swivel Caster, 200 lb. Load Rating,
3" Swivel Plate Caster w/Total-Lock, 220 lb. Load
Bolt Hole Swivel Caster w/Brake,Neoprene
  • SHEPHERD CASTER
  • Bolt Hole Swivel Caster w/Brake, Neoprene Bolt Hole Swivel Caster w/Brake,Neoprene
  • Item # 2LY58
  • Mfr. Model # POM30403BC-NPRB
  • Hollow Kingpin Swivel Caster w/ Total-Lock, Wheel Width 15/16 In., Wheel Dia. 3 In., Overall Height 3-7/8...More

  • Category : Bolt Hole Casters
Dual Wheel Bolt Hole Swivel Caster,220lb
  • MEDCASTER
  • Dual Wheel Bolt Hole Swivel Caster, 220lb Dual Wheel Bolt Hole Swivel Caster,220lb
  • Item # 1MMB6
  • Mfr. Model # DW03TPP100SWHK01G
  • Hollow Kingpin Swivel Caster, Wheel Width 1 In., Wheel Dia. 3 In., Overall Height 3-15/16 In., Wheel Material...More

  • Category : Bolt Hole Casters
2" Dual Wheel Swivel Caster w/Total Lock, 200 lb.
6" Swivel Plate Caster, 1200 lb. Load Rating
  • ALBION
  • 6" Swivel Plate Caster, 1200 lb. Load Rating Swivel Plate Casters
  • Item # 5VP35
  • Mfr. Model # 05HE06201SG
  • Swivel Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Extended Lead No, Wheel Dia. 6 In., Load...More

  • Category : Plate Casters
4" Swivel Plate Caster, 225 lb. Load Rating
  • SHEPHERD CASTER
  • 4" Swivel Plate Caster, 225 lb. Load Rating Swivel Plate Casters
  • Item # 40N459
  • Mfr. Model # PGE40120WH-MNT63(GG)G
  • Swivel Plate Caster, Caster Load Rating Range 0 to 299 lb., Extended Lead No, Wheel Dia. 4 In., Load Rating...More

  • Category : Plate Casters
6" Swivel Plate Caster w/Brake, 325 lb. Load Rati
  • JARVIS
  • 6" Swivel Plate Caster w/Brake, 325 lb. Load Rating Swivel Plate Casters
  • Item # 40N483
  • Mfr. Model # 6-30-213RTR-PLT2-VLG
  • Swivel Plate Caster w/Brake, Caster Load Rating Range 300 to 999 lb., Extended Lead No, Wheel Dia. 6 In.,...More

  • Category : Plate Casters
6" Rigid Plate Caster, 325 lb. Load Rating
  • JARVIS
  • 6" Rigid Plate Caster, 325 lb. Load Rating Rigid Plate Casters
  • Item # 40N484
  • Mfr. Model # 6-31-213RTR-PLT2G
  • Rigid Plate Caster, Caster Load Rating Range 300 to 999 lb., Extended Lead No, Wheel Dia. 6 In., Load Rating...More

  • Category : Plate Casters
Swivel Stem Caster,Polyurethane,250 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster, Polyurethane, 250 lb. Swivel Stem Caster
  • Item # 1G118
  • Mfr. Model # 7F09B9B25000106R
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 3-1/2 In.,...More

  • Category : Stem Casters
4" Swivel Plate Caster w/Brake, 200 lb. Load Rati
  • E.R. WAGNER
  • 4" Swivel Plate Caster w/Brake, 200 lb. Load Rating 4" Swivel Plate Caster w/Brake, 200 lb. Load Rating
  • Item # 1ZNJ2
  • Mfr. Model # 3F28B4404005199R
  • Swivel Plate Caster w/Brake, Caster Load Rating Range 0 to 299 lb., Wheel Dia. 4 In., Load Rating 200 lb.,...More

  • Category : Plate Casters
3" Rigid Plate Caster, 450 lb. Load Rating
  • E.R. WAGNER
  • 3" Rigid Plate Caster, 450 lb. Load Rating 3" Rigid Plate Caster, 450 lb. Load Rating
  • Item # 2G291
  • Mfr. Model # 3F0343411080199R
  • Rigid Plate Caster, Caster Load Rating Range 300 to 999 lb., Wheel Dia. 3 In., Load Rating 450 lb., Wheel...More

  • Category : Plate Casters
Swivel Stem Caster,Rubber,5 in,200 lb.
  • E.R. WAGNER
  • Swivel Stem Caster, Rubber, 5 in, 200 lb. Swivel Stem Caster
  • Item # 2G274
  • Mfr. Model # 3F09B5D04000137
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 5'',...More

  • Category : Stem Casters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More