Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

236 Results Found that Include 367 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • TOUGH GUY
  • Scratch BrushScratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

Crimped Wire End Brush,Steel,1 In.
  • WEILER
  • Crimped Wire End Brush, Steel, 1 In.Crimped Wire End Brush,Steel,1 In.
  • Item # 3H627
  • Mfr. Model # 10009
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.006 In.,...More

Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
  • Item # 6JXD9
  • Mfr. Model # 13025
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Crimped Wire Cup Brush,3 In.,0.014 In.
  • WEILER
  • Crimped Wire Cup Brush, 3 In., 0.014 In.Crimped Wire Cup Brush,3 In.,0.014 In.
  • Item # 3AC13
  • Mfr. Model # 13245
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Crimped Wire End Brush,Steel,1/2 In.
  • WEILER
  • Crimped Wire End Brush, Steel, 1/2 In.Crimped Wire End Brush,Steel,1/2 In.
  • Item # 3H611
  • Mfr. Model # 10001
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Max. RPM 25,000, Wire Dia. 0.006 In.,...More

Knot Wire Cup Brush,4 In Dia,0.0230 Wire
Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
  • Item # 3AC09
  • Mfr. Model # 13286
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Knot Wire End Brush,Steel,1-1/8 In.
  • WEILER
  • Knot Wire End Brush, Steel, 1-1/8 In.Knot Wire End Brush,Steel,1-1/8 In.
  • Item # 4F710
  • Mfr. Model # 10027
  • Knot Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1-1/8 In., Max. RPM 22,000, Wire Dia. 0.014 In.,...More

Crimped Wire Cup Brush,Stem,1-3/4 In.
  • WEILER
  • Crimped Wire Cup Brush, Stem, 1-3/4 In.Crimped Wire Cup Brush,Stem,1-3/4 In.
  • Item # 3A203
  • Mfr. Model # 14301
  • Crimped Wire Cup Brush, Mounting Type Stem, Brush Dia. 1-3/4 In., Wire Dia. 0.0118 In., Shank Size 1/4 In.,...More

Scratch Brush,SS,5in. Handle L,Shoe,Wood
Knot Wire Cup Brush,2 3/4 In Dia,Steel
  • WESTWARD
  • Knot Wire Cup Brush, 2 3/4 In Dia, SteelKnot Wire Cup Brush,2 3/4 In Dia,Steel
  • Item # 1GBJ3
  • Mfr. Model # 1GBJ3
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Knot Wire End Brush,Carbon
  • DEWALT
  • Knot Wire End Brush, CarbonKnot Wire End Brush,Carbon
  • Item # 6TNE1
  • Mfr. Model # DW49055
  • Knot Wire End Brush, Fill Material Carbon, Brush Dia. 1 In., Max. RPM 20,000, Wire Dia. 0.020 In., Shank Size...More

Knot Wire End Brush,Stainless Steel
  • DEWALT
  • Knot Wire End Brush, Stainless SteelKnot Wire End Brush,Stainless Steel
  • Item # 6TNE0
  • Mfr. Model # DW49054
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 3/4 In., Max. RPM 20,000, Wire Dia. 0.020 In.,...More

Crimped Cup Brush,1 3/4 Dia,0.0118 Wire
Crimped Wire End Brush,Steel,1/2 In.
  • WEILER
  • Crimped Wire End Brush, Steel, 1/2 In.Crimped Wire End Brush,Steel,1/2 In.
  • Item # 3H613
  • Mfr. Model # 10002
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Max. RPM 25,000, Wire Dia. 0.014 In.,...More

End Brush,1/2 In D,Steel,0.0140 Wire
  • WESTWARD
  • End Brush, 1/2 In D, Steel, 0.0140 WireEnd Brush,1/2 In D,Steel,0.0140 Wire
  • Item # 4EDY8
  • Mfr. Model # 4EDY8
  • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 1/2 In., Max. RPM 25,000, Wire Dia. 0.014 In., Shank...More

Knot End Brush,1 1/8 In Dia,0.0140 Wire
Knot Wire End Brush,Steel,1-1/8 In.
  • WEILER
  • Knot Wire End Brush, Steel, 1-1/8 In.Knot Wire End Brush,Steel,1-1/8 In.
  • Item # 3A202
  • Mfr. Model # 10028
  • Knot Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1-1/8 In., Max. RPM 22,000, Wire Dia. 0.020 In.,...More

Crimped Wire End Brush,Steel,3/4 In.
  • WEILER
  • Crimped Wire End Brush, Steel, 3/4 In.Crimped Wire End Brush,Steel,3/4 In.
  • Item # 4F703
  • Mfr. Model # 10005
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.006 In.,...More

Cup Brush,3 In D,Steel,0.0140 Wire
  • WESTWARD
  • Cup Brush, 3 In D, Steel, 0.0140 WireCup Brush,3 In D,Steel,0.0140 Wire
  • Item # 4ECZ2
  • Mfr. Model # 4ECZ2
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

  • ABILITY ONE
  • Scratch BrushScratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

Knot End Brush,3/4 In Dia,0.0140 Wire
  • WESTWARD
  • Knot End Brush, 3/4 In Dia, 0.0140 WireKnot End Brush,3/4 In Dia,0.0140 Wire
  • Item # 1GBR4
  • Mfr. Model # 1GBR4
  • Knot Wire End Brush, Fill Material Carbon Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More