Skip Content

Filter Results By

Product Categories

Wall-Mount LED Fixtures

122 Results Found that Include 424 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ACUITY LITHONIA
  • Exit Sign Exit Sign
  • Multiple product options available

    Multiple product options available

Emergency Light,2.5W,4-1/8In H,13-5/8In
  • LUMAPRO
  • Emergency Light, 2.5W, 4-1/8In H, 13-5/8In Emergency Light
  • Item # 19L031
  • Mfr. Model # 19L031
  • Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 5, Lamp Watts 2.5, Output Voltage 6VDC, Width...More

LED Utility Wrap Light Fixture,5000K,45W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 45W LED Utility Wrap Light Fixture,5000K,45W
  • Item # 30UH78
  • Mfr. Model # 30UH78
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

  • HUBBELL LIGHTING - DUAL-LITE
  • Exit Sign Exit Sign
  • Multiple product options available

    Multiple product options available

  • COOPER LIGHTING
  • Exit Sign Exit Sign
  • Multiple product options available

    Multiple product options available

LED Wet Location Fixture,50W,4700 lm
  • CREE
  • LED Wet Location Fixture, 50W, 4700 lm LED Wet Location Fixture,50W,4700 lm
  • Item # 30EL06
  • Mfr. Model # WS4-47L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Wet Location Fixture,64W,6300 lm
  • CREE
  • LED Wet Location Fixture, 64W, 6300 lm LED Wet Location Fixture,64W,6300 lm
  • Item # 30EL09
  • Mfr. Model # WS4-63L-57K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Wet Location Fixture,63W,5900 lm
  • CREE
  • LED Wet Location Fixture, 63W, 5900 lm LED Wet Location Fixture,63W,5900 lm
  • Item # 30EL08
  • Mfr. Model # WS4-59L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Volumetric Surface Fixture,4Ft
  • ACUITY LITHONIA
  • LED Volumetric Surface Fixture, 4Ft LED Volumetric Surface Fixture,4Ft
  • Item # 31A150
  • Mfr. Model # STL4 48L EZ1 LP835
  • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

Exit Sign with Emergency Lights,2.5W,Red
  • ACCUFORM SIGNS
  • Exit Sign with Emergency Lights, 2.5W, Red Exit Sign with Emergency Lights,2.5W,Red
  • Item # 41CN06
  • Mfr. Model # PLC447
  • Exit Sign with Emergency Lights, Fixture Wattage 2.5, Lamp Type LED, Letter Color Red, Number of Faces 1,...More

LED Module Strip, 4000K
  • GE LIGHTING
  • LED Module Strip, 4000K LED Module Strip, 4000K
  • Item # 36X537
  • Mfr. Model # NL1-140-840
  • LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 4000K, CRI 80, Length 20 ft., Width...More

LED Striplight, LED, 9.9 W, 2700K
  • LUMAPRO
  • LED Striplight, LED, 9.9 W, 2700K LED Striplight, LED, 9.9 W, 2700K
  • Item # 13E804
  • Mfr. Model # 13E804
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

LED Utility Wrap Light Fixture,5000K,28W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 28W LED Utility Wrap Light Fixture,5000K,28W
  • Item # 30UH70
  • Mfr. Model # 30UH70
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

LED Striplight, LED, 3W, 2700K
  • LUMAPRO
  • LED Striplight, LED, 3W, 2700K LED Striplight, LED, 3W, 2700K
  • Item # 13E803
  • Mfr. Model # 13E803
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

LED Sconce Light,9W,120V,700L
  • LITHONIA
  • LED Sconce Light, 9W, 120V, 700L LED Sconce Light,9W,120V,700L
  • Item # 22LU31
  • Mfr. Model # OLCS 8 DDB M4
  • LED Architectural Wall Sconce, 9 Watts, 700 Lumens, 64 Lumens Per Watt, Voltage 120VAC, Color Temp. 4000K,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More