Skip Content

Filter Results By

Product Categories

Cut-Off Tools

64 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Tool, 120 V, 1.2 A
  • DREMEL
  • Rotary Tool, 120 V, 1.2 A Rotary Tool, 120 V, 1.2 A
  • Item # 14H446
  • Mfr. Model # 3000-1/24
  • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

Rotary Tool,1.6A,120V,9 in. L
  • DREMEL
  • Rotary Tool, 1.6A, 120V, 9 in. L Rotary Tool,1.6A,120V,9 in. L
  • Item # 40TF47
  • Mfr. Model # 4200-4/36
  • Rotary Tool, 35,000 No Load RPM, 1.6 Amps @ 120V, EZ Change Allows Fastest Accessory Change, Speed Control,...More

Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

Air Cut Off Tool,Gen Duty,18k rpm,25 cfm
  • INGERSOLL-RAND
  • Air Cut Off Tool, Gen Duty, 18k rpm, 25 cfm Air Cut Off Tool,Gen Duty,18k rpm,25 cfm
  • Item # 4Y366
  • Mfr. Model # 326
  • Air Cut Off Tool, General Duty, Free Speed 18,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia....More

Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

Air Cut Off Tool,Lt Duty,22k rpm,24 cfm
  • WESTWARD
  • Air Cut Off Tool, Lt Duty, 22k rpm, 24 cfm Air Cut Off Tool,Lt Duty,22k rpm,24 cfm
  • Item # 5ZL29
  • Mfr. Model # 5ZL29
  • Air Cut Off Tool, Light Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 3...More

Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28"
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In. Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Battery Included...More

M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Dr
  • MILWAUKEE
  • M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included MILWAUKEE Cordless Drills
  • Item # 7DC44
  • Mfr. Model # 2603-22CT 48-11-1820
  • Cordless Drill/ Driver Kit, Voltage 18.0, Battery Included, Number of Batteries 3, M18 FUEL Brushless Series,...More

Cordless Rotary Tool Kit,12 V,30 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 30 Pcs Cordless Rotary Tool Kit,12 V,30 Pcs
  • Item # 34E359
  • Mfr. Model # 8220-1/28"
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, The Ability To Use All...More

Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in L Cordless Oscillating Tool
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery...More

Oscillating MultiTool,3 Amps
  • BOSCH
  • Oscillating MultiTool, 3 Amps Oscillating MultiTool,3 Amps
  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

Cordless Rotary Tool Kit, 8.0 V,22 Pcs
Corded Oscillating Tool Kit,2.5A,120V
  • DREMEL
  • Corded Oscillating Tool Kit, 2.5A, 120V Corded Oscillating Tool Kit,2.5A,120V
  • Item # 36UV32
  • Mfr. Model # MM30-03
  • Corded Oscillating Tool Kit, 2.5 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 14-1/4...More

Air Cutoff Tool,Gen Duty,22k rpm,12.5cfm
  • CHICAGO PNEUMATIC
  • Air Cutoff Tool, Gen Duty, 22k rpm, 12.5cfm Air Cutoff Tool,Gen Duty,22k rpm,12.5cfm
  • Item # 11C969
  • Mfr. Model # CP874
  • Air Cut Off Tool, General Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8-24, Wheel...More

Air Cut Off Tool,3 In Wheel
  • SPEEDAIRE
  • Air Cut Off Tool, 3 In Wheel Air Cut Off Tool,3 In Wheel
  • Item # 21AC04
  • Mfr. Model # 21AC04
  • Air Cut Off Tool, General Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 21.5mm, Wheel...More

Air Cut Off Tool Kit,Lt Duty,22,000 rpm
  • WESTWARD
  • Air Cut Off Tool Kit, Lt Duty, 22,000 rpm Air Cut Off Tool Kit,Lt Duty,22,000 rpm
  • Item # 5ZL30
  • Mfr. Model # 5ZL30
  • Air Cut Off Tool Kit, Light Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel...More

Westward Oscillating Kit,2.3 A,120 V
  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

Air Cut Off Tool,4 In Wheel
  • SPEEDAIRE
  • Air Cut Off Tool, 4 In Wheel Air Cut Off Tool,4 In Wheel
  • Item # 21AC05
  • Mfr. Model # 21AC05
  • Air Cut Off Tool, Industrial Duty, Free Speed 17,000 rpm, Required Pressure 90 psi, Spindle Dia. 14.5mm,...More

Cordless Die Grinder,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder, 18V, 1/4 In. Cordless Die Grinder,18V,1/4 In.
  • Item # 6MRP9
  • Mfr. Model # XDG01Z
  • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 25,000 No Load RPM, Battery Included No, Battery...More

Cordless Die Grinder Kit,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder Kit, 18V, 1/4 In. Cordless Die Grinder Kit,18V,1/4 In.
  • Item # 6MRR0
  • Mfr. Model # XDG01
  • Cordless Die Grinder Kit, Battery Included, Voltage 18.0, 25,000 No Load RPM, Battery Included (2) 4NNN2,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Combination Kit 18.0 Volt Cordless Combination Kit
  • Multiple product options available

    Cordless Combo Kit, Voltage 18.0, 22UT51, 23Y581, (2) 2PYZ8, (1) 38D766, Battery Type Li-Ion, Battery Capacity 3.0A/hr., Battery Pack Replacement 38D766 and Carrying...More

1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion,&#
  • MILWAUKEE
  • 1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion, Battery Included 18.0 Volt Cordless Hammer Drill
  • Item # 7DC45
  • Mfr. Model # 2604-22 48-11-1840
  • Cordless Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Size 1/2 In., Brushless Motor Yes, Battery...More

Cordless Oscillating Tool,Bare Tool,20V
  • PORTER CABLE
  • Cordless Oscillating Tool, Bare Tool, 20V Cordless Oscillating Tool,Bare Tool,20V
  • Item # 25DT65
  • Mfr. Model # PCC710B
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 20.0, 8000-18,000 Orbits per Minute, Battery...More

  • MILWAUKEE
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, , Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In. Hex., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per...More

Cordless Cutoff Tool,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 20.0V Cordless Cutoff Tool,Bare Tool,20.0V
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500...More

Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More