Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

13 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Pistol Grip Hammer Drill Kit,1/2,10A
    • DEWALT
    • Pistol Grip Hammer Drill Kit, 1/2,10APistol Grip Hammer Drill Kit,1/2,10A
    • Item # 3GRF5
    • Mfr. Model # DWD520K
    • Pistol Grip Hammer Drill Kit, Chuck Size 1/2 In., 0 to 1200/0 to 3500 No Load RPM, 0 to 56,000 Blows per...More

    Electric Drill,1/2 In,0 to 550 rpm,6.5A
    • MAKITA
    • Electric Drill, 1/2 In, 0 to 550 rpm, 6.5AElectric Drill
    • Item # 5GDX4
    • Mfr. Model # 6302H
    • Electric Drill, Voltage 120, Handle Style Pistol Grip, Chuck Size 1/2 In., 6.5 Amps, Drill Chuck Type Keyed,...More

    Electric Drill,Variable Speed,12in.,220V
    • DEWALT
    • Electric Drill, Variable Speed, 12in., 220VElectric Drill,Variable Speed,12in.,220V
    • Item # 32ZU42
    • Mfr. Model # DW236I-QS
    • Electric Drill, Voltage 220, Handle Style Pistol Grip, Chuck Size 1/2 In., No Load RPM 0 to 850, 3.5 Amps,...More

    Mid Handle Hammer Drill Kit,1/2,10A
    • DEWALT
    • Mid Handle Hammer Drill Kit, 1/2,10AMid Handle Hammer Drill Kit,1/2,10A
    • Item # 3GRF6
    • Mfr. Model # DWD525K
    • Mid Handle Hammer Drill Kit, Chuck Size 1/2 In., 0 to 1200/0 to 3500 No Load RPM, 0 to 56,000 Blows per...More

    • HITACHI Cordless DrillsHITACHI Cordless Drills
    • Multiple product options available

      Hitachi 2-speed cordless drills feature a 22-position clutch so you can choose the right amount of torque for your application. A bright LED helps you see your work when...More

    Electric Drill,Variable,9-5/8 in.,220V
    • DEWALT
    • Electric Drill, Variable, 9-5/8 in., 220VElectric Drill,Variable,9-5/8 in.,220V
    • Item # 32ZU31
    • Mfr. Model # DWD112-QS
    • Electric Drill, Voltage 220, Handle Style Pistol Grip, Chuck Size 3/8 In., No Load RPM 0 to 2500, Drill Chuck...More

    Stud & Joist Drill,1/2,11.7A
    • DEWALT
    • Stud & Joist Drill, 1/2,11.7AStud & Joist Drill,1/2,11.7A
    • Item # 3GRF4
    • Mfr. Model # DWD460
    • Stud and Joist Drill, Chuck Size 1/2 In., No Load RPM 0 to 330/0 to 1300, Gear Train Triple With Clutch, Amps...More

    Pistol SDS Rotary Hammer,6A @ 120V
    • DEWALT
    • Pistol SDS Rotary Hammer, 6A @ 120VPistol SDS Rotary Hammer,6A @ 120V
    • Item # 5LUP3
    • Mfr. Model # D25012K
    • Rotary Hammer, SDS, Voltage 120, No Load RPM 0 to 1550, Blows per Minute 0 to 4150, 6 Amps, Solid Bit...More

    Hammer Drill Kit,1/2 In,6 A,44,800 BPM
    • MAKITA
    • Hammer Drill Kit, 1/2 In, 6 A, 44,800 BPMHammer Drill Kit,1/2 In,6 A,44,800 BPM
    • Item # 3NLP8
    • Mfr. Model # HP1641K
    • Hammer Drill Kit, Chuck Size 1/2 In, No-Load RPM 0-2800, Blows per Minute 0-44,800, Amps @120V 6, Reversing,...More

    Rotary Hammer Kit,4.2A@120V,0 to 1500rpm
    • MAKITA
    • Rotary Hammer Kit, 4.2A@120V, 0 to 1500rpmRotary Hammer Kit,4.2A@120V,0 to 1500rpm
    • Item # 14F129
    • Mfr. Model # HR1830F
    • Rotary Hammer Kit, SDS Plus, Voltage 120, No Load RPM 0 to 1500, Blows per Minute 0 to 5000, 4.2 Amps, Solid...More

    Results per page: 16 | 32 | 48