Skip Content

Filter Results By

Product Categories

Hex-Head Bolts

2,204 Results Found that Include 3,159 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shoulder Screw,Zinc,1/2x2 1/2 In,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Zinc, 1/2x2 1/2 In, PK2 Shoulder Screw,Zinc,1/2x2 1/2 In,PK2
  • Item # 1JUH7
  • Mfr. Model # Z0725
  • Shoulder Screw, Hex Head, 18-8 Stainless Steel, Plain Finish, Hex Head Style, Drive Size 3/4 In, Thread Size...More

  • Category : Shoulder Screws
Structural Bolt,1-8 x 2 1/2,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Structural Bolt, 1-8 x 2 1/2, PK5 Structural Bolt,1-8 x 2 1/2,PK5
  • Item # 1TE39
  • Mfr. Model # U04210.100.0250
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1-8, Thread Type UNC,...More

  • Category : Structural Bolts
Tap Bolt,1/2-13x2-1/2,GR8,ZP,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 1/2-13x2-1/2, GR8, ZP, PK10 Tap Bolt,1/2-13x2-1/2,GR8,ZP,PK10
  • Item # 41UG01
  • Mfr. Model # U04114.050.0250
  • Tap Bolt, Head Type Hex, Grade 8, Finish Zinc-Plated, Thread Size 1/2-13, Length under Head 2-1/2 In.,...More

  • Category : Tap Bolts
Tap Bolt,3/8-16x3,GR18-8,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x3, GR18-8, PK10 Tap Bolt,3/8-16x3,GR18-8,PK10
  • Item # 41UG87
  • Mfr. Model # U51010.037.0300
  • Tap Bolt, Head Type Hex, Grade 18-8, Thread Size 3/8-16, Length under Head 3 In., Material Stainless Steel,...More

  • Category : Tap Bolts
Tap Bolt,1/4-20x2-1/2,Gr A,Zinc,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x2-1/2, Gr A, Zinc, PK100 Tap Bolt,1/4-20x2-1/2,Gr A,Zinc,PK100
  • Item # 2BA91
  • Mfr. Model # 500024-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

  • Category : Tap Bolts
Tap Bolt,3/8-16x3,GR8,Plain,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x3, GR8, Plain, PK25 Tap Bolt,3/8-16x3,GR8,Plain,PK25
  • Item # 41UF19
  • Mfr. Model # U04110.037.0300
  • Tap Bolt, Head Type Hex, Grade 8, Finish Plain, Thread Size 3/8-16, Length under Head 3 In., Material Carbon...More

  • Category : Tap Bolts
Cap Screw Assortment,Hex,Hex Dr,941 Pc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cap Screw Assortment, Hex, Hex Dr, 941 Pc Cap Screw Assortment,Hex,Hex Dr,941 Pc
  • Item # 1PJC2
  • Mfr. Model # 1PJC2
  • Cap Screw Assortment, Grade 8 USS, Hex Head Type, Steel, Zinc Plated Finish, 1/4-20, 5/16-18, 3/8-16, Length...More

  • Category : Fastener Assortments
Cap Screw Assortment,Hex,Hex Dr,553 Pc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cap Screw Assortment, Hex, Hex Dr, 553 Pc Cap Screw Assortment,Hex,Hex Dr,553 Pc
  • Item # 1PJC3
  • Mfr. Model # 1PJC3
  • Cap Screw Assortment, Hex Head Type, Stainless Steel 18-8, 1/4-20, 5/16-18, 3/8-16, Length 3/4 to 2 In, Hex,...More

  • Category : Fastener Assortments
Structural Bolt,5/8-11,3 L,Pk10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Structural Bolt, 5/8-11,3 L, Pk10 Structural Bolt,5/8-11,3 L,Pk10
  • Item # 1TA34
  • Mfr. Model # U04005.062.0300
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Overall Length 3...More

  • Category : Structural Bolts
Tap Bolt,3/8-16x1-1/2,GR316,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x1-1/2, GR316, PK25 Tap Bolt,3/8-16x1-1/2,GR316,PK25
  • Item # 41UH82
  • Mfr. Model # U55010.037.0150
  • Tap Bolt, Head Type Hex, Grade 316, Thread Size 3/8-16, Length under Head 1-1/2 In., Material Stainless...More

  • Category : Tap Bolts
Tap Bolt,3/8-16x1-1/4,GR8,Plain,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x1-1/4, GR8, Plain, PK50 Tap Bolt,3/8-16x1-1/4,GR8,Plain,PK50
  • Item # 41UF13
  • Mfr. Model # U04110.037.0125
  • Tap Bolt, Head Type Hex, Grade 8, Finish Plain, Thread Size 3/8-16, Length under Head 1-1/4 In., Material...More

  • Category : Tap Bolts
Tap Bolt,GRA307 A,1/4-20x5,ZP,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, GRA307 A, 1/4-20x5, ZP, PK25 Tap Bolt,GRA307 A,1/4-20x5,ZP,PK25
  • Item # 41UC77
  • Mfr. Model # U01209.025.0500
  • Tap Bolt, Head Type Hex, Grade A307 A, Finish Zinc-Plated, Thread Size 1/4-20, Length under Head 5 In.,...More

  • Category : Tap Bolts
Tap Bolt,3/8-16x2,GR8,Plain,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x2, GR8, Plain, PK25 Tap Bolt,3/8-16x2,GR8,Plain,PK25
  • Item # 41UF16
  • Mfr. Model # U04110.037.0200
  • Tap Bolt, Head Type Hex, Grade 8, Finish Plain, Thread Size 3/8-16, Length under Head 2 In., Material Carbon...More

  • Category : Tap Bolts
Hex Structural Bolt,5/8,4In.L,CS,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Structural Bolt, 5/8,4In.L, CS, PK10 Hex Structural Bolt,5/8,4In.L,CS,PK10
  • Item # 31JK59
  • Mfr. Model # U04008.062.0400
  • Hex Structural Bolt, Heavy Hex Head, Grade A490, Carbon Steel, Finish Plain, Thread Size 5/8-11, Overall...More

  • Category : Structural Bolts
Hex Bolt Refill,1/4-20x1 1/2L,PK20
Cap Screw Assortment,Hex,Hex Dr,711 Pc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cap Screw Assortment, Hex, Hex Dr, 711 Pc Cap Screw Assortment,Hex,Hex Dr,711 Pc
  • Item # 1PJC1
  • Mfr. Model # 1PJC1
  • Cap Screw Assortment, Grade 5 SAE, Hex Head Type, Steel, Zinc Plated Finish, 1/4-28, 5/16-24, 3/8-24, Length...More

  • Category : Fastener Assortments
Hex Bolt Refill,3/8-16x1 1/2L,PK10
Structural Bolt,3/4-10,2 1/2 L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,2 1/2 L, Pk5 Structural Bolt,3/4-10,2 1/2 L,Pk5
  • Item # 1RE76
  • Mfr. Model # U04006.075.0250
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 2...More

  • Category : Structural Bolts
Tap Bolt,3/8-16x5,Gr 5,Zinc,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x5, Gr 5, Zinc, PK50 Tap Bolt,3/8-16x5,Gr 5,Zinc,PK50
  • Item # 2CB52
  • Mfr. Model # 502162-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 3/8-16, Material Medium Carbon Steel,...More

  • Category : Tap Bolts
Structural Bolt,3/4-10,2 1/2 L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,2 1/2 L, Pk5 Structural Bolt,3/4-10,2 1/2 L,Pk5
  • Item # 1RY13
  • Mfr. Model # U04211.075.0250
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC,...More

  • Category : Structural Bolts
Structural Bolt,1/2-13x1 1/2L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Structural Bolt, 1/2-13x1 1/2L, PK25 Structural Bolt,1/2-13x1 1/2L,PK25
  • Item # 1TA17
  • Mfr. Model # U04005.050.0150
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 1...More

  • Category : Structural Bolts
Structural Bolt,3/4-10,3 1/2 L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Structural Bolt, 3/4-10,3 1/2 L, Pk5 Structural Bolt,3/4-10,3 1/2 L,Pk5
  • Item # 1RE80
  • Mfr. Model # U04006.075.0350
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 3...More

  • Category : Structural Bolts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More