Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

73 Results Found that Include 104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia.Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV79
  • Mfr. Model # DWE4887
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

  • MILWAUKEE
  • 18.0 Volt Cordless Cutoff/Paddle Grinder18.0 Volt Cordless Cutoff/Paddle Grinder
  • Multiple product options available

    Cordless Cutoff/Paddle Grinder, Voltage 18.0, Size 4-1/2", Max. Wheel Dia. 5", 8500, Battery Pack Replacement 38D766, Battery Type Li-Ion, Battery Capacity 4.0 A/hr.,...More

Cordless Cutoff/Grinder,18V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 18V, 4-1/2 In.Cordless Cutoff/Grinder,18V,4-1/2 In.
  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 18.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Cordless Right Angle Drill Kit,12.0V
  • MILWAUKEE
  • Cordless Right Angle Drill Kit, 12.0VCordless Right Angle Drill Kit,12.0V
  • Item # 7DX62
  • Mfr. Model # 2415-21 48-11-2420
  • Cordless Right Angle Drill Kit, Voltage 12.0, Battery Included (1) 2XKZ6, (1) 38D763, Battery Pack...More

Cordless Cutoff/Grinder,28V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff/Grinder, 28V, 4-1/2 In.Cordless Cutoff/Grinder,28V,4-1/2 In.
  • Item # 38D769
  • Mfr. Model # 0725-20
  • Cordless Cutoff/Grinder, Bare Tool (No Battery), Voltage 28.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In.,...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 InGrinder,Die,2 In
  • Item # 4Z818
  • Mfr. Model # 5192
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet 2 Conductors,...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 InGrinder,Die,2 In
  • Item # 1Y068
  • Mfr. Model # 5194
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

  • MILWAUKEE
  • 18.0 Volt Cordless Right Angle Grinder18.0 Volt Cordless Right Angle Grinder
  • Multiple product options available

    Cordless Right Angle Grinder Kit, Battery Included, Voltage 18.0, Size 4-1/2", Battery Type Li-Ion and Spindle Thread Size 5/8" x 11 UNC; Varies by Max. Wheel Dia. and...More

Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia.Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV80
  • Mfr. Model # DWE4887N
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

Grinder,Die,2 In
  • DEWALT
  • Grinder, Die, 2 InGrinder,Die,2 In
  • Item # 4LF08
  • Mfr. Model # DW888
  • Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Band File,1-1/8 x 21 In,656-3280SFPM
  • MAKITA
  • Band File, 1-1/8 x 21 In, 656-3280SFPMBand File,1-1/8 x 21 In,656-3280SFPM
  • Item # 1GUB9
  • Mfr. Model # 9031
  • Band File, Belt Size (In.) 1-1/8 x 21, 5.0 Amps @ 120V, Ball and Roller Bearings, 8 ft. 2 Conductor Cord,...More

Cordless Cutoff Tool,Bare Tool,20.0V
  • PORTER CABLE
  • Cordless Cutoff Tool, Bare Tool, 20.0VCordless Cutoff Tool,Bare Tool,20.0V
  • Item # 25DT66
  • Mfr. Model # PCC761B
  • Cordless Cutoff Tool, Bare Tool (No Battery), Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 8500...More

Grinder,Straight,6 In
  • MILWAUKEE
  • Grinder, Straight, 6 InGrinder,Straight,6 In
  • Item # 6Z217
  • Mfr. Model # 5243
  • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

Grinder,Straight,3 In
  • MILWAUKEE
  • Grinder, Straight, 3 InGrinder,Straight,3 In
  • Item # 6Z222
  • Mfr. Model # 5211
  • 3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller...More

  • MILWAUKEE
  • 18.0 Volt Cordless Cutoff/Slide Grinder18.0 Volt Cordless Cutoff/Slide Grinder
  • Multiple product options available

    Cordless Cutoff/Slide Grinder, Voltage 18.0, Size 4-1/2", Max. Wheel Dia. 5", 8500, Battery Pack Replacement 38D766, Battery Type Li-Ion, Battery Capacity 4.0 A/hr.,...More

Band File,5.5 A
  • MILWAUKEE
  • Band File, 5.5 ABand File,5.5 A
  • Item # 3LJ30
  • Mfr. Model # 6101-6
  • Band File, Belt Size 1/2 x 18 In., 5.5 Amps @ 120V, Cord 8 ft., Bearings Ball and Roller, Features 1-1/5 In....More

Die Grinder,2 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 2 In, 6.6 A, 120 V, 7-28K RPMDie Grinder,2 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Cordless Die Grinder,18V,20000rpm
  • BOSCH
  • Cordless Die Grinder, 18V, 20000rpmCordless Die Grinder,18V,20000rpm
  • Item # 19TT15
  • Mfr. Model # DGSH181BL
  • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 20,000 No Load RPM, Collet Capacity 8 In., Handle...More

Cordless Oscillating Tool,12V,10-1/4in L
  • MILWAUKEE
  • Cordless Oscillating Tool, 12V, 10-1/4in LCordless Oscillating Tool,12V,10-1/4in L
  • Item # 6CZA6
  • Mfr. Model # 2426-20
  • Cordless Oscillating Tool, Bare Tool (No Battery), Voltage 12.0, 5000 to 20,000 Orbits per Minute, Battery...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 InGrinder,Die,2 In
  • Item # 6Z283
  • Mfr. Model # 5196
  • Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • MILWAUKEE
  • Cordless Cutoff Tool Kit, 28.0V, 4-1/2 In.Cordless Cutoff Tool Kit,28.0V,4-1/2 In.
  • Item # 2CDC7
  • Mfr. Model # 0725-21
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 28.0, Size 4-1/2 In., 8000 No Load RPM, Battery Included...More

Cordless Right Angle Drill Kit,4.0 A/hr.
  • MILWAUKEE
  • Cordless Right Angle Drill Kit, 4.0 A/hr.Cordless Right Angle Drill Kit,4.0 A/hr.
  • Item # 7DY01
  • Mfr. Model # 2708-22 48-11-1840
  • Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included (3) 38D766, Battery Pack Replacement 38D766,...More

Concrete Surface Grinder,5"
  • BOSCH
  • Concrete Surface Grinder, 5"Concrete Surface Grinder,5"
  • Item # 3HY67
  • Mfr. Model # 1773AK
  • Concrete Surfacing Grinder, Surface Size 5 In., No Load RPM 11,000, Amps @ 120V 10, Spindle Thread Size 5/8...More

Cordless Die Grinder Kit,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder Kit, 18V, 1/4 In.Cordless Die Grinder Kit,18V,1/4 In.
  • Item # 6MRR0
  • Mfr. Model # XDG01
  • Cordless Die Grinder Kit, Battery Included, Voltage 18.0, 25,000 No Load RPM, Battery Included (2) 4NNN2,...More

Die Grinder,1/4 In,3.5 A
  • MAKITA
  • Die Grinder, 1/4 In, 3.5 ADie Grinder,1/4 In,3.5 A
  • Item # 14F111
  • Mfr. Model # GD0600
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25000, Wheel Dia. 1-1/2 In., (2) Wrench 13, (2) 1/4 In. Collet,...More

Cordless Die Grinder,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder, 18V, 1/4 In.Cordless Die Grinder,18V,1/4 In.
  • Item # 6MRP9
  • Mfr. Model # XDG01Z
  • Cordless Die Grinder, Bare Tool (No Battery), Voltage 18.0, 25,000 No Load RPM, Battery Included No, Battery...More

Grinder,Port,2 1/2 In
  • DEWALT
  • Grinder, Port, 2 1/2 InGrinder,Port,2 1/2 In
  • Item # 4LF04
  • Mfr. Model # DW880
  • Port Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 1/2 Inches, Cord 8 Feet, 2...More

Die Grinder,1 1/2 Wheel Cap,25,000 RPM
  • MAKITA
  • Die Grinder, 1 1/2 Wheel Cap, 25,000 RPMDie Grinder,1 1/2 Wheel Cap,25,000 RPM
  • Item # 3NLP3
  • Mfr. Model # GD0601
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Collet Capacity 1/4 In., Straight...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More