Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

30 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Belt Sander,4 X 24,11 A,1640 SFPM
    • MAKITA
    • Belt Sander, 4 X 24,11 A, 1640 SFPMBelt Sander,4 X 24,11 A,1640 SFPM
    • Item # 3NLP4
    • Mfr. Model # 9403
    • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

    Belt Sander,1-1/2 HP,220V,3600 Belt SFPM
    • BAILEIGH INDUSTRIAL
    • Belt Sander, 1-1/2 HP, 220V, 3600 Belt SFPMBelt Sander,1-1/2 HP,220V,3600 Belt SFPM
    • Item # 36HZ77
    • Mfr. Model # ES-6100
    • Belt Sander, 1-1/2 HP, Voltage 220, 10 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 6 x 100, Belt SFPM 3600,...More

    Belt Sander, 3 x 24 , 8.8 A
    • MAKITA
    • Belt Sander, 3 x 24 , 8.8 ABelt Sander, 3 x 24 , 8.8 A
    • Item # 14H005
    • Mfr. Model # 9920
    • Belt Sander, Belt Size (In.) 3 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    14" x 2-1/2" Sanding Belt, 60 Grit Aluminum
    Pipe Surface Polisher,120V,10 lb.
    Band File,1-1/8 x 21 In,656-3280SFPM
    • MAKITA
    • Band File, 1-1/8 x 21 In, 656-3280SFPMBand File,1-1/8 x 21 In,656-3280SFPM
    • Item # 1GUB9
    • Mfr. Model # 9031
    • Band File, Belt Size (In.) 1-1/8 x 21, 5.0 Amps @ 120V, Ball and Roller Bearings, 8 ft. 2 Conductor Cord,...More

    Belt Sander,6.0 A,3 x 18 In
    • SKIL
    • Belt Sander, 6.0 A, 3 x 18 InBelt Sander,6.0 A,3 x 18 In
    • Item # 19M482
    • Mfr. Model # 7510-01
    • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

    Sander,Belt,3 X 21 In
    • PORTER CABLE
    • Sander, Belt, 3 X 21 InSander,Belt,3 X 21 In
    • Item # 4Z954
    • Mfr. Model # 352VS
    • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

    Belt Sander, 3 x 21, 8.8 A
    • MAKITA
    • Belt Sander, 3 x 21, 8.8 ABelt Sander, 3 x 21, 8.8 A
    • Item # 14H004
    • Mfr. Model # 9903
    • Belt Sander, Belt Size (In.) 3 x 21 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Sander,Belt,3 X 24 In
    • PORTER CABLE
    • Sander, Belt, 3 X 24 InSander,Belt,3 X 24 In
    • Item # 6Z301
    • Mfr. Model # 360
    • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

    Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
    • PORTER CABLE
    • Belt Sander Kit, 2 1/2x14 In, SFPM 800,5ABelt Sander Kit,2 1/2x14 In,SFPM 800,5A
    • Item # 1LPP8
    • Mfr. Model # 371K
    • Belt Sander Kit, Belt Size 2 1/2 X 14 In, No Load SFPM 800, 5 Amps @ 120V, Ball & Roller Bearings, Cord 8 Ft...More

    Belt Sander, 4 x 24, 8.8 A
    • MAKITA
    • Belt Sander, 4 x 24, 8.8 ABelt Sander, 4 x 24, 8.8 A
    • Item # 14H002
    • Mfr. Model # 9404
    • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander, 3 x 24, 7.8 A
    • MAKITA
    • Belt Sander, 3 x 24, 7.8 ABelt Sander, 3 x 24, 7.8 A
    • Item # 14F052
    • Mfr. Model # 9924DB
    • Belt Sander, Belt Size (In.) 3 x 24 In., 1300 No Load SFPM, 7.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander, 3 in. x 21 in., 9A
    • HITACHI
    • Belt Sander, 3 in. x 21 in., 9ABelt Sander, 3 in. x 21 in., 9A
    • Item # 19TA21
    • Mfr. Model # SB8V2
    • Belt Sander, Belt Size (In.) 3 x 21, 820 to 1475 No Load SFPM, 9 Amps @ 120V, Lever Release Type, 9.0A, 1020W...More

    Air Belt Sander,Industrial,0.4 HP,1/2
    • INGERSOLL-RAND
    • Air Belt Sander, Industrial, 0.4 HP, 1/2Air Belt Sander,Industrial,0.4 HP,1/2
    • Item # 1TDH6
    • Mfr. Model # G1A120RS812
    • Air Belt Sander, Industrial Duty, 0.4 HP, Belt Size 1/2 In. W x 12 In. L, Free Speed 12,000 rpm, 4.75 Average...More

    Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
    • JET
    • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPMBelt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
    • Item # 3WRR3
    • Mfr. Model # J-4300A
    • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

    Drum Sander,11A,104 lb.
    • JET
    • Drum Sander, 11A, 104 lb.Drum Sander,11A,104 lb.
    • Item # 25CH41
    • Mfr. Model # 10-20 PLUS
    • Drum Sander, 0 to 12 No Load SFPM, 11 Amps @ 120V, Ball Bearings, Convenient Lever Belt Release Type,...More

    Belt Grinder,Mobile,220V
    • SLUGGER
    • Belt Grinder, Mobile, 220VBelt Grinder,Mobile,220V
    • Item # 20RR70
    • Mfr. Model # GIM 2V
    • Belt Grinder, Mobile, Voltage 220, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

    Belt Grinder,Mobile,440V
    • SLUGGER
    • Belt Grinder, Mobile, 440VBelt Grinder,Mobile,440V
    • Item # 20RR71
    • Mfr. Model # GIM
    • Belt Grinder, Mobile, Voltage 440, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

    Standard Contact Arm,General
    Offset Contact Arm,General
    Abrasive Belt Tool,General,0.4,13 in. L
    • DYNABRADE
    • Abrasive Belt Tool, General, 0.4,13 in. LAbrasive Belt Tool,General,0.4,13 in. L
    • Item # 20UC95
    • Mfr. Model # 15013
    • Abrasive Belt Tool, General Duty, 0.4 HP, Belt Size 13 In.L, Free Speed 25,000 rpm, 3 Average CFM @ 15 Second...More

    Oscillating Edge Sander,3 HP,220V,60 Hz
    • BAILEIGH INDUSTRIAL
    • Oscillating Edge Sander, 3 HP, 220V, 60 HzOscillating Edge Sander,3 HP,220V,60 Hz
    • Item # 36HZ78
    • Mfr. Model # ES-9138
    • Oscillating Edge Sander, 3 HP, Voltage 220, 17 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 9 x 138.5, Belt SFPM...More

    Air Belt Sander,1/8 to 1/2in.W x 24in.L
    • SPEEDAIRE
    • Air Belt Sander, 1/8 to 1/2in.W x 24in.LAir Belt Sander,1/8 to 1/2in.W x 24in.L
    • Item # 31XG57
    • Mfr. Model # 31XG57
    • Air Belt Sander, Industrial Duty, 0.5 HP, Belt Size 1/8 to 1/2 In. W x 24 In. L, Free Speed 20,000 rpm, 4.2...More

    Belt Sander/Grinder,2 X 72 Belt,8 In Dia
    • JET
    • Belt Sander/Grinder, 2 X 72 Belt, 8 In DiaBelt Sander/Grinder,2 X 72 Belt,8 In Dia
    • Item # 3WRN4
    • Mfr. Model # J-4103
    • Belt Sander/Grinder, 1 HP, Voltage 115/230, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Belt Size 2 x 72 In, Belt SFMP...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More