Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

45 Results Found that Include 180 Products 

Results per page: 16 | 32 | 48
  • SOLA/HEVI-DUTY
  • UPSUPS
  • Multiple product options available

    Multiple product options available

DC Power Supply,10-12VDC,3-2.5A,43-67Hz
  • SOLA/HEVI-DUTY
  • DC Power Supply, 10-12VDC, 3-2.5A, 43-67HzDC Power Supply,10-12VDC,3-2.5A,43-67Hz
  • Item # 4DA92
  • Mfr. Model # SDP2-12-100T
  • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 43 to 67 Hz, Power...More

DC Power Supply,12-15VDC,4.2-3.4A
  • SOLA/HEVI-DUTY
  • DC Power Supply, 12-15VDC, 4.2-3.4ADC Power Supply,12-15VDC,4.2-3.4A
  • Item # 4FB84
  • Mfr. Model # SDP3-15-100T
  • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 47 to 63 Hz, Power...More

DC Power Supply,5-6VDC,5A,47-63Hz
  • SOLA/HEVI-DUTY
  • DC Power Supply, 5-6VDC, 5A, 47-63HzDC Power Supply,5-6VDC,5A,47-63Hz
  • Item # 4FB83
  • Mfr. Model # SDP5-5-100T
  • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 47 to 63 Hz, Power...More

Power Supply,Redundancy Module,24VDC Out
  • SOLA/HEVI-DUTY
  • Power Supply, Redundancy Module, 24VDC OutPower Supply,Redundancy Module,24VDC Out
  • Item # 10G787
  • Mfr. Model # SDN 2.5-20RED
  • Redundancy Power Supply Module, For Use With Sola SDN Series DC Power Supplies, Mounting Type DIN Rail, Input...More

DC Power Supply,15VDC,1.7/1.5A,47-63Hz
  • SOLA/HEVI-DUTY
  • DC Power Supply, 15VDC, 1.7/1.5A, 47-63HzDC Power Supply,15VDC,1.7/1.5A,47-63Hz
  • Item # 5JV99
  • Mfr. Model # SLS-12-017T
  • DC Power Supply, Linear, Panel Mounting, Silver Line Series, Input Voltage 100/120/220/230/240VAC, 47 to 63...More

DC to DC Converter,12VDC,2.5A
  • SOLA/HEVI-DUTY
  • DC to DC Converter, 12VDC, 2.5ADC to DC Converter,12VDC,2.5A
  • Item # 3TA33
  • Mfr. Model # SCD30S12-DN
  • Encapsulated Industrial DC to DC Converter, Switching, DIN Rail/Chassis Mounting, SCD Series, Input Voltage...More

Din Mount P/S- 6/12/24VDC @ 4A
  • ALTRONIX
  • Din Mount P/S- 6/12/24VDC @ 4ADin Mount P/S- 6/12/24VDC @ 4A
  • Item # 4TFR9
  • Mfr. Model # DPS5
  • Din Mount P/S- 6/12/24Vdc @ 4A, Type Din Rail Power Supply/Charger, Material Phenolic or Fiberglass, Length...More

DC Power Supply,12VDC,1.25-1.07A,47-63Hz
  • ACME ELECTRIC
  • DC Power Supply, 12VDC, 1.25-1.07A, 47-63HzDC Power Supply,12VDC,1.25-1.07A,47-63Hz
  • Item # 4WTX1
  • Mfr. Model # DMP1120125
  • DC Power Supply, Switching, DIN Rail Mounting, DM Series, Input Voltage 90 to 264VAC, 47 to 63 Hz, Power...More

Din Mount P/S- 6/12VDC@1.2A, 24VDC@750Ma
  • ALTRONIX
  • Din Mount P/S- 6/12VDC@1.2A, 24VDC@750MaDin Mount P/S- 6/12VDC@1.2A, 24VDC@750Ma
  • Item # 4TFR7
  • Mfr. Model # DPS1
  • Din Mount P/S- 6/12Vdc@1.2A, 24Vdc@750Ma, Type Din Rail Power Supply/Charger, Material Phenolic or...More

Din Mount P/S- 6/12/24VDC @ 2.5A
  • ALTRONIX
  • Din Mount P/S- 6/12/24VDC @ 2.5ADin Mount P/S- 6/12/24VDC @ 2.5A
  • Item # 4TFR8
  • Mfr. Model # DPS3
  • Din Mount P/S- 6/12/24Vdc @ 2.5A, Type Din Rail Power Supply/Charger, Material Phenolic or Fiberglass, Length...More

DC Power Supply,48-56VDC,1A,47-63Hz
  • SOLA/HEVI-DUTY
  • DC Power Supply, 48-56VDC, 1A, 47-63HzDC Power Supply,48-56VDC,1A,47-63Hz
  • Item # 4FB85
  • Mfr. Model # SDP1-48-100T
  • DC Power Supply, Switching, DIN Rail Mounting, SDP Series, Input Voltage 85 to 264VAC, 47 to 63 Hz, Power...More

DC Power Supply,5VDC,4A,50/60Hz
  • SCHNEIDER ELECTRIC
  • DC Power Supply, 5VDC, 4A, 50/60HzDC Power Supply,5VDC,4A,50/60Hz
  • Item # 5AEU0
  • Mfr. Model # ABL8MEM05040
  • DC Power Supply, Switching, DIN Rail/Panel Mounting, ABL8 Series, Input Voltage 100 to 240VAC, 120 to 250VDC,...More

DC Power Supply,12VDC,1.2A,50/60Hz
  • SOLA/HEVI-DUTY
  • DC Power Supply, 12VDC, 1.2A, 50/60HzDC Power Supply,12VDC,1.2A,50/60Hz
  • Item # 10G775
  • Mfr. Model # SCP30D12DN
  • DC Power Supply, Switching, DIN Rail/Chassis Mounting, SCP Series, Input Voltage 85 to 264VAC, 50/60 Hz,...More

DC Power Supply,12VDC,5A,50/60Hz
  • SCHNEIDER ELECTRIC
  • DC Power Supply, 12VDC, 5A, 50/60HzDC Power Supply,12VDC,5A,50/60Hz
  • Item # 5AET1
  • Mfr. Model # ABL7RP1205
  • DC Power Supply, Switching, DIN Rail Mounting, ABL7 Series, Input Voltage 100 to 240VAC, 110 to 220VDC, 50/60...More

DC to DC Converter,24VDC,1.3A
  • SOLA/HEVI-DUTY
  • DC to DC Converter, 24VDC, 1.3ADC to DC Converter,24VDC,1.3A
  • Item # 3TA34
  • Mfr. Model # SCD30S24-DN
  • Encapsulated Industrial DC to DC Converter, Switching, DIN Rail/Chassis Mounting, SCD Series, Input Voltage...More

Results per page: 16 | 32 | 48